Buy more than* S$200* and get FREE SHIPPING

Roughing Short End mill (EX-REES)

5.00 (1)
Helix Angle (Degree)
30
...see all>
Product Options
ADD TO CART
Number of Blades Material Specification 2014 TRUSCO Published Page TRUSCO Part Number Blade Length Lc (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Blades Material Specification 2014 TRUSCO Published Page TRUSCO Part Number Blade Length Lc (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 Cobalt HSS (high speed steel) HSS-Co For metric coarse thread 1-0425 631-0486 19 10 9 69 1PC 1 EX-REES 9 08125101 60.99 SGD
Shipped after 2018-05-29
5 Cobalt HSS (high speed steel) HSS-Co No center hole - - 38 20 23 104 1PC 1 EX-REES 23 08125153 229.99 SGD
Shipped after 2018-05-30
6 Cobalt HSS (high speed steel) HSS-Co For metric coarse thread - - 53 32 34 133 1PC 1 EX-REES 34 08125223 429.99 SGD
Shipped after 2018-05-30
4 Cobalt HSS (high speed steel) HSS-Co No center hole - - 26 12 13 - 1PC 1 EX-REES 13 35448576 84.99 SGD
Shipped after 2018-05-25
4 Cobalt HSS (high speed steel) HSS-Co No center hole - - 32 16 19 92 1PC 1 EX-REES 19 08125126 169.99 SGD
Shipped after 2018-05-30
4 Cobalt HSS (high speed steel) HSS-Co No center hole - - 38 20 21 104 1PC 1 EX-REES 21 08125135 189.99 SGD
Shipped after 2018-05-30
5 Cobalt HSS (high speed steel) HSS-Co No center hole - - 45 25 29 121 1PC 1 EX-REES 29 08125196 319.99 SGD
Shipped after 2018-05-30
6 Cobalt HSS (high speed steel) HSS-Co For metric coarse thread - - 53 32 36 133 1PC 1 EX-REES 36 08125232 469.99 SGD
Shipped after 2018-05-30
6 Cobalt HSS (high speed steel) HSS-Co For metric coarse thread 1-0064 200-8092 53 32 32 133 1PC 1 EX-REES 32 05375124 269.99 SGD
Shipped after 2018-05-30
6 Cobalt HSS (high speed steel) HSS-Co For metric coarse thread - - 63 42 43 165 1PC 1 EX-REES 43 08125275 759.99 SGD
Shipped after 2018-05-30
6 Cobalt HSS (high speed steel) HSS-Co For metric coarse thread - - 63 42 47 165 1PC 1 EX-REES 47 08125311 799.99 SGD
Shipped after 2018-05-30
6 Cobalt HSS (high speed steel) HSS-Co For metric coarse thread - - 75 42 49 177 1PC 1 EX-REES 49 08125327 889.99 SGD
Shipped after 2018-05-30
5 Cobalt HSS (high speed steel) HSS-Co No center hole - - 45 25 26 121 1PC 1 EX-REES 26 08125162 249.99 SGD
Shipped after 2018-05-30
5 Cobalt HSS (high speed steel) HSS-Co No center hole - - 45 25 28 121 1PC 1 EX-REES 28 08125187 229.99 SGD
Shipped after 2018-05-30
6 Cobalt HSS (high speed steel) HSS-Co For metric coarse thread - - 75 42 50 177 1PC 1 EX-REES 50 08125336 739.99 SGD
Shipped after 2018-05-30
5 Cobalt HSS (high speed steel) HSS-Co No center hole - - 45 25 25 - 1PC 1 EX-REES 25 35448594 169.99 SGD
In stock
5 Cobalt HSS (high speed steel) HSS-Co No center hole - - 45 25 27 121 1PC 1 EX-REES 27 08125171 249.99 SGD
Shipped after 2018-05-30
6 Cobalt HSS (high speed steel) HSS-Co No center hole - - 45 25 30 - 1PC 1 EX-REES 30 35448603 259.99 SGD
Shipped after 2018-05-25
6 Cobalt HSS (high speed steel) HSS-Co For metric coarse thread - - 53 32 33 133 1PC 1 EX-REES 33 08125214 429.99 SGD
Shipped after 2018-05-30
6 Cobalt HSS (high speed steel) HSS-Co For metric coarse thread - - 63 32 39 143 1PC 1 EX-REES 39 08125257 589.99 SGD
Shipped after 2018-05-30
6 Cobalt HSS (high speed steel) HSS-Co For metric coarse thread - - 63 42 41 165 1PC 1 EX-REES 41 08125266 639.99 SGD
Shipped after 2018-05-30
6 Cobalt HSS (high speed steel) HSS-Co For metric coarse thread - - 63 42 46 165 1PC 1 EX-REES 46 08125302 759.99 SGD
Shipped after 2018-05-30
4 Cobalt HSS (high speed steel) HSS-Co No center hole - - 32 16 17 92 1PC 1 EX-REES 17 08125117 139.99 SGD
Shipped after 2018-05-30
6 Cobalt HSS (high speed steel) HSS-Co For metric coarse thread - - 63 42 44 165 1PC 1 EX-REES 44 08125284 759.99 SGD
Shipped after 2018-05-30
6 Cobalt HSS (high speed steel) HSS-Co For metric coarse thread - - 75 42 48 - 1PC 1 EX-REES 48 35448646 609.99 SGD
Shipped after 2018-05-25
5 Cobalt HSS (high speed steel) HSS-Co No center hole - - 38 20 22 104 1PC 1 EX-REES 22 08125144 139.99 SGD
Shipped after 2018-05-29
5 Cobalt HSS (high speed steel) HSS-Co No center hole 1-0425 631-0443 45 25 24 - 1PC 1 EX-REES 24 35448585 169.99 SGD
Shipped after 2018-05-29
6 Cobalt HSS (high speed steel) HSS-Co For metric coarse thread - - 63 42 42 - 1PC 1 EX-REES 42 35448637 479.99 SGD
Shipped after 2018-05-25
6 Cobalt HSS (high speed steel) HSS-Co For metric coarse thread - - 63 42 45 165 1PC 1 EX-REES 45 08125293 609.99 SGD
Shipped after 2018-05-30
6 Cobalt HSS (high speed steel) HSS-Co For metric coarse thread - - 53 32 31 133 1PC 1 EX-REES 31 08125205 369.99 SGD
Shipped after 2018-05-30
6 Cobalt HSS (high speed steel) HSS-Co For metric coarse thread - - 53 32 35 - 1PC 1 EX-REES 35 35448612 329.99 SGD
Shipped after 2018-05-25
6 Cobalt HSS (high speed steel) HSS-Co For metric coarse thread - - 53 32 37 133 1PC 1 EX-REES 37 08125241 509.99 SGD
Shipped after 2018-05-30
6 Cobalt HSS (high speed steel) HSS-Co For metric coarse thread - - 63 32 38 - 1PC 1 EX-REES 38 35448621 389.99 SGD
Shipped after 2018-05-25
4 Cobalt HSS (high speed steel) HSS-Co No center hole 1-0064 200-7924 26 12 15 - 1PC 1 EX-REES 15 37656543 89.99 SGD
Shipped after 2018-05-25
4 Cobalt HSS (high speed steel) HSS-Co No center hole - - 13 6 6 57 1PC 1 EX-REES 6 05374993 49.99 SGD
In stock
4 Cobalt HSS (high speed steel) HSS-Co No center hole - - 16 10 7 66 1PC 1 EX-REES 7 05375002 53.99 SGD
In stock
4 Cobalt HSS (high speed steel) HSS-Co For metric coarse thread - - 19 10 8 69 1PC 1 EX-REES 8 05375011 53.99 SGD
In stock
4 Cobalt HSS (high speed steel) HSS-Co No center hole - 200-7827 22 10 10 72 1PC 1 EX-REES 10 35448567 60.99 SGD
In stock
4 Cobalt high-speed-steel HSS-Co No center hole - 631-0435 22 12 11 79 1PC 1 EX-REES 11 06616215 77.99 SGD
In stock
4 Cobalt HSS (high speed steel) HSS-Co No center hole - - 26 12 12 83 1PC 1 EX-REES 12 05375036 77.99 SGD
Shipped after 2018-05-25
4 Cobalt HSS (high speed steel) HSS-Co For metric coarse thread - - 26 12 14 83 1PC 1 EX-REES 14 05375054 83.99 SGD
In stock
4 Cobalt HSS (high speed steel) HSS-Co For metric coarse thread - - 32 16 16 92 1PC 1 EX-REES 16 05375072 91.99 SGD
Shipped after 2018-05-30
4 Cobalt HSS (high speed steel) HSS-Co No center hole - - 32 16 18 92 1PC 1 EX-REES 18 05375081 109.99 SGD
In stock
4 Cobalt HSS (high speed steel) HSS-Co No center hole - - 38 20 20 104 1PC 1 EX-REES 20 05375097 119.99 SGD
In stock
6 Cobalt HSS (high speed steel) HSS-Co With center hole - 200-8122 63 32 40 143 1PC 1 EX-REES 40 05375142 449.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting
5
From Japan
On 2017-03-24 18:42:00
There is no problem. In addition, I will purchase it if necessary.
This review is about item#5375027.

Related Products