Buy more than* S$200* and get FREE SHIPPING

Hand-tap set (HT)

4.75 (4)
...see all>
Product Options
ADD TO CART
Number of Flutes Screw Diameter 2014 TRUSCO Published Page Pitch (mm) TRUSCO Part Number Material Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Flutes Screw Diameter 2014 TRUSCO Published Page Pitch (mm) TRUSCO Part Number Material Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 M8 - 1 - HSS (high speed steel) HSS - - 22 37 6.2 OH2 70 1Set(3PC) 1 HT M8x1(OH2) SET 05361833 55.99 SGD
Shipped after 2018-04-27
4 M38 - 2 - HSS (high speed steel) HSSE 24 21 37 47 28 OH3 115 1Set(3PC) 1 HT M38x2(OH3) SET 08271103 -
Discontinued
[x]
4 M36 - 1.5 - HSS (high speed steel) HSSE 24 21 37 47 28 OH3 110 1Set(3PC) 1 HT M36x1.5(OH3) SET 08270866 -
Discontinued
[x]
4 M33 - 3.5 - HSS (high speed steel) HSSE 22 19 51 76 25 OH3 145 1Set(3PC) 1 HT M33x3.5(OH3) SET 08270227 -
Discontinued
[x]
4 M33 - 2 - HSS (high speed steel) HSSE 22 19 37 47 25 OH3 110 1Set(3PC) 1 HT M33x2(OH3) SET 08270306 -
Discontinued
[x]
4 M9 - 1.25 - HSS (high speed steel) HSSE 8 5.5 22 38 7 OH2 72 1Set(3PC) 1 HT M9x1.25(OH2) SET 08266666 -
Discontinued
[x]
4 M38 - 1.5 - HSS (high speed steel) HSSE 24 21 37 47 28 OH3 115 1Set(3PC) 1 HT M38x1.5(OH3) SET 08271146 -
Discontinued
[x]
4 M38 - 1 - HSS (high speed steel) HSSE 24 21 30 45 28 OH2 115 1Set(3PC) 1 HT M38x1(OH2) SET 08271182 -
Discontinued
[x]
4 M36 - 3 - HSS (high speed steel) HSSE 24 21 57 77 28 OH3 155 1Set(3PC) 1 HT M36x3(OH3) SET 08270787 -
Discontinued
[x]
4 M35 - 1 - HSS (high speed steel) HSSE 24 21 30 45 26 OH2 110 1Set(3PC) 1 HT M35x1(OH2) SET 08270701 -
Discontinued
[x]
4 M35 - 3 - HSS (high speed steel) HSSE 24 21 57 77 26 OH3 155 1Set(3PC) 1 HT M35x3(OH3) SET 08270586 -
Discontinued
[x]
4 M35 - 1.5 - HSS (high speed steel) HSSE 24 21 37 47 26 OH3 110 1Set(3PC) 1 HT M35x1.5(OH3) SET 08270665 -
Discontinued
[x]
4 M34 - 3 - HSS (high speed steel) HSSE 24 21 57 77 26 OH3 155 1Set(3PC) 1 HT M34x3(OH3) SET 08270421 -
Discontinued
[x]
4 M30 - 1.5 - HSS (high speed steel) HSS - - 45 60 23 OH3 130 1Set(3PC) 1 HT M30x1.5(OH3) SET 05362061 649.99 SGD
Shipped after 2018-04-26
4 M30 - 1 - HSS (high speed steel) HSSE 20 - 30 45 23 OH2 105 1Set(3PC) 1 HT M30x1(OH2) SET 08270026 -
Discontinued
[x]
4 M28 - 3 - HSS (high speed steel) HSSE 20 - 48 74 21 OH3 135 1Set(3PC) 1 HT M28x3(OH3) SET 08269782 -
Discontinued
[x]
4 M26 - 2 - HSS (high speed steel) HSSE - - 45 71 20 OH3 130 1Set(3PC) 1 HT M26x2(OH3) SET 08269502 -
Discontinued
[x]
4 M25 - 3 - HSS (high speed steel) HSSE - - 45 71 19 OH3 130 1Set(3PC) 1 HT M25x3(OH3) SET 08269301 -
Discontinued
[x]
4 M23 - 2.5 - HSS (high speed steel) HSSE - - 38 63 18 OH3 120 1Set(3PC) 1 HT M23x2.5(OH3) SET 08268985 -
Discontinued
[x]
4 M21 - 1.5 - HSS (high speed steel) HSSE - - 38 63 16 OH3 115 1Set(3PC) 1 HT M21x1.5(OH3) SET 08268784 -
Discontinued
[x]
4 M21 - 1 - HSS (high speed steel) HSSE - - 30 45 16 OH2 95 1Set(3PC) 1 HT M21x1(OH2) SET 08268827 -
Discontinued
[x]
4 M20 - 1 - HSS (high speed steel) HSSE - - 30 51 15 OH2 95 1Set(3PC) 1 HT M20x1(OH2) SET 08268662 -
Discontinued
[x]
4 M18 - 2.5 - HSS (high speed steel) HSS 14 11 37 55 14 OH3 100 1Set(3PC) 1 HT M18x2.5(OH3) SET 05361973 219.99 SGD
Shipped after 2018-04-26
4 M18 - 1.5 - HSS (high speed steel) HSS - - 37 55 14 OH2 100 1Set(3PC) 1 HT M18x1.5(OH2) SET 05361982 209.99 SGD
Shipped after 2018-04-27
4 M18 - 0.75 - HSS (high speed steel) HSSE - - 30 50 14 OH2 95 1Set(3PC) 1 HT M18x0.75(OH2) SET 08268267 -
Discontinued
[x]
4 M16 - 1.5 - HSS (high speed steel) HSS 13 10 32 52 12.5 OH2 95 1Set(3PC) 1 HT M16x1.5(OH2) SET 05361964 139.99 SGD
Shipped after 2018-04-26
4 M15 - 1.25 - HSS (high speed steel) HSSE - 8 30 52 10.5 OH2 95 1Set(3PC) 1 HT M15x1.25(OH2) SET 08267585 -
Discontinued
[x]
4 M13 - 1.25 - HSS (high speed steel) HSSE - 7 29 48 9.5 OH2 88 1Set(3PC) 1 HT M13x1.25(OH2) SET 08267262 -
Discontinued
[x]
4 M27 - 3 - HSS (high speed steel) HSSE - - 45 71 20 OH3 130 1Set(3PC) 1 HT M27x3(OH3) SET 08269624 -
Discontinued
[x]
4 M26 - 3 - HSS (high speed steel) HSSE - - 45 71 20 OH3 130 1Set(3PC) 1 HT M26x3(OH3) SET 08269466 -
Discontinued
[x]
4 M26 - 1 - HSS (high speed steel) HSSE - - 30 45 20 OH2 95 1Set(3PC) 1 HT M26x1(OH2) SET 08269581 -
Discontinued
[x]
4 M25 - 2 - HSS (high speed steel) HSSE - - 45 71 19 OH3 130 1Set(3PC) 1 HT M25x2(OH3) SET 08269344 -
Discontinued
[x]
4 M23 - 1.5 - HSS (high speed steel) HSSE - - 38 63 18 OH3 120 1Set(3PC) 1 HT M23x1.5(OH3) SET 08269064 -
Discontinued
[x]
4 M20 - 2 - HSS (high speed steel) HSSE - - 37 58 15 OH3 105 1Set(3PC) 1 HT M20x2(OH3) SET 08268583 -
Discontinued
[x]
4 M19 - 2.5 - HSS (high speed steel) HSSE - - 37 58 14 OH3 105 1Set(3PC) 1 HT M19x2.5(OH3) SET 08268346 -
Discontinued
[x]
4 M19 - 1 - HSS (high speed steel) HSSE - - 30 50 14 OH2 95 1Set(3PC) 1 HT M19x1(OH2) SET 08268461 -
Discontinued
[x]
4 M18 - 0.5 - HSS (high speed steel) HSSE - - - 35 14 OH2 80 1Set(3PC) 1 HT M18x0.5(OH2) SET 08268303 -
Discontinued
[x]
4 M17 - 1.5 - HSS (high speed steel) HSSE - - 32 52 13 OH2 100 1Set(3PC) 1 HT M17x1.5(OH2) SET 08267944 -
Discontinued
[x]
4 M16 - 0.5 - HSS (high speed steel) HSSE - - - 35 12.5 OH1 75 1Set(3PC) 1 HT M16x0.5(OH1) SET 08267865 -
Discontinued
[x]
4 M15 - 1.5 - HSS (high speed steel) HSSE - 8 30 52 10.5 OH2 95 1Set(3PC) 1 HT M15x1.5(OH2) SET 08267542 -
Discontinued
[x]
4 M15 - 0.75 - HSS (high speed steel) HSSE - 8 30 50 10.5 OH2 95 1Set(3PC) 1 HT M15x0.75(OH2) SET 08267664 -
Discontinued
[x]
3 M3.5 - 0.5 - HSS (high speed steel) HSSE 6 3.2 - 20 4 OH1 48 1Set(3PC) 1 HT M3.5x0.5(OH1) SET 08265984 -
Discontinued
[x]
4 M27 - 1 - HSS (high speed steel) HSSE - - 30 45 20 OH2 95 1Set(3PC) 1 HT M27x1(OH2) SET 08269746 -
Discontinued
[x]
4 M24 - 2 - HSS (high speed steel) HSSE - - 45 66 19 OH3 120 1Set(3PC) 1 HT M24x2(OH3) SET 08269186 -
Discontinued
[x]
4 M22 - 2.5 - HSS (high speed steel) HSS - - 38 63 17 OH3 115 1Set(3PC) 1 HT M22x2.5(OH3) SET 05362016 329.99 SGD
Shipped after 2018-04-27
4 M19 - 0.5 - HSS (high speed steel) HSSE - - - 36 14 OH2 80 1Set(3PC) 1 HT M19x0.5(OH2) SET 08268547 -
Discontinued
[x]
4 M15 - 1 - HSS (high speed steel) HSSE - 8 30 50 10.5 OH2 95 1Set(3PC) 1 HT M15x1(OH2) SET 08267621 -
Discontinued
[x]
4 M13 - 1.5 - HSS (high speed steel) HSSE - 7 29 48 9.5 OH2 88 1Set(3PC) 1 HT M13x1.5(OH2) SET 08267226 -
Discontinued
[x]
4 M27 - 1.5 - HSS (high speed steel) HSSE - - 45 71 20 OH3 130 1Set(3PC) 1 HT M27x1.5(OH3) SET 08269703 -
Discontinued
[x]
4 M26 - 1.5 - HSS (high speed steel) HSSE - - 45 71 20 OH3 130 1Set(3PC) 1 HT M26x1.5(OH3) SET 08269545 -
Discontinued
[x]
4 M24 - 3 - HSS (high speed steel) HSS 18 15 45 66 19 OH3 120 1Set(3PC) 1 HT M24x3(OH3) SET 05362034 409.99 SGD
Shipped after 2018-04-27
4 M23 - 1 - HSS (high speed steel) HSSE - - 30 45 18 OH2 95 1Set(3PC) 1 HT M23x1(OH2) SET 08269107 -
Discontinued
[x]
4 M22 - 1.5 - HSS (high speed steel) HSS - - 38 63 17 OH3 115 1Set(3PC) 1 HT M22x1.5(OH3) SET 05362025 329.99 SGD
Shipped after 2018-04-27
3 M2.3 - 0.4 201-5307 HSS (high speed steel) HSS 5 2.5 9.5 - 3 OH1 42 1Set(3PC) 1 HT M2.3x0.4(OH1) SET 05361727 51.99 SGD
Shipped after 2018-04-27
3 M2.2 - 0.45 - HSS (high speed steel) HSSE 5 2.5 9.5 - 3 OH1 42 1Set(3PC) 1 HT M2.2x0.45(OH1) SET 08265783 -
Discontinued
[x]
4 M18 - 1 - HSS (high speed steel) HSSE - - 30 50 14 OH2 95 1Set(3PC) 1 HT M18x1(OH2) SET 08268224 -
Discontinued
[x]
4 M17 - 1.25 - HSS (high speed steel) HSSE - - 32 52 13 OH2 100 1Set(3PC) 1 HT M17x1.25(OH2) SET 08267987 -
Discontinued
[x]
4 M16 - 0.75 - HSS (high speed steel) HSSE - - 30 50 12.5 OH2 95 1Set(3PC) 1 HT M16x0.75(OH2) SET 08267822 -
Discontinued
[x]
4 M10 - 1 - HSS (high speed steel) HSS - - 24 41 7 OH2 75 1Set(3PC) 1 HT M10x1(OH2) SET 05361867 69.99 SGD
Shipped after 2018-04-26
4 M30 - 3 - HSS (high speed steel) HSSE 20 - 48 74 23 OH3 135 1Set(3PC) 1 HT M30x3(OH3) SET 08269947 -
Discontinued
[x]
4 M28 - 2 - HSS (high speed steel) HSSE 20 - 45 74 21 OH3 135 1Set(3PC) 1 HT M28x2(OH3) SET 08269825 -
Discontinued
[x]
4 M28 - 1 - HSS (high speed steel) HSSE 20 - 30 45 21 OH2 105 1Set(3PC) 1 HT M28x1(OH2) SET 08269904 -
Discontinued
[x]
3 M2.2 - 0.25 - HSS (high speed steel) HSSE 5 2.5 8 - 3 OH1 42 1Set(3PC) 1 HT M2.2x0.25(OH1) SET 08265826 -
Discontinued
[x]
4 M17 - 2 - HSS (high speed steel) HSSE - - 32 52 13 OH2 100 1Set(3PC) 1 HT M17x2(OH2) SET 08267901 -
Discontinued
[x]
4 M17 - 0.75 - HSS (high speed steel) HSSE - - 30 50 13 OH2 95 1Set(3PC) 1 HT M17x0.75(OH2) SET 08268066 -
Discontinued
[x]
4 M15 - 2 - HSS (high speed steel) HSSE - 8 30 52 10.5 OH2 95 1Set(3PC) 1 HT M15x2(OH2) SET 08267506 -
Discontinued
[x]
3 M1.8 - 0.35 - HSS (high speed steel) HSSE 5 2.5 8 - 3 OH1 36 1Set(3PC) 1 HT M1.8x0.35(OH1) SET 08265704 -
Discontinued
[x]
4 M32 - 1.5 - HSS (high speed steel) HSSE 22 19 37 47 24 OH3 105 1Set(3PC) 1 HT M32x1.5(OH3) SET 08270141 -
Discontinued
[x]
4 M32 - 1 - HSS (high speed steel) HSSE 22 19 30 45 24 OH2 105 1Set(3PC) 1 HT M32x1(OH2) SET 08270184 -
Discontinued
[x]
4 M30 - 3.5 - HSS (high speed steel) HSS - - 51 74 23 OH3 135 1Set(3PC) 1 HT M30x3.5(OH3) SET 05362052 649.99 SGD
Shipped after 2018-04-27
3 M3.5 1-0308 0.6 201-0364 HSS (high speed steel) HSS - - 13 20 4 OH1 48 1Set(3PC) 1 HT M3.5x0.6(OH1) SET 05361763 35.99 SGD
Shipped after 2018-05-17
3 M2 - 0.25 - HSS (high speed steel) HSSE 5 2.5 8 - 3 OH1 40 1Set(3PC) 1 HT M2x0.25(OH1) SET 08265747 -
Discontinued
[x]
4 M27 - 2 - HSS (high speed steel) HSSE - - 45 71 20 OH3 130 1Set(3PC) 1 HT M27x2(OH3) SET 08269667 -
Discontinued
[x]
4 M24 - 2.5 - HSS (high speed steel) HSSE - - 45 66 19 OH3 120 1Set(3PC) 1 HT M24x2.5(OH3) SET 08269143 -
Discontinued
[x]
4 M24 - 1 - HSS (high speed steel) HSSE - - 30 45 19 OH2 95 1Set(3PC) 1 HT M24x1(OH2) SET 08269265 -
Discontinued
[x]
4 M23 - 2 - HSS (high speed steel) HSSE - - 38 63 18 OH3 115 1Set(3PC) 1 HT M23x2(OH3) SET 08269021 -
Discontinued
[x]
4 M22 - 2 - HSS (high speed steel) HSSE - - 38 63 17 OH3 115 1Set(3PC) 1 HT M22x2(OH3) SET 08268863 -
Discontinued
[x]
4 M21 - 2.5 - HSS (high speed steel) HSSE - - 38 63 16 OH3 115 1Set(3PC) 1 HT M21x2.5(OH3) SET 08268741 -
Discontinued
[x]
4 M20 - 1.5 - HSS (high speed steel) HSS - - 37 58 15 OH3 105 1Set(3PC) 1 HT M20x1.5(OH3) SET 05362007 269.99 SGD
Shipped after 2018-04-27
4 M20 - 1.25 - HSS (high speed steel) HSSE - - 37 58 15 OH2 105 1Set(3PC) 1 HT M20x1.25(OH2) SET 08268626 -
Discontinued
[x]
4 M18 - 1.25 - HSS (high speed steel) HSSE - - 37 55 14 OH2 100 1Set(3PC) 1 HT M18x1.25(OH2) SET 08268181 -
Discontinued
[x]
4 M15 - 0.5 - HSS (high speed steel) HSSE - 8 - 35 10.5 OH1 70 1Set(3PC) 1 HT M15x0.5(OH1) SET 08267707 -
Discontinued
[x]
4 M14 - 1 - HSS (high speed steel) HSS - - 30 48 10.5 OH2 88 1Set(3PC) 1 HT M14x1(OH2) SET 05361946 129.99 SGD
Shipped after 2018-04-27
4 M14 - 0.75 - HSS (high speed steel) HSSE - 8 30 48 10.5 OH2 88 1Set(3PC) 1 HT M14x0.75(OH2) SET 08267427 -
Discontinued
[x]
4 M13 - 0.75 - HSS (high speed steel) HSSE - 7 29 48 9.5 OH2 88 1Set(3PC) 1 HT M13x0.75(OH2) SET 08267341 -
Discontinued
[x]
4 M30 - 2 - HSS (high speed steel) HSSE 20 - 45 74 23 OH3 135 1Set(3PC) 1 HT M30x2(OH3) SET 08269983 -
Discontinued
[x]
4 M28 - 1.5 - HSS (high speed steel) HSSE 20 - 45 60 21 OH3 130 1Set(3PC) 1 HT M28x1.5(OH3) SET 08269861 -
Discontinued
[x]
4 M25 - 1 - HSS (high speed steel) HSSE - - 30 45 19 OH2 95 1Set(3PC) 1 HT M25x1(OH2) SET 08269423 -
Discontinued
[x]
4 M20 - 2.5 - HSS (high speed steel) HSS 15 12 37 58 15 OH3 105 1Set(3PC) 1 HT M20x2.5(OH3) SET 05361991 269.99 SGD
Shipped after 2018-04-26
4 M20 - 0.5 - HSS (high speed steel) HSSE - - - 36 15 OH2 80 1Set(3PC) 1 HT M20x0.5(OH2) SET 08268705 -
Discontinued
[x]
4 M19 - 1.5 - HSS (high speed steel) HSSE - - 37 58 14 OH3 105 1Set(3PC) 1 HT M19x1.5(OH3) SET 08268425 -
Discontinued
[x]
4 M19 - 0.75 - HSS (high speed steel) HSSE - - 30 50 14 OH2 95 1Set(3PC) 1 HT M19x0.75(OH2) SET 08268504 -
Discontinued
[x]
4 M18 - 2 - HSS (high speed steel) HSSE - - 37 55 14 OH3 100 1Set(3PC) 1 HT M18x2(OH3) SET 08268145 -
Discontinued
[x]
4 M17 - 0.5 - HSS (high speed steel) HSSE - - - 35 13 OH2 75 1Set(3PC) 1 HT M17x0.5(OH2) SET 08268102 -
Discontinued
[x]
4 M16 - 1.25 - HSS (high speed steel) HSSE - - 32 52 12.5 OH2 95 1Set(3PC) 1 HT M16x1.25(OH2) SET 08267743 -
Discontinued
[x]
4 M14 1-0308 1.5 201-0607 HSS (high speed steel) HSS - - 30 48 10.5 OH2 88 1Set(3PC) 1 HT M14x1.5(OH2) SET 05361921 109.99 SGD
Shipped after 2018-04-26
4 M14 - 0.5 - HSS (high speed steel) HSSE - 8 - 34 10.5 OH1 70 1Set(3PC) 1 HT M14x0.5(OH1) SET 08267463 -
Discontinued
[x]
4 M32 - 2 - HSS (high speed steel) HSSE 22 19 37 47 24 OH3 105 1Set(3PC) 1 HT M32x2(OH3) SET 08270105 -
Discontinued
[x]
4 M25 - 1.5 - HSS (high speed steel) HSSE - - 45 71 19 OH3 130 1Set(3PC) 1 HT M25x1.5(OH3) SET 08269387 -
Discontinued
[x]
4 M24 - 1.5 - HSS (high speed steel) HSS - - 45 66 19 OH3 120 1Set(3PC) 1 HT M24x1.5(OH3) SET 05362043 409.99 SGD
Shipped after 2018-04-27
4 M24 - 1.25 - HSS (high speed steel) HSSE - - 45 66 19 OH2 120 1Set(3PC) 1 HT M24x1.25(OH2) SET 08269222 -
Discontinued
[x]
4 M22 - 0.5 - HSS (high speed steel) HSSE - - - 30 17 OH2 85 1Set(3PC) 1 HT M22x0.5(OH2) SET 08268942 -
Discontinued
[x]
4 M17 - 1 - HSS (high speed steel) HSSE - - 30 50 13 OH2 95 1Set(3PC) 1 HT M17x1(OH2) SET 08268023 -
Discontinued
[x]
4 M14 - 1.25 - HSS (high speed steel) HSS - - 30 48 10.5 OH2 88 1Set(3PC) 1 HT M14x1.25(OH2) SET 05361937 129.99 SGD
Shipped after 2018-04-26
4 M13 - 1.75 - HSS (high speed steel) HSSE - 7 29 48 9.5 OH2 88 1Set(3PC) 1 HT M13x1.75(OH2) SET 08267183 -
Discontinued
[x]
4 M13 - 1 - HSS (high speed steel) HSSE - 7 29 48 9.5 OH2 88 1Set(3PC) 1 HT M13x1(OH2) SET 08267305 -
Discontinued
[x]
4 M13 - 0.5 - HSS (high speed steel) HSSE - 7 - 34 9.5 OH1 70 1Set(3PC) 1 HT M13x0.5(OH1) SET 08267384 -
Discontinued
[x]
4 M12 - 1 - HSS (high speed steel) HSS - - 29 48 8.5 OH2 82 1Set(3PC) 1 HT M12x1(OH2) SET 05361903 90.99 SGD
Shipped after 2018-04-27
3 M2.5 - 0.45 - HSS (high speed steel) HSS 5 2.5 9.5 - 3 OH1 44 1Set(3PC) 1 HT M2.5x0.45(OH1) SET 05361736 41.99 SGD
Shipped after 2018-04-23
4 M12 - 1.5 - HSS (high speed steel) HSS 9 6.5 29 48 8.5 OH2 82 1Set(3PC) 1 HT M12x1.5(OH2) SET 05361885 67.99 SGD
Shipped after 2018-04-26
4 M10 1-0308 1.25 201-0534 HSS (high speed steel) HSS - - 24 41 7 OH2 75 1Set(3PC) 1 HT M10x1.25(OH2) SET 05361851 55.99 SGD
Shipped after 2018-04-23
4 M37 - 1.5 - HSS (high speed steel) HSSE 24 21 37 47 28 OH3 115 1Set(3PC) 1 HT M37x1.5(OH3) SET 08270945 -
Discontinued
[x]
4 M36 - 2 - HSS (high speed steel) HSSE 24 21 37 47 28 OH3 110 1Set(3PC) 1 HT M36x2(OH3) SET 08270823 -
Discontinued
[x]
4 M35 - 2 - HSS (high speed steel) HSSE 24 21 37 47 26 OH3 110 1Set(3PC) 1 HT M35x2(OH3) SET 08270622 -
Discontinued
[x]
4 M33 - 3 - HSS (high speed steel) HSSE 22 19 51 76 25 OH3 145 1Set(3PC) 1 HT M33x3(OH3) SET 08270263 -
Discontinued
[x]
4 M33 - 1.5 - HSS (high speed steel) HSSE 22 19 37 47 25 OH3 110 1Set(3PC) 1 HT M33x1.5(OH3) SET 08270342 -
Discontinued
[x]
4 M34 - 1.5 - HSS (high speed steel) HSSE 24 21 37 47 26 OH3 110 1Set(3PC) 1 HT M34x1.5(OH3) SET 08270507 -
Discontinued
[x]
4 M7 - 1 - HSS (high speed steel) HSS 8 5 19 33 6.2 OH2 65 1Set(3PC) 1 HT M7x1(OH2) SET 05361815 41.99 SGD
Shipped after 2018-04-27
4 M50 - 3 - HSS (high speed steel) HSSE 35 32 67 82 40 OH3 180 1Set(3PC) 1 HT M50x3(OH3) SET 08272424 -
Discontinued
[x]
4 M50 - 2 - HSS (high speed steel) HSSE 35 32 45 60 40 OH3 130 1Set(3PC) 1 HT M50x2(OH3) SET 08272467 -
Discontinued
[x]
4 M50 - 1.5 - HSS (high speed steel) HSSE 35 32 45 60 40 OH3 130 1Set(3PC) 1 HT M50x1.5(OH3) SET 08272503 -
Discontinued
[x]
4 M50 - 1 - HSS (high speed steel) HSSE 35 32 30 45 40 OH2 130 1Set(3PC) 1 HT M50x1(OH2) SET 08272546 -
Discontinued
[x]
3 M5.5 - 0.9 - HSS (high speed steel) HSSE 7 4.5 - 25 5.5 OH2 60 1Set(3PC) 1 HT M5.5x0.9(OH2) SET 08266343 -
Discontinued
[x]
3 M5.5 - 0.75 - HSS (high speed steel) HSSE 7 4.5 - 25 5.5 OH2 60 1Set(3PC) 1 HT M5.5x0.75(OH2) SET 08266386 -
Discontinued
[x]
4 M48 - 5 - HSS (high speed steel) HSSE 32 29 70 90 38 OH4 185 1Set(3PC) 1 HT M48x5(OH4) SET 08272101 -
Discontinued
[x]
4 M48 - 4 - HSS (high speed steel) HSSE 32 29 67 82 38 OH3 180 1Set(3PC) 1 HT M48x4(OH3) SET 08272144 -
Discontinued
[x]
4 M48 - 3 - HSS (high speed steel) HSSE 32 29 67 82 38 OH3 180 1Set(3PC) 1 HT M48x3(OH3) SET 08272187 -
Discontinued
[x]
4 M48 - 2 - HSS (high speed steel) HSSE 32 29 37 47 38 OH3 125 1Set(3PC) 1 HT M48x2(OH3) SET 08272223 -
Discontinued
[x]
4 M48 - 1.5 - HSS (high speed steel) HSSE 32 29 37 47 38 OH3 125 1Set(3PC) 1 HT M48x1.5(OH3) SET 08272266 -
Discontinued
[x]
4 M48 - 1 - HSS (high speed steel) HSSE 32 29 30 45 38 OH2 125 1Set(3PC) 1 HT M48x1(OH2) SET 08272302 -
Discontinued
[x]
4 M46 - 1.5 - HSS (high speed steel) HSSE 30 26 37 47 35 OH3 125 1Set(3PC) 1 HT M46x1.5(OH3) SET 08272065 -
Discontinued
[x]
4 M45 - 4.5 - HSS (high speed steel) HSSE 30 26 67 87 35 OH3 180 1Set(3PC) 1 HT M45x4.5(OH3) SET 08271821 -
Discontinued
[x]
4 M45 - 4 - HSS (high speed steel) HSSE 30 26 67 87 35 OH3 180 1Set(3PC) 1 HT M45x4(OH3) SET 08271864 -
Discontinued
[x]
4 M45 - 3 - HSS (high speed steel) HSSE 30 26 67 82 35 OH3 180 1Set(3PC) 1 HT M45x3(OH3) SET 08271907 -
Discontinued
[x]
4 M45 - 2 - HSS (high speed steel) HSSE 30 26 37 47 35 OH3 120 1Set(3PC) 1 HT M45x2(OH3) SET 08271943 -
Discontinued
[x]
4 M45 - 1.5 - HSS (high speed steel) HSSE 30 26 37 47 35 OH3 120 1Set(3PC) 1 HT M45x1.5(OH3) SET 08271986 -
Discontinued
[x]
4 M45 - 1 - HSS (high speed steel) HSSE 30 26 30 45 35 OH2 120 1Set(3PC) 1 HT M45x1(OH2) SET 08272022 -
Discontinued
[x]
4 M42 - 4.5 - HSS (high speed steel) HSSE 30 26 67 87 32 OH3 175 1Set(3PC) 1 HT M42x4.5(OH3) SET 08271584 -
Discontinued
[x]
4 M42 - 4 - HSS (high speed steel) HSSE 30 26 60 85 32 OH3 175 1Set(3PC) 1 HT M42x4(OH3) SET 08271627 -
Discontinued
[x]
4 M42 - 3 - HSS (high speed steel) HSSE 30 26 60 85 32 OH3 175 1Set(3PC) 1 HT M42x3(OH3) SET 08271663 -
Discontinued
[x]
4 M42 - 2 - HSS (high speed steel) HSSE 30 26 37 47 32 OH3 120 1Set(3PC) 1 HT M42x2(OH3) SET 08271706 -
Discontinued
[x]
4 M42 - 1.5 - HSS (high speed steel) HSSE 30 26 37 47 32 OH3 120 1Set(3PC) 1 HT M42x1.5(OH3) SET 08271742 -
Discontinued
[x]
4 M42 - 1 - HSS (high speed steel) HSSE 30 26 30 45 32 OH2 120 1Set(3PC) 1 HT M42x1(OH2) SET 08271785 -
Discontinued
[x]
4 M40 - 3 - HSS (high speed steel) HSSE 26 23 60 85 30 OH3 165 1Set(3PC) 1 HT M40x3(OH3) SET 08271426 -
Discontinued
[x]
4 M40 - 2 - HSS (high speed steel) HSSE 26 23 37 47 30 OH3 115 1Set(3PC) 1 HT M40x2(OH3) SET 08271462 -
Discontinued
[x]
4 M40 - 1.5 - HSS (high speed steel) HSSE 26 23 37 47 30 OH3 115 1Set(3PC) 1 HT M40x1.5(OH3) SET 08271505 -
Discontinued
[x]
4 M40 - 1 - HSS (high speed steel) HSSE 26 23 30 45 30 OH2 115 1Set(3PC) 1 HT M40x1(OH2) SET 08271541 -
Discontinued
[x]
3 M4.5 - 0.75 - HSS (high speed steel) HSSE 7 4 - 21 5 OH2 55 1Set(3PC) 1 HT M4.5x0.75(OH2) SET 08266142 -
Discontinued
[x]
3 M3 - 0.6 - HSS (high speed steel) HSSE 6 3.2 - 19 4 OH1 46 1Set(3PC) 1 HT M3x0.6(OH1) SET 08265905 -
Discontinued
[x]
4 M39 - 3 - HSS (high speed steel) HSSE 26 23 60 85 30 OH3 165 1Set(3PC) 1 HT M39x3(OH3) SET 08271261 -
Discontinued
[x]
4 M39 - 2 - HSS (high speed steel) HSSE 26 23 37 47 30 OH3 115 1Set(3PC) 1 HT M39x2(OH3) SET 08271304 -
Discontinued
[x]
4 M39 - 1.5 - HSS (high speed steel) HSSE 26 23 37 47 30 OH3 115 1Set(3PC) 1 HT M39x1.5(OH3) SET 08271347 -
Discontinued
[x]
4 M39 - 1 - HSS (high speed steel) HSSE 26 23 30 45 30 OH2 115 1Set(3PC) 1 HT M39x1(OH2) SET 08271383 -
Discontinued
[x]
4 M37 - 1 - HSS (high speed steel) HSSE 24 21 30 45 28 OH2 115 1Set(3PC) 1 HT M37x1(OH2) SET 08270981 -
Discontinued
[x]
4 M33 - 1 - HSS (high speed steel) HSSE 22 19 30 45 25 OH2 110 1Set(3PC) 1 HT M33x1(OH2) SET 08270385 -
Discontinued
[x]
4 M9 - 0.5 - HSS (high speed steel) HSSE 8 5.5 - 31 7 OH1 70 1Set(3PC) 1 HT M9x0.5(OH1) SET 08266781 -
Discontinued
[x]
3 M6 - 0.75 - HSS (high speed steel) HSS - - 19 29 6 OH2 62 1Set(3PC) 1 HT M6x0.75(OH2) SET 05361806 42.99 SGD
Shipped after 2018-04-26
4 M50 - 5 - HSS (high speed steel) HSSE 35 32 70 95 40 OH4 195 1Set(3PC) 1 HT M50x5(OH4) SET 08272345 -
Discontinued
[x]
4 M50 - 4 - HSS (high speed steel) HSSE 35 32 67 82 40 OH4 180 1Set(3PC) 1 HT M50x4(OH4) SET 08272381 -
Discontinued
[x]
4 M39 - 4 - HSS (high speed steel) HSSE 26 23 60 85 30 OH3 165 1Set(3PC) 1 HT M39x4(OH3) SET 08271225 -
Discontinued
[x]
4 M38 - 4 - HSS (high speed steel) HSSE 24 21 60 85 28 OH3 165 1Set(3PC) 1 HT M38x4(OH3) SET 08271024 -
Discontinued
[x]
4 M38 - 3 - HSS (high speed steel) HSSE 24 21 60 85 28 OH3 165 1Set(3PC) 1 HT M38x3(OH3) SET 08271067 -
Discontinued
[x]
4 M36 - 1 - HSS (high speed steel) HSSE 24 21 30 45 28 OH2 110 1Set(3PC) 1 HT M36x1(OH2) SET 08270902 -
Discontinued
[x]
4 M34 - 2 - HSS (high speed steel) HSSE 24 21 37 47 26 OH3 110 1Set(3PC) 1 HT M34x2(OH3) SET 08270464 -
Discontinued
[x]
4 M34 - 1 - HSS (high speed steel) HSSE 24 21 30 45 26 OH2 110 1Set(3PC) 1 HT M34x1(OH2) SET 08270543 -
Discontinued
[x]
4 M32 - 3 - HSS (high speed steel) HSSE 22 19 51 76 24 OH3 145 1Set(3PC) 1 HT M32x3(OH3) SET 08270062 -
Discontinued
[x]
3 M2 - 0.4 - High-speed-steel (HSS) 5 2.5 8 - 3 OH1 40 1Set(3PC) 1 HT M2x0.4(OH1) SET 05361711 54.99 SGD
Shipped after 2018-04-23
3 M2.6 - 0.45 - High-speed-steel (HSS) 5 2.5 9.5 - 3 OH1 44 1Set(3PC) 1 HT M2.6x0.45(OH1) SET 05361745 38.99 SGD
Shipped after 2018-04-23
3 M3 - 0.5 - High-speed-steel (HSS) 6 3.2 11 19 4 OH1 46 1Set(3PC) 1 HT M3x0.5(OH1) SET 05361754 27.99 SGD
Shipped after 2018-04-23
3 M4 - 0.7 - HSS (high speed steel) - - 13 21 5 OH2 52 1Set(3PC) 1 Two holes 05361772 27.99 SGD
Shipped after 2018-04-23
3 M5 - 0.8 - High-speed-steel (HSS) - - 16 24 5.5 OH2 60 1Set(3PC) 1 HT M5x0.8(OH2) SET 05361781 27.99 SGD
Shipped after 2018-04-23
3 M6 - 1 - High-speed-steel (HSS) - - 19 29 6 OH2 62 1Set(3PC) 1 HT M6x1(OH2) SET 05361797 31.99 SGD
Shipped after 2018-04-23
4 M8 - 1.25 - HSS (high speed steel) - - 22 37 6.2 OH2 70 1Set(3PC) 1 HT M8x1.25(OH2) SET 05361824 47.99 SGD
Shipped after 2018-04-23
4 M10 - 1.5 - HSS (high speed steel) - - 24 41 7 OH2 75 1Set(3PC) 1 HT M10x1.5(OH2) SET 05361842 55.99 SGD
Shipped after 2018-04-23
4 M12 - 1.25 - High-speed-steel (HSS) - - 29 48 8.5 OH2 82 1Set(3PC) 1 HT M12x1.25(OH2) SET 05361894 67.99 SGD
Shipped after 2018-04-27
4 M12 - 1.75 - HSS (high speed steel) - - 29 48 8.5 OH2 82 1Set(3PC) 1 HT M12x1.75(OH2) SET 05361876 67.99 SGD
Shipped after 2018-04-23
4 M14 - 2 - High-speed-steel (HSS) 11 8 30 48 10.5 OH2 88 1Set(3PC) 1 HT M14x2(OH2) SET 05361912 95.99 SGD
Shipped after 2018-04-26
4 M16 - 2 - HSS (high speed steel) 13 10 32 52 12.5 OH2 95 1Set(3PC) 1 HT M16x2(OH2) SET 05361955 139.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
In case of something happening
4
From Japan
On 2018-04-02 21:06:40
I am using it when I say that the screw of ○ ○ terminal block is wrong · · ·. It is for use when it is said that "reuse this part."
This review is about item#5361754.
Thread cutting
5
From Japan
On 2017-01-16 17:00:41
There are only OSG made worldwide, and there is no particular problem.
This review is about item#5361781.
Used for detailed thread stand.
5
From Japan
On 2011-07-14 20:41:26
Good sharpness.
This review is about item#05361806.
Detailed thread tapping operation
5
From Japan
On 2011-07-12 17:36:30
The sharpness is very good.
This review is about item#05361806.

Related Products