Buy more than* S$200* and get FREE SHIPPING

Circular screwing die For metric coarse screw threads (RD)

4.50 (4)
Number of Chip Holes
5
Outer Diameter (phi mm)
20
Thickness (mm)
7
Material
SKS
Specification
For metric coarse thread
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Screw Diameter Pitch (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Screw Diameter Pitch (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
202-2231 1-0343 M2.6 0.45 Adjustment screw with 1PC 1 RD20 M2.6x0.45 05360695 47.99 SGD
Shipped after 2018-03-02
202-2222 1-0343 M2 0.4 Adjustment screw with 1PC 1 RD20 M2x0.4 05360686 47.99 SGD
Shipped after 2018-03-01
202-2249 - M3 0.5 With an adjusting screw 1PC 1 RD20 M3x0.5 05360704 36.99 SGD
In stock
202-2257 - M4 0.7 With adjustment screw 1PC 1 RD20 M4x0.7 05360713 36.99 SGD
In stock
202-2265 - M5 0.8 With an adjusting screw 1PC 1 RD20 M5x0.8 05360722 36.99 SGD
In stock
202-2273 - M6 1 With an adjusting screw 1PC 1 RD20 M6x1 05360731 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Threading to a 2 mm round bar
5
From Japan
On 2017-07-12 14:55:21
I use it for threading to a round bar of brass 2 mm, but very satisfactory cutting ability is very satisfied.
This review is about item#5360686.
Thread cutting
5
From Japan
On 2017-06-01 16:56:44
Indeed it makes me think that it is a leading manufacturer, the durability of goods also lasts for a long time
This review is about item#5360686.
Male screw cutting
3
From Japan
On 2013-01-16 12:15:57
I have not used it yet. OSG's products were in a transparent plastic case such as a straight reamer, so I was hoping for it, but since it is a case of paper, I choked.
This review is about item#05360713.
Production of robot parts
5
From Japan
On 2011-12-28 12:56:15
Easy to handle because it is a small dice
This review is about item#05360704.

Related Products