Buy more than* S$200* and get FREE SHIPPING

Circular screwing die For metric coarse screw threads (RD)

5.00 (1)
Number of Chip Holes
5
Outer Diameter (phi mm)
25
Type
With an adjusting screw
Thickness (mm)
9
Material
SKS
Specification
For metric coarse thread
...see all
Product Options
ADD TO CART
Pitch (mm) TRUSCO Part Number Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch (mm) TRUSCO Part Number Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5 202-2281 M3 1PC 1 RD25 M3x0.5 05360747 41.32 SGD
In stock
0.7 202-2290 M4 1PC 1 RD25 M4x0.7 05360756 41.32 SGD
In stock
0.8 202-2303 M5 1PC 1 RD25 M5x0.8 05360765 41.32 SGD
In stock
1 202-2311 M6 1PC 1 RD25 M6x1 05360774 41.32 SGD
In stock
1.25 202-2320 M8 1PC 1 RD25 M8x1.25 05360783 41.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Thread cutting
5
From Japan
On 2015-11-26 17:39:26
I used it to cut the screws. I cut about 10 pieces, but the sharpness has not fallen yet.
This review is about item#05360756.

Related Products