Buy more than* S$200* and get FREE SHIPPING

Circular screwing die For metric coarse screw threads (RD)

5.00 (1)
Number of Chip Holes
5
Outer Diameter (phi mm)
38
Thickness (mm)
13
Material
SKS
Specification
For metric coarse thread
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Screw Diameter Pitch (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Screw Diameter Pitch (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
202-2338 M6 1 With adjustment screw 1PC 1 RD38 M6x1 05360792 63.99 SGD
Shipped after 2018-01-24
202-2346 M8 1.25 With an adjusting screw 1PC 1 RD38 M8x1.25 05360801 63.99 SGD
Shipped after 2018-01-22
202-2354 M10 1.5 With adjustment screw 1PC 1 Two holes 05360817 63.99 SGD
Shipped after 2018-01-22
202-2362 M12 1.75 With an adjusting screw 1PC 1 RD38 M12x1.75 05360826 63.99 SGD
Shipped after 2018-01-22
202-2371 M14 2 With an adjusting screw 1PC 1 RD38 M14x2 05360835 63.99 SGD
Shipped after 2018-01-22
202-2389 M16 2 With an adjusting screw 1PC 1 RD38 M16x2 05360844 63.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Threading
5
From Japan
On 2011-11-15 12:38:55
How about these cutting tools even by the same manufacturer? I decided to buy it from a local tool trading company with an old way of thinking. There was also a deadline issue this time, purchased with half duplex and used. As a result, I have used it many times without problems especially on processing. The same is true for taps. The type and the delivery date are sufficient, I would like to continue to purchase in the future.
This review is about item#05360826.

Related Products