Buy more than* S$200* and get FREE SHIPPING

Circular screwing die For metric coarse screw threads (RD)

5.00 (1)
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Screw Diameter Pitch (mm) Type Thickness (mm) Material TRUSCO Part Number Specification 2014 TRUSCO Published Page Number of Chip Holes Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Screw Diameter Pitch (mm) Type Thickness (mm) Material TRUSCO Part Number Specification 2014 TRUSCO Published Page Number of Chip Holes Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - 633-4725 - 1-0343 - 1PC 1 RD50 M10X1.5 36904086 139.99 SGD
Shipped after 2018-01-23
- - - - - - 633-4750 - 1-0343 - 1PC 1 RD50 M12X1.75 36904095 129.99 SGD
Shipped after 2018-01-23
50 M22 2.5 Adjustment screw with 16 SKS 202-2435 For metric coarse thread 1-0343 5 1PC 1 RD50 M22x2.5 05360896 109.99 SGD
Shipped after 2018-01-24
50 M14 2 Adjustment screw with 16 SKS 202-2397 For metric coarse thread 1-0343 5 1PC 1 RD50 M14x2 05360853 109.99 SGD
Shipped after 2018-01-24
50 M16 2 With adjustment screw 16 SKS 202-2401 For metric coarse thread - 5 1PC 1 RD50 M16x2 05360862 90.99 SGD
Shipped after 2018-01-22
50 M18 2.5 With adjustment screw 16 SKS 202-2419 For metric coarse thread - 5 1PC 1 RD50 M18x2.5 05360871 89.99 SGD
Shipped after 2018-01-24
50 M20 2.5 With an adjusting screw 16 SKS 202-2427 For metric coarse thread - 5 1PC 1 RD50 M20x2.5 05360887 89.99 SGD
Shipped after 2018-01-22
50 M24 3 With an adjusting screw 16 SKS 202-2443 For metric coarse thread - 5 1PC 1 RD50 M24x3 05360905 89.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Thread cutting
5
From Japan
On 2014-04-08 13:18:57
It was a desired item.
This review is about item#05360887.

Related Products