Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Parallel Pipe Thread Tap (PF)

5.00 (2)
Pricision
JIS2
...see all>
Product Options
ADD TO CART
Shank Diameter d (phi mm) Overall Length L (mm) Number of Threads Number of Flutes Screw Diameter Specification Material Chamfer Lcf TRUSCO Part Number Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter d (phi mm) Overall Length L (mm) Number of Threads Number of Flutes Screw Diameter Specification Material Chamfer Lcf TRUSCO Part Number Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 55 28 4 PF(G)1/8 - HSS (high speed steel) HSS 1.5P - 9 6 19 1PC 1 SPT 1/8-28 08159252 28.99 SGD
Shipped after 2018-08-20
11 62 19 4 PF(G)1/4 Left-hand thread HSS (high speed steel) HSS 4P - - 9 28 1PC 1 SPT 2 PF1/4-19-L 09024802 62.99 SGD
Shipped after 2018-06-28
38 110 - 4 PF(G)1 1/2 - HSS (high speed steel) HSS 1.5P - 32 29 45 1PC 1 SPT 1.1/2-11 08159383 639.99 SGD
Shipped after 2018-06-29
26 95 - 4 PF(G)1 Left-hand thread HSS (high speed steel) HSS 4P - 24 21 45 1PC 1 SPT 2 PF1-11-L 09024845 509.99 SGD
Shipped after 2018-06-29
14 65 19 4 PF(G)3/8 Left-hand thread HSS (high speed steel) HSS 4P - - - 28 1PC 1 SPT 2 PF3/8-19-L 09024811 94.99 SGD
Shipped after 2018-06-29
70 165 - 8 PF(G)3 1/2 - HSS (high speed steel) HSS 4P - 58 54 68 1PC 1 SPT 3.1/2-11 08159435 3,869.99 SGD
Shipped after 2018-06-29
23 85 - 4 PF(G)3/4 - HSS (high speed steel) HSS 1.5P - 20 - 35 1PC 1 SPT 3/4-14 08159304 189.99 SGD
Shipped after 2018-09-20
38 110 - 4 PF(G)1 1/2 - HSS (high speed steel) HSS 4P - 32 29 45 1PC 1 SPT 1.1/2-11 08159374 669.99 SGD
Shipped after 2018-06-29
32 105 - 4 PF(G)1 1/4 - HSS (high speed steel) HSS 4P - 30 26 45 1PC 1 SPT 1.1/4-11 08159347 499.99 SGD
Shipped after 2018-06-29
42 115 - 6 PF(G)1 3/4 - HSS (high speed steel) HSS 4P - 35 26 45 1PC 1 SPT 1.3/4-11 08159392 909.99 SGD
Shipped after 2018-06-29
35 110 - 4 PF(G)1 3/8 - HSS (high speed steel) HSS 4P - 30 26 45 1PC 1 SPT 1.3/8-11 08159365 799.99 SGD
Shipped after 2018-06-29
18 80 - 4 PF(G)1/2 - HSS (high speed steel) HSS 1.5P - - - 35 1PC 1 SPT 1/2-14 08159286 109.99 SGD
Shipped after 2018-09-20
11 62 19 4 PF(G)1/4 - HSS (high speed steel) HSS 1.5P - - 9 28 1PC 1 SPT 1/4-19 08159261 48.99 SGD
Shipped after 2018-08-13
8 55 28 4 PF(G)1/8 Left-hand thread HSS (high speed steel) HSS 4P - 9 6 19 1PC 1 SPT 2 PF1/8-28-L 09024793 41.99 SGD
Shipped after 2018-06-29
23 85 - 4 PF(G)3/4 Left-hand thread HSS (high speed steel) HSS 4P - 20 - 35 1PC 1 SPT 2 PF3/4-14-L 09024836 279.99 SGD
Shipped after 2018-06-29
55 145 - 6 PF(G)2 1/2 - HSS (high speed steel) HSS 4P - 44 41 65 1PC 1 SPT 2.1/2-11 08159417 1,949.99 SGD
Shipped after 2018-06-29
14 65 19 4 PF(G)3/8 - HSS (high speed steel) HSS 1.5P - - - 28 1PC 1 SPT 3/8-19 08159277 69.99 SGD
Shipped after 2018-06-28
65 155 - 6 PF(G)3 - HSS (high speed steel) HSS 4P - 52 50 65 1PC 1 SPT 3-11 08159426 2,959.99 SGD
Shipped after 2018-06-29
75 170 - 8 PF(G)4 - HSS (high speed steel) HSS 4P - 62 58 70 1PC 1 SPT 4-11 08159444 5,159.99 SGD
Shipped after 2018-06-29
28 100 - 4 PF(G)1 1/8 - HSS (high speed steel) HSS 4P - 24 21 45 1PC 1 SPT 1.1/8-11 08159331 469.99 SGD
Shipped after 2018-06-29
26 95 - 4 PF(G)1 - HSS (high speed steel) HSS 1.5P - 24 21 45 1PC 1 SPT 1-11 08159322 339.99 SGD
Shipped after 2018-06-29
18 80 - 4 PF(G)1/2 Left-hand thread HSS (high speed steel) HSS 4P - - - 35 1PC 1 SPT 2 PF1/2-14-L 09024827 179.99 SGD
Shipped after 2018-06-29
46 120 - 6 PF(G)2 - HSS (high speed steel) HSS 4P - 38 29 50 1PC 1 SPT 2-11 08159401 1,049.99 SGD
Shipped after 2018-06-29
19 82 - 4 PF(G)5/8 - HSS (high speed steel) HSS 4P - - - 35 1PC 1 SPT 5/8-14 08159295 139.99 SGD
Shipped after 2018-06-29
8 55 28 4 PF(G)1/8 - High-speed-steel (HSS) 4P 202-0467 9 6 19 1PC 1 SPT H PF(G)1/8-28 06619505 20.99 SGD
Shipped after 2018-06-25
11 62 19 4 PF(G)1/4 - High-speed-steel (high-speed steel) HSS 4P 202-0475 12 9 28 1PC 1 SPT H PF(G)1/4-19 06619514 30.99 SGD
Shipped after 2018-06-25
14 65 19 4 PF(G)3/8 - High-speed-steel (HSS) 4P 202-0483 14 11 28 1PC 1 SPT H PF(G)3/8-19 06619523 53.99 SGD
Shipped after 2018-06-25
18 80 14 4 PF(G)1/2 - High-speed-steel (HSS) 4P 202-0491 17 14 35 1PC 1 SPT H PF(G)1/2-14 06619532 80.99 SGD
Shipped after 2018-07-18
23 85 14 4 PF(G)3/4 - High-speed-steel (high-speed steel) HSS 4P 202-0505 20 17 35 1PC 1 SPT H PF(G)3/4-14 06619541 139.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Creating threaded socket, etc.
5
From Japan
On 2011-10-20 15:03:24
Sharpness is very good.
This review is about item#06619505.
Paint dropped inside the internal thread
5
From Japan
On 2011-10-14 21:21:16
It was finished as planned without any problem
This review is about item#06619541.

Related Products