Buy more than* S$200* and get FREE SHIPPING

Parallel pipe taps (PF)

5.00 (1)
Chamfer Lcf
4P
Pricision
JIS2
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Number of Threads Number of Flutes Screw Diameter Material Specification TRUSCO Part Number Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Shank Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Number of Threads Number of Flutes Screw Diameter Material Specification TRUSCO Part Number Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Shank Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
115 - 6 PS(Rp)1 3/4 HSS (high speed steel) HSS - - 35 26 45 42 1PC 1 SPT 1.3/4-11 08159191 919.99 SGD
Shipped after 2018-01-25
95 - 4 PS(Rp)1 HSS (high speed steel) HSS Left-hand thread - 24 21 45 26 1PC 1 SPT 2 PS1-11-L 09024784 499.99 SGD
Shipped after 2018-01-25
85 - 4 PS(Rp)3/4 HSS (high speed steel) HSS Left-hand thread - 20 - 35 23 1PC 1 SPT 2 PS3/4-14-L 09024775 279.99 SGD
Shipped after 2018-01-25
145 - 6 PS(Rp)2 1/2 HSS (high speed steel) HSS - - 44 41 65 55 1PC 1 SPT 2.1/2-11 08159216 1,949.99 SGD
Shipped after 2018-01-25
80 - 4 PS(Rp)1/2 HSS (high speed steel) HSS Left-hand thread - - - 35 18 1PC 1 SPT 2 PS1/2-14-L 09024766 169.99 SGD
Shipped after 2018-01-25
120 - 6 PS(Rp)2 HSS (high speed steel) HSS - - 38 29 50 46 1PC 1 SPT 2-11 08159207 1,049.99 SGD
Shipped after 2018-01-25
170 - 8 PS(Rp)4 HSS (high speed steel) HSS - - 62 58 70 75 1PC 1 SPT 4-11 08159243 5,029.99 SGD
Shipped after 2018-01-25
82 - 4 PS(Rp)5/8 HSS (high speed steel) HSS - - - - 35 19 1PC 1 SPT 5/8-14 08159164 139.99 SGD
Shipped after 2018-01-25
62 19 4 PS(Rp)1/4 HSS (high speed steel) HSS Left-hand thread - - 9 28 11 1PC 1 SPT 2 PS1/4-19-L 09024741 60.99 SGD
Shipped after 2018-01-25
55 28 4 PS(Rp)1/8 HSS (high speed steel) HSS Left-hand thread - 9 6 19 8 1PC 1 SPT 2 PS1/8-28-L 09024732 41.99 SGD
Shipped after 2018-01-25
65 19 4 PS(Rp)3/8 HSS (high speed steel) HSS Left-hand thread - - - 28 14 1PC 1 SPT 2 PS3/8-19-L 09024757 95.99 SGD
Shipped after 2018-01-25
105 - 4 PS(Rp)1 1/4 HSS (high speed steel) HSS - - 30 26 45 32 1PC 1 SPT 1.1/4-11 08159173 479.99 SGD
Shipped after 2018-01-25
165 - 8 PS(Rp)3 1/2 HSS (high speed steel) HSS - - 58 54 68 70 1PC 1 SPT 3.1/2-11 08159234 3,739.99 SGD
Shipped after 2018-01-25
- - 4 PS(Rp)3/4 HSS (high speed steel) HSS - - 20 - 35 23 1PC 1 SPT H PS(Rp)3/4-14 40285987 -
Discontinued
[x]
110 - 4 PS(Rp)1 1/2 HSS (high speed steel) HSS - - 32 29 45 38 1PC 1 SPT 1.1/2-11 08159182 669.99 SGD
Shipped after 2018-01-25
155 - 6 PS(Rp)3 HSS (high speed steel) HSS - - 52 50 65 65 1PC 1 SPT 3-11 08159225 2,829.99 SGD
Shipped after 2018-01-25
55 28 4 PS(Rp)1/8 High-speed-steel (high-speed steel) HSS - 202-2567 9 6 19 8 1PC 1 SPT H PS(Rp)1/8-28 06619557 20.99 SGD
In stock
62 19 4 PS(Rp)1/4 High-speed-steel (high-speed steel) HSS - 202-2575 12 9 28 11 1PC 1 SPT H PS(Rp)1/4-19 06619566 30.99 SGD
In stock
65 19 4 PS(Rp)3/8 High-speed-steel (high-speed steel) HSS - 202-2583 14 11 28 14 1PC 1 SPT H PS(Rp)3/8-19 06619575 50.99 SGD
In stock
80 14 4 PS(Rp)1/2 High-speed-steel (high-speed steel) HSS - 202-2591 17 14 35 18 1PC 1 SPT H PS(Rp)1/2-14 06619584 80.99 SGD
In stock
95 11 4 PS(Rp)1 High-speed-steel (high-speed steel) HSS - - 24 21 45 26 1PC 1 SPT H PS(Rp)1-11 06624624 279.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tapping operation
5
From Japan
On 2011-10-07 20:52:39
It gets off well. Good finish.
This review is about item#06619557.

Related Products