Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Short Taper Pipe Therad Tap (generalshort screw thread )

3.00 (2)
Chamfer Lcf
2.5P
Pricision
JIS2
...see all>
Product Options
ADD TO CART
Number of Flutes Screw Diameter Material Angle Length Lk (mm) TRUSCO Part Number Angle Width K (mm) Screw Length Lc (mm) Standard Position Diameter Lp (mm) Shank Diameter d (phi mm) Overall Length L (mm) Number of Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Flutes Screw Diameter Material Angle Length Lk (mm) TRUSCO Part Number Angle Width K (mm) Screw Length Lc (mm) Standard Position Diameter Lp (mm) Shank Diameter d (phi mm) Overall Length L (mm) Number of Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 PT(Rc)1 1/2 HSS (high speed steel) HSS 32 - 29 38.5 25.5 38 110 - 1PC 1 S-TPT 1.1/2-11 08159121 779.99 SGD
Shipped after 2018-06-28
8 PT(Rc)3 HSS (high speed steel) HSS 52 - 50 47 34 65 155 - 1PC 1 S-TPT 3-11 08159155 3,089.99 SGD
Shipped after 2018-06-28
4 PT(Rc)1/16 HSS (high speed steel) HSS 9 - 6 16.5 8.6 8 55 28 1PC 1 S-TPT 1/16-28 08159103 51.99 SGD
Shipped after 2018-06-28
8 PT(Rc)2 1/2 HSS (high speed steel) HSS 44 - 41 47 32 55 145 - 1PC 1 S-TPT 2.1/2-11 08159146 2,059.99 SGD
Shipped after 2018-06-28
6 PT(Rc)2 HSS (high speed steel) HSS 38 - 35 42.5 27.5 46 120 - 1PC 1 S-TPT 2-11 08159137 1,179.99 SGD
Shipped after 2018-06-28
6 PT(Rc)1 1/4 HSS (high speed steel) HSS 30 - 26 37.5 24.5 32 105 - 1PC 1 S-TPT 1.1/4-11 08159112 539.99 SGD
Shipped after 2018-06-28
4 PT(Rc)1/8 High-speed-steel (high-speed steel) HSS 9 202-0408 6 16.5 10.5 8 55 28 1PC 1 S-TPT H PT(Rc)1/8-28 06619602 26.99 SGD
In stock
4 PT(Rc)1/4 High-speed-steel (HSS) 12 202-0416 9 19.5 12.5 11 62 19 1PC 1 S-TPT H PT(Rc)1/4-19 06619611 37.99 SGD
In stock
4 PT(Rc)3/8 High-speed-steel (high-speed steel) HSS 14 202-0424 11 21 14 14 65 19 1PC 1 S-TPT H PT(Rc)3/8-19 06619627 65.99 SGD
In stock
4 PT(Rc)3/4 High-speed-steel (high-speed steel) HSS 20 202-0441 17 29 19 23 85 14 1PC 1 S-TPT H PT(Rc)3/4-14 06619645 189.99 SGD
Shipped after 2018-06-28
4 PT(Rc)1 High-speed-steel (high-speed steel) HSS 24 - 21 35 22 26 95 11 1PC 1 S-TPT H PT(Rc)1-11 06624633 369.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Tap stand
1
From Japan
On 2012-05-18 12:24:33
If you ship without a case you should write it on the product page. I think whether you should also display Korea of ​​origin. There is no particular problem to use.
This review is about item#06619611.
It is used to tap a resin block, an aluminum block, etc.
5
From Japan
On 2012-02-10 13:21:51
There is no stress and a beautiful tap can be set up. The fitting of the fitting to be mounted is very well and the appearance after assembly is beautiful. Of course, the engagement is good and it can fix firmly. I am happy that the price is cheaper a little more!
This review is about item#06619627.

Related Products