Buy more than* S$200* and get FREE SHIPPING

The taper thread tap (HSS) for pipes

4.50 (2)
Chamfer Lcf
2.5P
Pricision
JIS2
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Number of Threads Number of Flutes 2014 TRUSCO Published Page Screw Diameter Specification Material Angle Length Lk (mm) TRUSCO Part Number Angle Width K (mm) Screw Length Lc (mm) Standard Position Diameter Lp (mm) Shank Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Number of Threads Number of Flutes 2014 TRUSCO Published Page Screw Diameter Specification Material Angle Length Lk (mm) TRUSCO Part Number Angle Width K (mm) Screw Length Lc (mm) Standard Position Diameter Lp (mm) Shank Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110 - 6 - PT(Rc)1 3/8 - HSS (high speed steel) HSS 30 - 26 45 32 35 1PC 1 TPT 1.3/8-11 08159024 909.99 SGD
Shipped after 2018-01-26
82 - 4 - PT(Rc)5/8 - HSS (high speed steel) HSS - - - 35 25 19 1PC 1 TPT 5/8-14 08158981 179.99 SGD
Shipped after 2018-01-26
- - 4 - PT(Rc)1 - HSS (high speed steel) HSS 24 - 21 45 32 26 1PC 1 TPT H PT(Rc)1-11 35160824 369.99 SGD
Shipped after 2018-01-25
55 28 4 - PT(Rc)1/8 Left-hand thread HSS (high speed steel) HSS 9 - 6 19 - 8 1PC 1 TPT 2 PT1/8-28-L 09030996 55.99 SGD
Shipped after 2018-01-26
155 - 8 - PT(Rc)3 - HSS (high speed steel) HSS 52 - 50 65 52 65 1PC 1 TPT 3-11 08159076 3,479.99 SGD
Shipped after 2018-01-26
95 - 4 - PT(Rc)1 Left-hand thread HSS (high speed steel) HSS 24 - 21 45 32 26 1PC 1 TPT 2 PT1-11-L 09031041 599.99 SGD
Shipped after 2018-01-26
170 - - - PT(Rc)4 - HSS (high speed steel) HSS 62 - 58 70 55 75 1PC 1 TPT 4-11 08159094 5,809.99 SGD
Shipped after 2018-01-26
- - 4 1-0327 PT(Rc)3/4 - HSS (high speed steel) HSS 20 201-9213 - 35 25 23 1PC 1 TPT H PT(Rc)3/4-14 35160815 169.99 SGD
In stock
105 - 6 - PT(Rc)1 1/4 - HSS (high speed steel) HSS 30 - 36 45 32 32 1PC 1 TPT 1.1/4-11 08159015 539.99 SGD
Shipped after 2018-01-26
100 - 6 - PT(Rc)1 1/8 - HSS (high speed steel) HSS 24 - 21 45 32 28 1PC 1 TPT 1.1/8-11 08159006 539.99 SGD
Shipped after 2018-01-26
145 - 8 - PT(Rc)2 1/2 - HSS (high speed steel) HSS 44 - 41 65 50 55 1PC 1 TPT 2.1/2-11 08159067 2,319.99 SGD
Shipped after 2018-01-26
165 - - - PT(Rc)3 1/2 - HSS (high speed steel) HSS 58 - 54 68 52 70 1PC 1 TPT 3.1/2-11 08159085 4,509.99 SGD
Shipped after 2018-01-26
85 - 4 - PT(Rc)3/4 Left-hand thread HSS (high speed steel) HSS 20 - - 35 25 23 1PC 1 TPT 2 PT3/4-14-L 09031032 339.99 SGD
Shipped after 2018-01-26
90 - 4 - PT(Rc)7/8 - HSS (high speed steel) HSS 22 - 19 40 28 24 1PC 1 TPT 7/8-14 08158997 339.99 SGD
Shipped after 2018-01-26
110 - 6 - PT(Rc)1 1/2 - HSS (high speed steel) HSS 32 - 29 45 32 38 1PC 1 TPT 1.1/2-11 08159033 799.99 SGD
Shipped after 2018-01-26
55 28 4 - PT(Rc)1/16 - HSS (high speed steel) HSS 9 - 6 - 10.1 8 1PC 1 TPT 1/16-28 08158972 51.99 SGD
Shipped after 2018-01-26
115 - 6 - PT(Rc) .3/4 - HSS (high speed steel) HSS 35 - 32 45 32 42 1PC 1 TPT 1.3/4-11 08159042 1,169.99 SGD
Shipped after 2018-01-26
80 - 4 - PT(Rc)1/2 Left-hand thread HSS (high speed steel) HSS - - - 35 25 18 1PC 1 TPT 2 PT1/2-14-L 09031023 209.99 SGD
Shipped after 2018-01-26
62 19 4 - PT(Rc)1/4 Left-hand thread HSS (high speed steel) HSS - - 9 28 21 11 1PC 1 TPT 2 PT1/4-19-L 09031005 81.99 SGD
Shipped after 2018-01-26
65 19 4 - PT(Rc)3/8 Left-hand thread HSS (high speed steel) HSS - - - 28 21 14 1PC 1 TPT 2 PT3/8-19-L 09031014 129.99 SGD
Shipped after 2018-01-26
120 - 6 - PT(Rc)2 - HSS (high speed steel) HSS 38 - 35 50 35 46 1PC 1 TPT 2-11 08159051 1,169.99 SGD
Shipped after 2018-01-26
55 28 4 - PT(Rc)1/8 - High-speed-steel (HSS) 9 201-9175 6 19 13 8 1PC 1 TPT H PT(Rc)1/8-28 06619654 24.99 SGD
In stock
62 19 4 - PT(Rc)1/4 - High-speed-steel (high-speed steel) HSS 12 201-9183 9 28 21 11 1PC 1 TPT H PT(Rc)1/4-19 06619663 34.99 SGD
In stock
65 19 4 - PT(Rc)3/8 - High-speed-steel (high-speed steel) HSS 14 201-9191 11 28 21 14 1PC 1 TPT H PT(Rc)3/8-19 06619672 55.99 SGD
In stock
80 14 4 - PT(Rc)1/2 - High-speed-steel (HSS) 17 201-9205 14 35 25 18 1PC 1 TPT H PT(Rc)1/2-14 06619681 82.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Use with a tapered thread for pipes
4
From Japan
On 2012-02-04 12:35:14
It was OSG made in Korea. There is no problem with the tap at all, but it is not in the case and it is troublesome to save after using it
This review is about item#06619663.
piping
5
From Japan
On 2010-11-04 13:21:06
Sharpness is very good.
This review is about item#06619654.

Related Products