Buy more than* S$200* and get FREE SHIPPING

WX21 Carbide ball end mill blade 2 (WX-EBD)

Purpose
Carbon steel, the alloy steel, stainless steel, cast iron
Helix Angle (Degree)
30
Tolerance
+/-0.01
Number of Blades
2
...see all>
Product Options
ADD TO CART
Shank Diameter d (phi mm) Overall Length (mm) Blade Diameter D (phi mm) Material Overall Length L (mm) TRUSCO Part Number 2014 TRUSCO Published Page Nose Radius (mm) Helix Angle Ball Radius (mm) Surface Processing Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length Lc (mm) Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter d (phi mm) Overall Length (mm) Blade Diameter D (phi mm) Material Overall Length L (mm) TRUSCO Part Number 2014 TRUSCO Published Page Nose Radius (mm) Helix Angle Ball Radius (mm) Surface Processing Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length Lc (mm) Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 50 1 Cemented carbide (CARBIDE) 50 - - R0.5 - 0.5 WX coating (TiAIN-based coating) 1 4 2.5 2.5 1PC 1 WX-EBD R0.5x1 05870566 48.99 SGD
Shipped after 2018-04-26
- 40 - Cemented carbide (CARBIDE) - 200-2108 1-0044 R0.4 30 ° 0.4 WX coating (TiAIN-based coating) 0.8 4 - 2 1PC 1 WX-EBD R0.4x0.8 05870557 51.99 SGD
Shipped after 2018-04-27
- 70 - Cemented carbide (CARBIDE) - - - R1.75 30 ° 1.75 WX coating (TiAIN-based coating) 3.5 6 - 8 1PC 1 WX-EBD R1.75x3.5 05870645 70.99 SGD
Shipped after 2018-04-27
6 60 2.5 Cemented carbide (CARBIDE) 60 - - R1.25 - 1.25 WX coating (TiAIN-based coating) 2.5 6 6 6 1PC 1 WX-EBD R1.25x2.5 05870627 56.99 SGD
Shipped after 2018-04-26
- 40 - Cemented carbide (CARBIDE) - - - R0.3 30 ° 0.3 WX coating (TiAIN-based coating) 0.6 4 - 1.1 1PC 1 WX-EBD R0.3x0.6 05870541 53.99 SGD
Shipped after 2018-04-27
6 50 2 Cemented carbide (CARBIDE) 50 - - R1 - 1 WX coating (TiAIN-based coating) 2 6 5 5 1PC 1 WX-EBD R1x2 05870611 43.99 SGD
Shipped after 2018-04-26
- 50 - Cemented carbide (CARBIDE) - - - R0.8 30 ° 0.8 WX coating (TiAIN-based coating) 1.6 4 - 4 1PC 1 WX-EBD R0.8x1.6 05870602 56.99 SGD
Shipped after 2018-04-27
- 50 - Cemented carbide (CARBIDE) - - - R0.7 30 ° 0.7 WX coating (TiAIN-based coating) 1.4 4 - 3.5 1PC 1 WX-EBD R0.7x1.4 05870584 58.99 SGD
Shipped after 2018-04-27
4 50 1.5 Cemented carbide (CARBIDE) 50 - - R0.75 - 0.75 WX coating (TiAIN-based coating) 1.5 4 4 4 1PC 1 WX-EBD R0.75x1.5 05870593 55.99 SGD
Shipped after 2018-04-27
- 50 - Cemented carbide (CARBIDE) - - - R0.6 30 ° 0.6 WX coating (TiAIN-based coating) 1.2 4 - 3 1PC 1 WX-EBD R0.6x1.2 05870575 56.99 SGD
Shipped after 2018-04-26
- 40 - Cemented carbide (CARBIDE) - 200-2027 1-0044 R0.2 30 ° 0.2 WX coating (TiAIN-based coating) 0.4 4 - 0.8 1PC 1 WX-EBD R0.2x0.4 05870523 58.99 SGD
Shipped after 2018-04-27
- 40 - Cemented carbide (CARBIDE) - - - R0.25 30 ° 0.25 WX coating (TiAIN-based coating) 0.5 4 - 1.1 1PC 1 WX-EBD R0.25x0.5 05870532 53.99 SGD
Shipped after 2018-04-27
6 60 3 HARD METAL (CARBIDE) 60 - - R1.5 - 1.5 WX coating (TiAIN coating) 3 6 8 8 1PC 1 WX-EBD R1.5x3 05870636 49.99 SGD
Shipped after 2018-04-24
ADD TO CART

Related Products