Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

WX21 Carbide ball end mill blade 2 (WX-EBD)

5.00 (1)
Helix Angle (Degree)
30
Tolerance (mm)
0 to -0.020
R Tolerance (mm)
+/-0.01
Number of Blades
2
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Shank Diameter (phi mm) Blade Length Lc (mm) Blade Length (mm) Ball Radius R (mm) Tolerance Nose Radius (mm) Overall Length (mm) Shank Diameter d (phi mm) Material Blade Diameter D (phi mm) TRUSCO Part Number Helix Angle Ball Radius (mm) Surface Processing Overall Length L (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Shank Diameter (phi mm) Blade Length Lc (mm) Blade Length (mm) Ball Radius R (mm) Tolerance Nose Radius (mm) Overall Length (mm) Shank Diameter d (phi mm) Material Blade Diameter D (phi mm) TRUSCO Part Number Helix Angle Ball Radius (mm) Surface Processing Overall Length L (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 4 8 8 2 - R2 60 4 Cemented carbide (CARBIDE) 4 - 30 ° 2 WX coating (TiAIN-based coating) 60 4 1PC 1 WX-EBD R2x4-4 08080746 45.99 SGD
Shipped after 2018-06-28
- 8 18 18 4.5 +/-0.01 R4.5 100 8 Cemented carbide (CARBIDE) 9 - 30 ° 4.5 WX coating (TiAIN-based coating) 100 9 1PC 1 WX-EBD R4.5x9 05870706 139.99 SGD
Shipped after 2018-06-28
- 10 18 18 5 +/-0.01 R5 100 10 Cemented carbide (CARBIDE) 10 - 30 ° 5 WX coating (TiAIN-based coating) 100 10 1PC 1 WX-EBD R5x10 05870715 109.99 SGD
Shipped after 2018-06-28
1-0044 6 8 8 2 +/-0.01 R2 70 6 Cemented carbide (CARBIDE) 4 200-2302 30 ° 2 WX coating (TiAIN-based coating) 70 4 1PC 1 WX-EBD R2x4 05870654 45.99 SGD
Shipped after 2018-06-28
- 10 22 22 5.5 +/-0.01 R5.5 100 11 Cemented carbide (CARBIDE) 10 - 30 ° 5.5 WX coating (TiAIN-based coating) 100 11 1PC 1 WX-EBD R5.5x11 05870724 209.99 SGD
Shipped after 2018-06-28
- 6 14 14 3.5 +/-0.01 R3.5 90 6 Cemented carbide (CARBIDE) 7 - 30 ° 3.5 WX coating (TiAIN-based coating) 90 7 1PC 1 WX-EBD R3.5x7 05870681 119.99 SGD
Shipped after 2018-06-28
- 8 14 14 4 +/-0.01 R4 100 8 Cemented carbide (CARBIDE) 8 - 30 ° 4 WX coating (TiAIN-based coating) 100 8 1PC 1 WX-EBD R4x8 05870697 82.99 SGD
Shipped after 2018-06-28
- 12 22 22 6 +/-0.01 R6 110 12 Cemented carbide (CARBIDE) 12 - 30 ° 6 WX coating (TiAIN-based coating) 110 12 1PC 1 WX-EBD R6x12 05870733 139.99 SGD
Shipped after 2018-06-28
- 6 10 10 2.5 +/-0.01 R2.5 80 6 HARD METAL (CARBIDE) 5 - 30degree 2.5 WX coating (TiAIN coating) 80 5 1PC 1 WX-EBD R2.5x5 05870663 55.99 SGD
Shipped after 2018-06-28
- 6 12 12 3 +/-0.01 R3 90 6 HARD METAL (CARBIDE) 6 - 30degree 3 WX coating (TiAIN coating) 90 6 1PC 1 WX-EBD R3x6 05870672 55.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
NC cutting
5
From Japan
On 2016-06-23 12:02:10
Valuable ball end mill that can be used with 4 mm φ shank. It is good condition of shaving.
This review is about item#08080746.

Related Products