Buy more than* S$200* and get FREE SHIPPING

TUNGSTEN CARBIDE 2 WX21 MILL (WX-EDS)

5.00 (4)
Purpose
Carbon steel, cast iron, stainless steel, a copper alloy
Helix Angle (Degree)
30
Number of Blades
2
...see all>
Product Options
ADD TO CART
Corner Shape Shank Diameter d (phi mm) Blade Diameter D (phi mm) Surface Processing Overall Length L (mm) Blade Diameter (phi mm) Blade Length (mm) Tolerance 2014 TRUSCO Published Page Material TRUSCO Part Number Blade Length Lc (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Corner Shape Shank Diameter d (phi mm) Blade Diameter D (phi mm) Surface Processing Overall Length L (mm) Blade Diameter (phi mm) Blade Length (mm) Tolerance 2014 TRUSCO Published Page Material TRUSCO Part Number Blade Length Lc (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pinkado 4 2.8 WX coating (TiAIN-based coating) 40 2.8 8 0 to -0.020 - Cemented carbide (CARBIDE) - 8 1PC 1 WX-EDS 2.8 05870094 49.99 SGD
Shipped after 2018-02-20
Pinkado 6 3.5 WX coating (TiAIN-based coating) 45 3.5 10 0 to -0.020 - Cemented carbide (CARBIDE) - 10 1PC 1 WX-EDS 3.5 05870112 48.99 SGD
Shipped after 2018-02-20
Pinkado 4 0.9 WX coating (TiAIN-based coating) 40 0.9 2 0 to -0.020 - Cemented carbide (CARBIDE) - 2 1PC 1 WX-EDS 0.9 05870024 39.99 SGD
Shipped after 2018-02-20
Pinkado 4 0.2 WX coating (TiAIN-based coating) 40 0.2 0.4 0 to -0.020 - Cemented carbide (CARBIDE) - 0.4 1PC 1 WX-EDS 0.2 05869954 57.99 SGD
Shipped after 2018-02-22
Pinkado 6 5.5 WX coating (TiAIN-based coating) 50 5.5 13 0 to -0.020 - Cemented carbide (CARBIDE) - 13 1PC 1 WX-EDS 5.5 05870155 55.99 SGD
Shipped after 2018-02-20
Pinkado 8 7 WX coating (TiAIN-based coating) 60 7 16 0 to -0.020 - Cemented carbide (CARBIDE) - 16 1PC 1 WX-EDS 7 05870173 68.99 SGD
In stock
Pinkado 4 0.3 WX coating (TiAIN-based coating) 40 0.3 0.6 0 to -0.020 - Cemented carbide (CARBIDE) - 0.6 1PC 1 WX-EDS 0.3 05869963 54.99 SGD
Shipped after 2018-02-20
Pinkado 4 0.8 WX coating (TiAIN-based coating) 40 0.8 1.6 0 to -0.020 - Cemented carbide (CARBIDE) - 1.6 1PC 1 WX-EDS 0.8 05870015 27.99 SGD
Shipped after 2018-02-23
Pinkado 4 1.8 WX coating (TiAIN-based coating) 40 1.8 5 0 to -0.020 1-0012 Cemented carbide (CARBIDE) 200-1683 5 1PC 1 WX-EDS 1.8 05870067 26.99 SGD
Shipped after 2018-02-23
Pinkado 4 0.6 WX coating (TiAIN-based coating) 40 0.6 1.2 0 to -0.020 - Cemented carbide (CARBIDE) - 1.2 1PC 1 WX-EDS 0.6 05869997 41.99 SGD
Shipped after 2018-02-20
Pinkado 6 4.5 WX coating (TiAIN-based coating) 45 4.5 11 0 to -0.020 - Cemented carbide (CARBIDE) - 11 1PC 1 WX-EDS 4.5 05870137 57.99 SGD
Shipped after 2018-02-21
Pinkado 4 0.4 WX coating (TiAIN-based coating) 40 0.4 0.8 0 to -0.020 - Cemented carbide (CARBIDE) - 0.8 1PC 1 WX-EDS 0.4 05869972 53.99 SGD
Shipped after 2018-02-20
Pinkado 4 0.7 WX coating (TiAIN-based coating) 40 0.7 1.4 0 to -0.020 - Cemented carbide (CARBIDE) - 1.4 1PC 1 WX-EDS 0.7 05870006 41.99 SGD
Shipped after 2018-02-20
Pinkado 12 12 WX coating (TiAIN-based coating) 75 12 26 0 to -0.020 1-0012 Cemented carbide (CARBIDE) 200-1781 26 1PC 1 WX-EDS 12 05870216 82.99 SGD
In stock
Pinkado 10 9 Wx coating (TiAIN-based coating) 70 9 19 0 to -0.020 - Cemented carbide (CARBIDE) - 19 1PC 1 WX-EDS 9 05870191 89.99 SGD
Shipped after 2018-02-20
pin 4 0.5 WX coating (TiAIN coating) 40 0.5 1 0 - -0.020 - Cemented carbide (CARBIDE) 200-1641 1 1PC 1 WX-EDS 0.5 05869981 27.99 SGD
In stock
Pin corner 4 1 WX coating (TiAIN coating) 40 1 2.5 0 - -0.020 - HARD METAL (CARBIDE) 200-1659 2.5 1PC 1 WX-EDS 1 05870033 26.99 SGD
In stock
Pin corner 4 1.2 WX coating (TiAIN coating) 40 1.2 4 0 - -0.020 - HARD METAL (CARBIDE) 200-1667 4 1PC 1 WX-EDS 1.2 05870042 26.99 SGD
Shipped after 2018-02-23
Pin corner 4 1.5 WX coating (TiAIN coating) 40 1.5 4 0 - -0.020 - HARD METAL (CARBIDE) 200-1675 4 1PC 1 WX-EDS 1.5 05870051 26.99 SGD
In stock
Pin corner 4 2 WX coating (TiAIN coating) 40 2 6 0 - -0.020 - HARD METAL (CARBIDE) 200-1691 6 1PC 1 WX-EDS 2 05870076 26.99 SGD
In stock
pin 4 2.5 WX coating (TiAIN coating) 40 2.5 8 0 - -0.020 - Cemented carbide (CARBIDE) 200-1705 8 1PC 1 WX-EDS 2.5 05870085 26.99 SGD
In stock
Pin corner 6 3 WX coating (TiAIN coating) 45 3 8 0 - -0.020 - HARD METAL (CARBIDE) 200-1713 8 1PC 1 WX-EDS 3 05870103 31.99 SGD
In stock
Pin corner 6 4 WX coating (TiAIN coating) 45 4 11 0 - -0.020 - HARD METAL (CARBIDE) 200-1721 11 1PC 1 WX-EDS 4 05870121 33.99 SGD
In stock
Pin corner 6 5 WX coating (TiAIN coating) 50 5 13 0 - -0.020 - HARD METAL (CARBIDE) 200-1730 13 1PC 1 WX-EDS 5 05870146 34.99 SGD
In stock
Pin corner 6 6 WX coating (TiAIN coating) 50 6 13 0 - -0.020 - HARD METAL (CARBIDE) 200-1748 13 1PC 1 WX-EDS 6 05870164 37.99 SGD
In stock
pin 8 8 WX coating (TiAIN coating) 60 8 19 0 - -0.020 - Cemented carbide (CARBIDE) 200-1756 19 1PC 1 WX-EDS 8 05870182 53.99 SGD
In stock
pin 10 10 WX coating (TiAIN coating) 70 10 22 0 - -0.020 - Cemented carbide (CARBIDE) 200-1764 22 1PC 1 WX-EDS 10 05870207 65.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Carbon processing
5
From Japan
On 2016-12-15 12:48:35
I have used it variously so far, but this is the best in carbon processing. Hold the blade well and the surface to be machined is beautiful and sharp.
This review is about item#5870103.
Metal Cutting (Milling)
5
From Japan
On 2015-02-17 13:12:38
As expected it is OSG. Compared to inexpensive manufacturers sharpness does not fall. Although price difference is three times, life expectancy is likely to be three times.
This review is about item#05870164.
Grooving
5
From Japan
On 2015-02-12 13:35:41
As expected it is OSG only, it can be used even hard-to-cut materials. It may be cheaper finally than to purchase inexpensive goods of unknown maker, often with knives. Nonetheless, I'm really satisfied if I make efforts to lower the price a bit more.
This review is about item#05870164.
General-purpose milling material used SK material rotational speed 1000 side and bottom finish of about 0.2
5
From Japan
On 2012-08-22 07:45:54
Although the consumption of tools is not so much in many types of small quantity production, inventory has become less, so we ordered 3 manufacturers including OSG in terms of price to try in order to reference the next order. As expected or OSG, it is impossible to place orders in units of ten as usual, but I will continue to patronize it in the future.
This review is about item#05870182.

Related Products