Buy more than* S$200* and get FREE SHIPPING

TUNGSTEN CARBIDE 4 BLADE WX21 END MILL (WX-EMS)

Helix Angle (Degree)
30
Work Material
Carbon steel, cast iron
Number of Blades
4
...see all>
Product Options
ADD TO CART
Surface Processing Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Tolerance Overall Length (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Corner Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Tolerance Overall Length (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Corner Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
WX coating (TiAIN-based coating) 2.5 4 8 0 to -0.020 40 Cemented carbide (CARBIDE) 200-1837 1-0012 Pinkado 1PC 1 WX-EMS 2.5 05870234 38.99 SGD
Shipped after 2018-05-01
WX coating (TiAIN coating) 2 4 6 0 - -0.020 40 HARD METAL (CARBIDE) 200-1829 - Pin corner 1PC 1 WX-EMS 2 05870225 38.99 SGD
In stock
WX coating (TiAIN coating) 3 6 8 0 - -0.020 45 HARD METAL (CARBIDE) 200-1853 - Pin corner 1PC 1 WX-EMS 3 05870243 38.99 SGD
In stock
WX coating (TiAIN coating) 4 6 11 0 - -0.020 45 Cemented carbide (CARBIDE) 200-1861 - pin 1PC 1 WX-EMS 4 05870252 38.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products