Buy more than* S$200* and get FREE SHIPPING

TUNGSTEN CARBIDE 4 BLADE WX21 END MILL (WX-EMS)

Helix Angle (Degree)
30
Work Material
Carbon steel, cast iron
Number of Blades
4
...see all>
Product Options
ADD TO CART
Blade Diameter D (phi mm) Surface Processing Overall Length L (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Tolerance 2014 TRUSCO Published Page Overall Length (mm) Blade Length Lc (mm) Material Corner Shape TRUSCO Part Number Shank Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter D (phi mm) Surface Processing Overall Length L (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Tolerance 2014 TRUSCO Published Page Overall Length (mm) Blade Length Lc (mm) Material Corner Shape TRUSCO Part Number Shank Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 WX coating (TiAIN-based coating) 75 12 12 26 0 to -0.020 1-0012 75 26 Cemented carbide (CARBIDE) Pinkado 200-1985 12 1PC 1 WX-EMS 12 05870322 97.99 SGD
Shipped after 2018-01-25
7 WX coating (TiAIN-based coating) 60 7 8 16 0 to -0.020 - 60 16 Cemented carbide (CARBIDE) Pinkado - 8 1PC 1 WX-EMS 7 05870286 81.99 SGD
Shipped after 2018-01-23
9 WX coating (TiAIN-based coating) 70 9 10 19 0 to -0.020 - 70 19 Cemented carbide (CARBIDE) Pinkado - 10 1PC 1 WX-EMS 9 05870304 97.99 SGD
Shipped after 2018-01-23
6 WX coating (TiAIN coating) 50 6 6 13 0 - -0.020 - 50 13 Cemented carbide (CARBIDE) pin 200-1888 6 1PC 1 WX-EMS 6 05870277 41.99 SGD
Shipped after 2018-01-22
8 WX coating (TiAIN coating) 60 8 8 19 0 - -0.020 - 60 19 HARD METAL (CARBIDE) Pin corner 200-1934 8 1PC 1 WX-EMS 8 05870295 55.99 SGD
Shipped after 2018-01-23
10 WX coating (TiAIN coating) 70 10 10 22 0 - -0.020 - 70 22 HARD METAL (CARBIDE) Pin corner 200-1951 10 1PC 1 WX-EMS 10 05870313 82.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products