Buy more than* S$200* and get FREE SHIPPING

Keyboard Cover

3.50 (8)
Thickness (mm)
0.15
Material
Silicone modified thermoplastic polyurethane elastomer
...see all
Product Options
ADD TO CART
Dimensions (Horizontal x Vetical) (mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Horizontal x Vetical) (mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
350x250 FOR LAPTOPS - 1PC 1 PKU-FREE2 06170972 14.72 SGD
In stock
525x250 For desktop 407-7288 1PC 1 PKU-FREE1 06170963 18.81 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 2
1 star 1
Review Rating: 3.50
8 Customer Reviews
The reviews are automatic translation.
Protection of the keyboard and trackpad
1
From Japan
On 2015-05-16 18:47:39
Not attached Damn at all to the MacBook Air. Peel off if Fukikakere breath. Please be careful.
Attached to the keyboard.
5
From Japan
On 2013-10-21 12:34:44
Because it does not choose the size, the very convenient, I think nice to use.
This review is about item#06170963.
Board dirt prevention of personal computer
5
From Japan
On 2013-07-01 13:38:38
I am very happy because the sticking look better clearly The rest just that I used to cut the size is not perfect has come in handy Well Paste to TV remote control
This review is about item#06170963.
At the desktop
2
From Japan
On 2011-06-04 10:25:35
Pleasure without key-press, Nari pleasure without yellowing letters appear immediately. Fit even now 2? Was Kaikae to those of a flat-screen immediately, only vertex is strong in the heat.
This review is about item#06170963.
Time for the dust prevention in the computer's data input
3
From Japan
On 2011-04-17 11:16:39
Come torn and has been used for a while. Please take into account in terms of quality
This review is about item#06170963.
Keyboard cover and the TV remote control cover
2
From Japan
On 2011-03-28 12:31:27
Size is not enough just to two of the keyboard for odd. Operability would seem to feel a little dirty out seems soon to feel not bad. Operation feeling as a remote control cover Well Well you sure you want.
This review is about item#06170963.
At work
5
From Japan
On 2009-02-22 11:40:34
Nothing sheets bought. It looks not bad, easy to be installed, also there is no problem touch of condition. There is no helpless when the body itself is dirty, but it is recommended because living in a sheet exchange even when the dirty if wearing this.
This review is about item#06170972.
Cover note
5
From Japan
On 2008-04-05 12:37:35
Keyboard without also be cut while using the dust when I have is rolled reservoir size was over cover to the cleaning of Kabanashi because Dedicated did not sell when you bought that we use in personal computer that was purchased about two years ago It was not it also becomes difficult to beating
This review is about item#06170972.

Related Products