Buy more than* S$200* and get FREE SHIPPING

Cutter, for steel band

4.50 (4)
Type
Cutter
Description 2
Excellent sharpness and durability on account of unique blade shape and optimum heat treatment. Suitable for cutting band iron polypropylene for steel plate tin plate packing bering hoops.
...see all
Product Options
ADD TO CART
Compatible Blades and Cutters Cutting Capability (mm) Weight (kg) Overall Length (mm) TRUSCO Part Number Remarks Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Blades and Cutters Cutting Capability (mm) Weight (kg) Overall Length (mm) TRUSCO Part Number Remarks Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 32x0.9 0.3 240 117-5874 Cannot replace blades. 1PC 1 SC-0200 02188295 54.19 SGD
In stock
SCE0201 51x1.2 1.1 450 117-5891 - 1PC 1 SC-0201 02188304 119.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Band cutting of steel
4
From Japan
On 2016-08-19 10:03:54
While you are using the binding band cutting of steel, usability is to the good, good cost.
This review is about item#2188304.
When the Iron work
5
From Japan
On 2016-06-13 11:49:57
I think it easier to price very easy to use may also be a reasonable
This review is about item#02188295.
Steel raw materials rubber band cut
4
From Japan
On 2013-12-13 13:08:54
Ease of use is good, we continued an additional order for light.
This review is about item#02188304.
Cutting of steel packing band hoop (width 32mm × 0.8mm)
5
From Japan
On 2013-04-01 19:05:39
Sharpness is good. I was able to buy cheaper than the market. Saturdays, 5% discount is also attractive.
This review is about item#02188295.

Related Products