Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Sensitivity Pricision Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Sensitivity Pricision Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.66mm / m = 0.0382 degree +/- 2.0mm / m = + / - 0.1146 ° within 680 900 1PC 1 L-160Q-900 02005175 56.99 SGD
Shipped after 2018-01-25
- 0.66mm / m = 0.0382 degree +/- 2.0mm / m = + / - 0.1146 ° within 560 750 1PC 1 L-160Q-750 02005166 47.99 SGD
Shipped after 2018-01-25
Aluminum (box type) level gauge 0.66mm/m=0.0382degree +/-2.0 mm/m= Within +/-0.1146degree 175 230 1PC 1 L-160Q-230 02005114 25.99 SGD
In stock
Aluminum (box type) level gauge 0.66mm/m=0.0382degree +/-2.0 mm/m= Within +/-0.1146degree 230 300 1PC 1 L-160Q-300 02005123 27.99 SGD
In stock
Aluminum made (box type) level gauge 0.66mm/m=0.0382degree Less than +/-2.0mm/m=+/-0.1146degree 285 380 1PC 1 L-160Q-380 02005132 30.99 SGD
Shipped after 2018-01-31
Aluminum made (box type) level gauge 0.66mm/m=0.0382degree Less than +/-2.0mm/m=+/-0.1146degree 340 450 1PC 1 L-160Q-450 02005141 33.99 SGD
In stock
Aluminum (box type) level gauge 0.66mm/m=0.0382degree +/-2.0 mm/m= Within +/-0.1146degree 450 600 1PC 1 L-160Q-600 02005157 38.99 SGD
Shipped after 2018-01-31
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Water supply and drainage facility
5
From Japan
On 2015-03-06 20:38:01
I use it for piping work. I felt that the material was solid and was easy to scribe.
This review is about item#02005141.
To take a level
1
From Japan
On 2014-06-02 13:16:52
The three items I bought the other day were defective. It was an item in a state where installation of bubble tube was bad and horizontal could not be taken at all. Although it is stated that the instructions are inspected and shipping, is there any doubt as to what method it is? It was in such a state that it could be seen as a malfunction by visual inspection.
This review is about item#02005123.

Related Products