Buy more than* S$200* and get FREE SHIPPING

Magnetic Torpedo Aluminum Level

4.33 (3)
Caution
No vertical bubble tube in 100mm, No vertical bubble tube in 100mm
Color (Body)
Silver
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Sensitivity Weight Size Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Sensitivity Weight Size Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.66mm/m=0.0382degree 295 380 380 1PC 1 L-550M-380 06069156 29.99 SGD
Shipped after 2018-01-22
- 0.66mm/m=0.0382degree 430 600 600 1PC 1 L-550M-600 06069174 33.99 SGD
Shipped after 2018-01-22
- 0.66mm / m = 0.0382 degree 525 750 750 1PC 1 L-550M-750 06069183 47.99 SGD
Shipped after 2018-01-26
- 0.66mm / m = 0.0382 degree 610 900 900 1PC 1 L-550M-900 06069192 44.99 SGD
Shipped after 2018-01-25
- 0.66mm / m = 0.0382 degree 95 100 100 1PC 1 L-550M-100 06069113 19.99 SGD
Shipped after 2018-01-22
- 0.66mm/m=0.0382degree 130 - 150 1PC 1 L-550M-150 06069122 22.99 SGD
Shipped after 2018-01-22
405-0690 0.66mm/m=0.0382degree 180 - 230 1PC 1 L-550M-230 06069131 23.99 SGD
Shipped after 2018-01-22
405-0703 0.66mm/m=0.0382degree 250 - 300 1PC 1 L-550M-300 06069147 26.99 SGD
Shipped after 2018-01-22
- 0.66mm/m=0.0382degree 345 - 450 1PC 1 L-550M-450 06069165 29.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Basic work of work hut making and confirmation of column upright
4
From Japan
On 2017-04-21 15:43:55
When used for each work, the horizontal and upright accuracy are satisfactory satisfactory.
This review is about item#6069165.
Used when installing equipment
4
From Japan
On 2017-03-02 16:25:10
It is easy to use even in a narrow place because it is a horizontal instrument with a small palm size.
This review is about item#6069122.
Sewer construction
5
From Japan
On 2013-11-01 13:48:43
Durable long-lasting for price
This review is about item#06069192.

Related Products