Buy more than* S$200* and get FREE SHIPPING

Slant Rule

3.40 (5)
Gradient Display
2-, 3-, 4-, 5-, 6- 7and 8 minutes and 1.0% , 1.2% , 1.5% , 1.8% , 2.0% ,3.0% and 5.0%.Other than the above , please refer to the back of the product for further information such as angle balance or gradient method etc .
Inclination Angle
One scale =1degree90degree-0degree-90degree(180degree)
Pricision
+/- 0.5 degree
Size
95 x 95 (1 side x 1 side ) x (thickness) 30 mm
Application
For all work requires a gradient and angle such as steel structure, construction, plumbing and drainage.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SR-90 06069226 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
At the time of installing the electric circuit board etc.
5
From Japan
On 2018-05-01 14:19:42
It is easy to check because the magnets are attached to check the vertical state of the lighting board and power plant when newly installed. It also helps to confirm the tilt and twist to find out why the rubbing of the inner door of the board is occurring.
This review is about item#6069226.
Measure the inclination of the lower thigh bone
4
From Japan
On 2017-09-19 10:52:49
This angle meter corresponds to the left and right inclination. However, it takes time until the measurement scale calms down. I would be pleased if you let me calm down a bit more quickly.
This review is about item#6069226.
When installing parts it is parallel
3
From Japan
On 2016-01-27 17:05:49
Cheap and affordable
This review is about item#06069226.
Measurement of attachment angle of production
2
From Japan
On 2011-11-16 14:24:53
The commodity that arrived at first, the movement of the bearing of the rotating scale is very astringent, we sent a substitute as soon as asking for an exchange. However, there is also a catch on the movement of the substitute, and at an angle, it is in a state to read the tick marks by tapping it. Although the price is cheap, since it is a firm making product, I think that it is even better if it is improved.
This review is about item#06069226.
Measurement of small angles
3
From Japan
On 2010-12-28 19:27:42
I think that the bearing is contained in the central axis and it is structurally very good product. However, unfortunately the quality of the bearings is bad or there is a catch, no smooth movement.
This review is about item#06069226.

Related Products