Buy more than* S$200* and get FREE SHIPPING

Flat Rule 10.2

Material (Spring)
2 holes
Materials (tape)
2 holes
Material (case)
2 holes
Scale
2 holes
Tape Width (mm)
10
Length (m)
2
Weight (g)
70
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F10-02 05327716 10.83 SGD
In stock
ADD TO CART

Related Products