Buy more than* S$200* and get FREE SHIPPING

Measure Tape

4.25 (4)
Material (Spring)
2 holes
Materials (tape)
2 holes
Scale
2 holes
Tape Width (mm)
10
Length (m)
2 holes
Weight (g)
70
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F10-02DM 05327725 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Measure things
3
From Japan
On 2016-04-19 16:51:40
Although it is small, it does not get in the way.
This review is about item#05327725.
Confirm size of round duct
5
From Japan
On 2016-04-02 16:45:14
One word useful!
This review is about item#05327725.
Used for logging.
4
From Japan
On 2014-12-23 09:30:54
It's good for work in the mountains, so it seems better to have a little strength.
This review is about item#05327725.
Measure the outer diameter of the tire of the cart
5
From Japan
On 2014-12-09 17:03:10
Convenient if there is a hole to attach the strap
This review is about item#05327725.

Related Products