Buy more than* S$200* and get FREE SHIPPING

Measuring Tape, "Free Convex"

3.68 (19)
Material (Spring)
SK material
Materials (tape)
SK material (acrylic resin coat)
JIS Standard
Grade 1
Scale Specification
Meter scale
Material (case)
ABS resin
Specification
Stad mark on every 455mm 0 point adjustment nail Shock absorber * Shock absorber not attached for length 2m type
...see all>
Product Options
ADD TO CART
Tape Width (mm) Length (m) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Length (m) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 2 60 000-1678 1PC 1 KF13-20 02008955 5.99 SGD
In stock
16 3.5 114 000-1686 1PC 1 KF16-35 02008973 12.99 SGD
In stock
16 5.5 180 000-1694 1PC 1 KF16-55 02008991 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 6
3 star 6
2 star 1
1 star 1
Review Rating: 3.68
19 Customer Reviews
The reviews are automatic translation.
For general household use
4
From Japan
On 2018-02-06 21:33:16
The material of the case etc is smooth, it fits comfortably in one hand and there is not cheapness The scale is also easy to see, the rewinding is also very smooth, the rewind sound is also good The color of the case is brilliant with the three colors yellow, blue and red Previously used Because the thing was with a stopper, I thought that this model was also attached with a stopper and bought In "It was such a thing as a free name of product" Okay I see the item description often It is reflecting that it was not good As a product there is no mistake, it is a good item
This review is about item#2008973.
For internal work
3
From Japan
On 2017-11-27 13:14:33
Until now, I purchased it by various tests, but since it was the easiest to use in terms of size, I purchased it with repeat.
This review is about item#2008991.
When measuring products
3
From Japan
On 2017-10-10 11:53:32
Easy to hold, the size is just right. I want you to make a little longer the part of the nail. I am happy that the price is a bit cheaper.
This review is about item#2008973.
Measurement of tube dimensions
5
From Japan
On 2017-04-18 16:39:22
There are many cases that the first about 1 m used frequently becomes memory invisible and it becomes unusable despite the whole being not broken.
This review is about item#2008991.
For wood measurement at the factory
3
From Japan
On 2016-06-01 15:18:22
It is strict for things with fine work and precision, but there is no problem if it is ordinary measurement.
This review is about item#02008955.
work
4
From Japan
On 2015-10-29 06:17:23
It's light and easy to hold, so it's quite nice.
This review is about item#02008973.
It is a sheet metal construction industry and it is used for measuring materials.
4
From Japan
On 2015-10-18 16:18:23
Since I use only this product from the beginning, I will continue to buy it. Because it is light and memory is also clear
This review is about item#02008991.
Measurement of steel plate
3
From Japan
On 2015-10-16 18:27:35
If it drops, the tip will bend and accurate measurement will not be possible.
This review is about item#02008973.
For product inspection
4
From Japan
On 2015-04-01 21:41:10
Even if the body size is small and put in the pocket, it does not bother me much much. Because the return spring is strong, you may injure your hand. Although it may become better within use.
This review is about item#02008973.
Assembling, installation, various
5
From Japan
On 2014-02-25 23:13:48
The narrow width of 16 mm is easy to use.
This review is about item#02008991.

Related Products