Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

A Free Convex And A Fixed Claw, Only For Hook Measurement

4.38 (13)
Material (Spring)
SK material
Materials (tape)
SK material (acrylic resin coat)
JIS Standard
Grade 1
Scale Specification
Meter scale
Material (case)
ABS resin
...see all
Product Options
ADD TO CART
Tape Width (mm) Length (m) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Length (m) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 2 60 109-6915 1PC 1 KF13-20K 02008964 5.86 SGD
Shipped after 2017-05-01
16 3.5 114 109-6923 1PC 1 KF16-35K 02008982 14.64 SGD
Shipped after 2017-05-01
16 5.5 180 109-6931 1PC 1 KF16-55K 02009007 16.24 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.38
13 Customer Reviews
The reviews are automatic translation.
機械の定規交換に使用
3
From Japan
On 2017-04-11 11:11:39
巾も良く狂いも少なく、既製品より低コストで 交換出来たので良かった
This review is about item#2008982.
For the length measurement of the steel
5
From Japan
On 2016-08-02 09:41:49
I also feel that with a compact. Accuracy is also decent.
This review is about item#02008964.
Material cutting, measurements in situ
5
From Japan
On 2015-09-06 10:46:14
Very easy to use and, has come in handy in character also Miyasuku'. If you say the flame, there is no place to put a name, also written in magic will be gone soon. For now, we use with a name tag at the pin that attached the sling.
This review is about item#02009007.
Measurements of steel processed products
5
From Japan
On 2015-05-18 14:45:21
It uses in the Iron Works. Because does not have a magnet on the tip, I do not stick the iron sand. Also the size is just right.
This review is about item#02008982.
Shop work
5
From Japan
On 2015-03-05 17:03:30
Not too big, easy to use if you are firmly than tape also with other products
This review is about item#02008982.
Measurement
4
From Japan
On 2015-01-06 18:15:23
The case is difficult to break even if dropped, and love for a long time. It is a fixed claw of the also easy to use for work.
This review is about item#02009007.
The dimensions of the plate up
5
From Japan
On 2014-11-26 09:26:48
Other products were also used, but the employee says that this scale is good.
This review is about item#02008982.
Measurement
5
From Japan
On 2014-04-30 14:44:26
But had to buy the same goods through the trading company bought the daily 10% OFF date of Monotarou.
This review is about item#02009007.
Dimensioned
2
From Japan
On 2014-04-27 23:35:28
Are using now (with third-party lock) slightly smaller than that, since the surface is smooth, hard grip slips when a rustling rough hands. I bought much trouble, I am saving as a spare. Unfortunately.
This review is about item#02009007.
Measurement of the dimensions of the measurement and material of the product
4
From Japan
On 2014-04-17 13:14:59
I like.
This review is about item#02008982.

Related Products