Buy more than* S$200* and get FREE SHIPPING

Tape measure

4.67 (3)
Standard Tension (N/deg C)
20/20
JIS Standard
Grade 1
Tape Thickness (mm)
0.18
Tape Width (mm)
10
...see all>
Product Options
ADD TO CART
Length (m) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 190 000-1635 1PC 1 KL10-10 02009271 31.99 SGD
Shipped after 2018-01-22
20 320 000-1643 1PC 1 KL10-20 02009287 47.99 SGD
Shipped after 2018-01-22
30 415 000-1651 1PC 1 KL10-30 02009296 65.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Equipment installation work (positioning)
5
From Japan
On 2017-02-07 10:32:04
It is 10 meters long, but its size is reasonable and easy to use. It is this price at JIS 1st class, so I bought it was the correct answer.
This review is about item#2009271.
Inspection, long product creation
4
From Japan
On 2015-11-07 10:14:35
Compact and easy to use. Products made at the factory are up to 13M, so it is a pleasure if there is a 15M tape measure.
This review is about item#02009271.
We are using it to cut wires
5
From Japan
On 2012-04-03 19:01:13
Since we used cloth before, dimensional error has come out but was solved with this product
This review is about item#02009271.

Related Products