Buy more than* S$200* and get FREE SHIPPING

Measure Tape, Stainless Steel, "Speed Teclon"

Standard Tension (N/deg C)
50/20
JIS Standard
Grade 1
Tape Thickness (mm)
0.4
Tape Width (mm)
10
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Functions Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Functions Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
850 109-1654 4 times as fast rolling mechanism 30 1PC 1 SST10-30 02009332 139.99 SGD
Shipped after 2018-02-26
1190 109-1662 4X winding mechanism 50 1PC 1 SST10-50 02009341 169.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products