Buy more than* S$200* and get FREE SHIPPING

Double-Sided Neo Lock, With A Blade Latch

4.25 (8)
...see all>
Product Options
ADD TO CART
JIS Standard Scale Specification Material (case) Tape Width (mm) Length (m) Weight (g) Type TRUSCO Part Number Material (Spring) Materials (tape) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS Standard Scale Specification Material (case) Tape Width (mm) Length (m) Weight (g) Type TRUSCO Part Number Material (Spring) Materials (tape) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Scale equivalent scale ABS resin 25 5.5 (18 feet equivalent) 278 - - SK material Acrylic resin-coated tape (SK material)   1PC 1 ZS25-55S BP 05328005 25.99 SGD
Shipped after 2018-03-02
- Scale equivalent scale ABS resin 22 5.5 (18 feet equivalent) 252 - - SK material Acrylic resin-coated tape (SK material)   1PC 1 ZS22-55S BP 05327987 32.99 SGD
Shipped after 2018-03-02
- Scale equivalent scale ABS resin 22 7.5 (25 feet equivalent) 344 - - SK material Acrylic resin-coated tape (SK material)   1PC 1 ZS22-75S BP 05327996 33.99 SGD
Shipped after 2018-03-02
- Scale equivalent scale ABS resin 19 3.5 (12 feet equivalent) 164 - - SK material Acrylic resin-coated tape (SK material)   1PC 1 ZS19-35S BP 05327944 26.99 SGD
Shipped after 2018-03-02
- Scale equivalent scale ABS resin 25 7.5 (25 feet equivalent) 390 - - SK material Acrylic resin-coated tape (SK material)   1PC 1 ZS25-75S BP 05328014 37.99 SGD
Shipped after 2018-03-02
- Scale equivalent scale ABS resin 19 7.5 (25 feet equivalent) 305 - - SK material Acrylic resin-coated tape (SK material)   1PC 1 ZS19-75S BP 05327962 31.99 SGD
Shipped after 2018-03-02
- Scale equivalency scale ABS resin 19 5.5 (18 feet equivalent) 222 Straight grain - SK material Acrylic resin-coated tape (SK material) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ZS19-55S BP 05327953 23.99 SGD
In stock
Level 1 Meter scale ABS resin 19 3.5 164 - 209-8962 SK material Acrylic resin coat tape (SK material)   1PC 1 ZS19-35BP 05327917 20.99 SGD
In stock
Grade 1 Meter scale ABS resin 19 5.5 222 - 109-7229 SK material Acrylic resin coat tape (SK material)   1PC 1 ZS19-55BP 02009156 23.99 SGD
In stock
2 holes 2 holes 2 holes 19 7.5 305 - 209-8971 2 holes 2 holes   1PC 1 ZS19-75BP 05327935 32.99 SGD
In stock
Grade 1 Meter scale ABS resin 22 5.5 252 - 109-7407 SK material Acrylic resin coat tape (SK material)   1PC 1 ZS22-55BP 02009165 27.99 SGD
In stock
Level 1 Meter scale ABS resin 22 7.5 344 - 209-9721 SK material Acrylic resin coat tape (SK material)   1PC 1 ZS22-75 BP 05327971 33.99 SGD
In stock
Grade 1 Meter scale ABS resin 25 5.5 278 - 109-7512 SK material Acrylic resin coat tape (SK material)   1PC 1 ZS25-55BP 02009174 25.99 SGD
In stock
Grade 1 Meter scale ABS resin 25 7.5 390 - 109-7521 SK material Acrylic resin coat tape (SK material)   1PC 1 ZS25-75BP 02009183 31.99 SGD
In stock
Grade 1 Meter scale ABS resin 25 10 510 - 221-7015 SK material Acrylic resin coat tape (SK material)   1PC 1 ZS25-10BP 06069016 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
measurement
5
From Japan
On 2016-04-05 17:23:54
Although the scale is always used, it will be replaced frequently when bent or dirty, but this product is easy to use, there is a back scale, we are satisfied. I purchase it every time. I purchased about 40 items, including purchases from other stores.
This review is about item#02009156.
Used for measuring products
4
From Japan
On 2016-02-08 14:53:15
It's a little smaller and a little easier.
This review is about item#06069016.
We measure the length of steel and other products
4
From Japan
On 2014-11-07 14:10:54
Slightly loose the metal fitting at the tip. When stretched for a long time, it is easy to bend that part is easy to wear.
This review is about item#05327935.
Building related measurement
3
From Japan
On 2014-01-24 22:54:49
While the width is 25 mm many, as for 19 mm, Koshi is too weak purchase. Although I feel a little heavy, I think it is better than a product with a width of 25 mm. The measurement accuracy is normal. The stopper moves easily.
This review is about item#02009165.
Foundation construction etc.
5
From Japan
On 2013-12-15 00:43:53
In the nearby home center the same thing was over 2000 yen. First purchase 19 mm width. Up to now I was using a thing with a width of 25 mm so how about 19 mm width? I thought, but this 19 mm wide one is felt easier to read. I used both sides before (both sides are made by another company) It is awesome to win. It is convenient to have a shock absorber that was not made by another company. Tape return is fast and can be rewound while adjusting with shock absorber. Even such a function is really useful. Majority etc are used severely in the work of civil engineering, so I have not used the same thing for one year until now. Although I bought a scale equivalent scale if I want a desire, I think that it was better if the back side was not a graduated scale and it was a meter scale.
This review is about item#05327953.
mounting
4
From Japan
On 2013-04-30 10:56:58
Easy to use
This review is about item#05327953.
Measurement of the walls of rooms - inter-wall and ceiling-floor measurements
4
From Japan
On 2012-05-27 07:05:18
Purchased 5.5 m 25 mm. I used the back side for the first time, it is very convenient. Since I have just started using it, I do not know the strength of the back side that tends to rub.
This review is about item#02009174.
It is convenient because memory is on the back side.
5
From Japan
On 2011-05-23 13:38:36
It is easiest to measure up to 5.5 m so I always carry around, but it is shocking that the nearby home center was cheaper ━ ('· c _ · `;) ┌
This review is about item#02009156.

Related Products