Buy more than* S$200* and get FREE SHIPPING

Adjustable reamer

4.12 (8)
Number of Blades
6
Material
SKS
...see all
Product Options
ADD TO CART
Blade Length l (mm) Shank Part Corner Width (mm) Adjustable Range (mm) Overall Length L (mm) Shank Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length l (mm) Shank Part Corner Width (mm) Adjustable Range (mm) Overall Length L (mm) Shank Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
128 26.0 46 to 56 407 34.0 - 1PC 1 AR M 06150961 539.90 SGD
Shipped after 2017-04-03
98 15 30.25 to 34.25 280 19 - 1PC 1 AR J 06150934 199.90 SGD
Shipped after 2017-05-08
109 17 34.25 to 38 305 22 - 1PC 1 AR K 06150943 239.90 SGD
In stock
42 5.5 12 - 13.50 141 7.3 71 (a case is included) 1PC 1 AR A 06150846 81.49 SGD
In stock
45 6.5 13.50 - 15 146 8.2 90 (Including case) 1PC 1 AR B 06150855 82.78 SGD
In stock
53 7.0 15 - 16.75 166 9.0 129 ( case included) 1PC 1 AR C 06150864 87.94 SGD
In stock
56 8.0 16.75 - 18.25 172 10.5 172 ( case included) 1PC 1 AR D 06150873 95.36 SGD
In stock
64 9.0 18.25 - 19.75 178 11.8 227 ( case included) 1PC 1 AR E 06150882 109.90 SGD
In stock
67 10.0 19.75 - 21.50 188 13.3 292 (Including case) 1PC 1 AR F 06150891 119.90 SGD
In stock
76 12.0 21.50 - 23.75 204 14.8 - 1PC 1 AR G 06150907 129.90 SGD
In stock
83 13.0 23.75 - 27 230 16.4 - 1PC 1 AR H 06150916 139.90 SGD
In stock
86 15.0 27 - 30.25 254 19.0 - 1PC 1 AR I 06150925 169.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
If you want to slightly increase the size of the hole, when to drop the inside of the paint of the hole
5
From Japan
On 2015-05-29 14:58:24
Bought this 16 mm, it was used. Time and also can be purchased immediately, was able to finish the job without even bother to final customers. Finished state also was satisfactory.
This review is about item#06150864.
Drilling of the connecting rod
5
From Japan
On 2015-05-09 08:48:38
It was very easy to use.
This review is about item#06150855.
Cutting of metal
1
From Japan
On 2014-09-26 16:17:04
It can not be at all the cutting. It is defective.
This review is about item#06150855.
For finishing after drilling by the drill
3
From Japan
On 2014-08-27 19:51:18
Usability is good so subtly can adjust the inner diameter.
This review is about item#06150873.
Hole Modify
5
From Japan
On 2014-06-22 14:49:44
It was very good.
This review is about item#06150846.
Bicycle seat tube processing
5
From Japan
On 2013-10-03 11:21:09
It used to expand the chromoly frame of the seat tube Since the dimensions had become if 27mm, but was likely to be cut from 26.8mm and promote with a caliper Immediately it was used in the seat tube of 26.8mm Because 26.8mm without problems was able to steal I was able to be extended to 27.2mm gradually the size increased to Five times position size was cut while changing Sharpness was also well be the seat tube can be cleanly cut
This review is about item#06150925.
Tolerance adjustment of the shaft hole
4
From Japan
On 2013-03-21 15:05:32
Probably because of the new, feel threaded portion for the adjustment is hard to
This review is about item#06150855.
Parts adjustment of gun
5
From Japan
On 2012-12-13 22:58:35
This time as a gas piston around the dust cover of the gun, was used to process adjusting the inner diameter of commercially available aluminum pipe. Adjustable reamer purchased previously, was used to adjust the choke size of the muzzle part of the shotgun. Fine-tuning is easy to point I really like the size.
This review is about item#06150855.

Related Products