Buy more than* S$200* and get FREE SHIPPING

Hand reamer

3.88 (8)
...see all>
Product Options
ADD TO CART
Blade Length l1 (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Number of Blades Material Chamfer Length T (mm) Blade Diameter Tolerance (mm) Shank Diameter Tolerance (mm) Shank Length l2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length l1 (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Number of Blades Material Chamfer Length T (mm) Blade Diameter Tolerance (mm) Shank Diameter Tolerance (mm) Shank Length l2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 3 2.6 65 4 HSS (high speed steel) HSS 7 J5 0 to +0.005 - - 1PC 1 HR 2.60 04105841 34.99 SGD
Shipped after 2018-05-11
45 5.5 5.5 95 6 HSS (high speed steel) HSS 10 - -0.02 to -0.05 38 1PC 1 HR 5.50 04114022 36.99 SGD
In stock
22 3 1.5 45 4 HSS (high speed steel) HSS 5 - - - 1PC 1 HR 1.50 04083633 41.99 SGD
In stock
75 11 11 140 6 - 15 J5 0-+0.005 -0.02--0.05 50 1pc 1 HR 11.00 04086634 48.99 SGD
Shipped after 2018-04-26
40 3.9 3.9 80 6 - 8 J5 0-+0.005 -0.02--0.05 30 1pc 1 HR 3.90 04110626 36.99 SGD
Shipped after 2018-04-25
45 4.5 4.5 85 6 - 9 J5 0-+0.005 -0.02--0.05 30 1pc 1 HR 4.50 04111956 36.99 SGD
Shipped after 2018-09-06
55 6.9 6.9 105 6 - 11 J5 0-+0.005 -0.02--0.05 38 1pc 1 HR 6.90 04116856 40.99 SGD
Shipped after 2018-04-25
65 8.7 8.7 125 6 - 12 J5 0-+0.005 -0.02--0.05 45 1pc 1 HR 8.70 04120471 49.99 SGD
Shipped after 2018-04-25
90 15 15 175 8 - 18 J5 0-+0.005 -0.02--0.05 66 1pc 1 HR 15.00 04094641 78.99 SGD
In stock
40 3.1 3.1 72 6 - 8 J5 0-+0.005 -0.02--0.05 23 1pc 1 HR 3.10 04109025 36.99 SGD
In stock
40 3.5 3.5 75 6 - 8 J5 0-+0.005 -0.02--0.05 26 1pc 1 HR 3.50 04109822 36.99 SGD
In stock
50 6.4 6.4 100 6 - 10 J5 0-+0.005 -0.02--0.05 38 1pc 1 HR 6.40 04115851 40.99 SGD
In stock
50 6.5 6.5 100 6 - 10 J5 0-+0.005 -0.02--0.05 38 1pc 1 HR 6.50 04116052 40.99 SGD
Shipped after 2018-04-25
60 8.2 8.2 120 6 - 12 J5 0-+0.005 -0.02--0.05 45 1pc 1 HR 8.20 04119473 49.99 SGD
In stock
30 3 1.9 60 4 - 6 J5 0-+0.005 - - 1pc 1 HR 1.90 04084437 41.99 SGD
Shipped after 2018-04-26
45 4.2 4.2 85 6 - 9 J5 0-+0.005 -0.02--0.05 30 1pc 1 HR 4.20 04111353 36.99 SGD
In stock
50 6.2 6.2 100 6 - 10 J5 0-+0.005 -0.02--0.05 38 1pc 1 HR 6.20 04115456 40.99 SGD
In stock
50 6.6 6.6 100 6 - 10 J5 0-+0.005 -0.02--0.05 38 1pc 1 HR 6.60 04116253 40.99 SGD
In stock
55 7.1 7.1 105 6 - 11 J5 0-+0.005 -0.02--0.05 38 1pc 1 HR 7.10 04117251 41.99 SGD
Shipped after 2018-04-26
60 8.3 8.3 120 6 - 12 J5 0-+0.005 -0.02--0.05 45 1pc 1 HR 8.30 04119674 49.99 SGD
In stock
15 2 0.8 35 4 - 3 J5 0-+0.005 - - 1pc 1 HR 0.80 04082215 47.99 SGD
In stock
20 2 1 40 4 - 4 J5 0-+0.005 - - 1pc 1 HR 1.00 04082617 34.99 SGD
Shipped after 2018-08-21
25 3 1.8 50 4 - 5 J5 0-+0.005 - - 1pc 1 HR 1.80 04084236 41.99 SGD
Shipped after 2018-04-26
35 3 2.4 65 4 - 7 J5 0-+0.005 - - 1pc 1 HR 2.40 04105446 34.99 SGD
In stock
50 5.9 5.9 100 6 - 10 J5 0-+0.005 -0.02--0.05 38 1pc 1 HR 5.90 04114826 36.99 SGD
Shipped after 2018-04-26
55 7.2 7.2 110 6 - 11 J5 0-+0.005 -0.02--0.05 42 1pc 1 HR 7.20 04117452 41.99 SGD
Shipped after 2018-04-25
60 7.9 7.9 115 6 - 11 J5 0-+0.005 -0.02--0.05 42 1pc 1 HR 7.90 04118852 41.99 SGD
In stock
12 2 0.7 30 4 - 2.5 J5 0-+0.005 - - 1pc 1 HR 0.70 04082023 41.99 SGD
Shipped after 2018-05-11
70 10.5 10.5 135 6 - 14 J5 0-+0.005 -0.02--0.05 50 1pc 1 HR 10.50 04085636 49.99 SGD
Shipped after 2018-04-26
80 13 13 160 8 - 16 J5 0-+0.005 -0.02--0.05 62 1pc 1 HR 13.00 04090642 58.99 SGD
In stock
40 3.4 3.4 75 6 - 8 J5 0-+0.005 -0.02--0.05 26 1pc 1 HR 3.40 04109621 36.99 SGD
Shipped after 2018-04-26
45 4.9 4.9 90 6 - 9 J5 0-+0.005 -0.02--0.05 35 1pc 1 HR 4.90 04112753 36.99 SGD
Shipped after 2018-04-26
45 5.4 5.4 95 6 - 10 J5 0-+0.005 -0.02--0.05 38 1pc 1 HR 5.40 04113821 36.99 SGD
Shipped after 2018-04-26
55 7.3 7.3 110 6 - 11 J5 0-+0.005 -0.02--0.05 42 1pc 1 HR 7.30 04117653 41.99 SGD
Shipped after 2018-04-25
70 9.8 9.8 130 6 - 13 J5 0-+0.005 -0.02--0.05 45 1pc 1 HR 9.80 04122675 54.99 SGD
Shipped after 2018-04-26
12 2 0.6 30 4 - 2.5 J5 0-+0.005 - - 1pc 1 HR 0.60 04081822 48.99 SGD
Shipped after 2018-04-25
20 2 1.2 40 4 - 4 J5 0-+0.005 - - 1pc 1 HR 1.20 04083037 41.99 SGD
In stock
80 12.7 12.7 160 8 - 16 J5 0-+0.005 -0.02--0.05 62 1pc 1 HR 12.70 04090046 79.99 SGD
Shipped after 2018-04-26
30 3 2.3 60 4 - 6 J5 0-+0.005 - - 1pc 1 HR 2.30 04105245 34.99 SGD
Shipped after 2018-04-26
35 3 2.8 65 4 - 7 J5 0-+0.005 - - 1pc 1 HR 2.80 04106243 34.99 SGD
Shipped after 2018-04-26
40 3.8 3.8 80 6 - 8 J5 0-+0.005 -0.02--0.05 30 1pc 1 HR 3.80 04110425 36.99 SGD
Shipped after 2018-04-25
40 4.1 4.1 80 6 - 9 J5 0-+0.005 -0.02--0.05 30 1pc 1 HR 4.10 04111152 36.99 SGD
In stock
45 5.6 5.6 95 6 - 10 J5 0-+0.005 -0.02--0.05 38 1pc 1 HR 5.60 04114223 36.99 SGD
Shipped after 2018-04-26
50 6.3 6.3 100 6 - 10 J5 0-+0.005 -0.02--0.05 38 1pc 1 HR 6.30 04115657 40.99 SGD
In stock
70 10.2 10.2 135 6 - 14 J5 0-+0.005 -0.02--0.05 50 1pc 1 HR 10.20 04085033 49.99 SGD
In stock
30 3 2.2 60 4 - 6 J5 0-+0.005 - - 1pc 1 HR 2.20 04105044 34.99 SGD
Shipped after 2018-05-21
40 3.3 3.3 75 6 - 8 J5 0-+0.005 -0.02--0.05 26 1pc 1 HR 3.30 04109427 36.99 SGD
In stock
45 4.6 4.6 85 6 - 9 J5 0-+0.005 -0.02--0.05 30 1pc 1 HR 4.60 04112157 36.99 SGD
In stock
60 8.4 8.4 120 6 - 12 J5 0-+0.005 -0.02--0.05 45 1pc 1 HR 8.40 04119875 49.99 SGD
Shipped after 2018-04-25
12 2 0.5 30 4 - 2.5 J5 0-+0.005 - - 1pc 1 HR 0.50 04081621 54.99 SGD
Shipped after 2018-04-25
22 3 1.6 45 4 - 5 J5 0-+0.005 - - 1pc 1 HR 1.60 04083834 41.99 SGD
Shipped after 2018-04-26
25 3 1.7 50 4 - 5 J5 0-+0.005 - - 1pc 1 HR 1.70 04084035 41.99 SGD
Shipped after 2018-04-26
30 3 2.1 60 4 - 6 J5 0-+0.005 - - 1pc 1 HR 2.10 04104843 34.99 SGD
Shipped after 2018-04-26
40 2.9 2.9 72 4 - 8 J5 0-+0.005 -0.02--0.05 23 1pc 1 HR 2.90 04106444 36.99 SGD
Shipped after 2018-04-26
40 3.6 3.6 75 6 - 8 J5 0-+0.005 -0.02--0.05 26 1pc 1 HR 3.60 04110023 36.99 SGD
In stock
55 7.5 7.5 110 6 - 11 J5 0-+0.005 -0.02--0.05 42 1pc 1 HR 7.50 04118055 41.99 SGD
In stock
65 9.4 9.4 125 6 - 13 J5 0-+0.005 -0.02--0.05 45 1pc 1 HR 9.40 04121871 54.99 SGD
Shipped after 2018-04-25
65 9.5 9.5 125 6 - 13 J5 0-+0.005 -0.02--0.05 45 1pc 1 HR 9.50 04122072 54.99 SGD
In stock
45 4.3 4.3 85 6 HSS (high speed steel) HSS 9 J5 0 to +0.005 -0.02 to -0.05 30 1PC 1 HR 4.3 04111554 40.99 SGD
Shipped after 2018-04-26
50 6.1 6.1 100 6 HSS (high speed steel) HSS 10 - -0.02 to -0.05 38 1PC 1 HR 6.10 04115255 40.99 SGD
In stock
70 10.1 10.1 130 6 HSS (high speed steel) HSS 14 J5 0-+0.005 -0.02--0.05 45 1PC 1 HR 10.10 04084832 49.99 SGD
Shipped after 2018-05-15
30 3 2 60 4 High-speed-steel (HSS) 6 J5 0 - +0.005 - - 1PC 1 HR 2.00 04104642 27.99 SGD
In stock
35 3 2.5 65 4 High-speed-steel (HSS) 7 J5 0 - +0.005 - - 1PC 1 HR 2.50 04105647 34.99 SGD
In stock
35 3 3 72 4 High-speed-steel (HSS) 8 J5 0 - +0.005 -0.02 - -0.05 23 1PC 1 HR 3.00 04108824 26.99 SGD
N/A
40 3.2 3.2 75 6 High-speed-steel (HSS) 8 J5 0 - +0.005 -0.02 - -0.05 26 1PC 1 HR 3.20 04109226 36.99 SGD
Shipped after 2018-04-26
40 4 4 80 6 High-speed-steel (HSS) 8 J5 0 - +0.005 -0.02 - -0.05 30 1PC 1 HR 4.00 04110951 26.99 SGD
In stock
45 4.8 4.8 90 6 High-speed-steel (HSS) 9 J5 0 - +0.005 -0.02 - -0.05 35 1PC 1 HR 4.80 04112552 36.99 SGD
In stock
45 5 5 90 6 High-speed-steel (HSS) 9 J5 0 - +0.005 -0.02 - -0.05 35 1PC 1 HR 5.00 04113024 26.99 SGD
In stock
45 5.1 5.1 90 6 High-speed-steel (HSS) 10 J5 0 - +0.005 -0.02 - -0.05 35 1PC 1 HR 5.10 04113225 36.99 SGD
In stock
50 6 6 100 6 High-speed-steel (HSS) 10 J5 0 - +0.005 -0.02 - -0.05 38 1PC 1 HR 6.00 04115054 28.99 SGD
In stock
55 7 7 105 6 High-speed-steel (HSS) 11 J5 0 - +0.005 -0.02 - -0.05 38 1PC 1 HR 7.00 04117057 31.99 SGD
In stock
60 8 8 115 6 High-speed-steel (HSS) 12 J5 0 - +0.005 -0.02 - -0.05 42 1PC 1 HR 8.00 04119071 34.99 SGD
In stock
60 8.1 8.1 115 6 High-speed-steel (HSS) 12 J5 0 - +0.005 -0.02 - -0.05 42 1PC 1 HR 8.10 04119272 49.99 SGD
In stock
65 9 9 125 6 High-speed-steel (HSS) 13 J5 0 - +0.005 -0.02 - -0.05 45 1PC 1 HR 9.00 04121074 40.99 SGD
In stock
70 10 10 130 6 High-speed-steel (HSS) 14 J5 0 - +0.005 -0.02 - -0.05 45 1PC 1 HR 10.00 04084631 41.99 SGD
In stock
75 12 12 150 6 High-speed-steel (HSS) 15 J5 0 - +0.005 -0.02 - -0.05 58 1PC 1 HR 12.00 04088646 54.99 SGD
In stock
85 14 14 165 8 High-speed-steel (HSS) 17 J5 0 - +0.005 -0.02 - -0.05 62 1PC 1 HR 14.00 04092645 66.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 4
3 star 1
2 star 1
1 star 0
Review Rating: 3.88
8 Customer Reviews
The reviews are automatic translation.
Finish the inside diameter of the housing housing the shaft.
4
From Japan
On 2016-12-09 15:15:31
I think whether tooth cuts, the accuracy of finish, durability is also reasonable. Many of aluminum processing is used so enough for this product is used.
This review is about item#4113024.
Processing robot parts
4
From Japan
On 2016-09-29 16:15:27
There is no particular problem, it can be used normally. I feel that the price is somewhat expensive, but I think I will handle it carefully so as to last longer.
This review is about item#4106444.
Inner diameter finish
4
From Japan
On 2015-09-08 19:41:28
It can be used normally.
This review is about item#04105044.
Adjustment of hole size
5
From Japan
On 2015-02-17 15:19:04
Adjust the size of the hole for press-fitting the bearing. I can not work without this. Necessities. When searching for products, pages are divided for each size and it is very hard to find. Does it matter? It is easier to use if 1/100 reamers are lined up in one page.
This review is about item#04082617.
Perfect circular finish of drilled hole in woodworking work
2
From Japan
On 2015-02-15 21:25:11
Is there a reamer capable of processing wood? Because it is a reamer for ironworks, it has a lot of stickiness, so it is difficult to process a true circle.
This review is about item#04084631.
Finishing of processed products
5
From Japan
On 2014-03-03 16:41:30
Used for final finishing when inserting bearings into machined finished goods Smooth finish good finish
This review is about item#04117057.
Finishing the hole with intersection
3
From Japan
On 2013-09-05 13:29:56
I try to finish it with a machine, and this insufficient part is processed with this handic. It will be slightly larger, but it was able to be processed within the intersection dimension.
This review is about item#04090046.
Used for machining (inner surface polishing) before grinding the cutting edge with a tool that sculpts 0.3 mm (round hole) in Ise style paper (Japanese paper).
4
From Japan
On 2010-11-01 09:51:10
Since it processes metal (SK 4), it breaks well because it is thin and weak.
This review is about item#04081427.

Related Products