Buy more than* S$200* and get FREE SHIPPING

Hand reamer

Chamfer Length T (mm)
8
Blade Diameter Tolerance (mm)
J5 0 - +0.005
Shank Diameter Tolerance (mm)
-0.02 - -0.05
Shank Length l2 (mm)
23
Blade Length l1 (mm)
40
Shank Diameter d (phi mm)
3
Overall Length L (mm)
72
Number of Blades
6
Material
High-speed-steel (HSS)
...see all>
Product Options
ADD TO CART
Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.01 1PC 1 HR 3.01 04108842 27.73 SGD
Shipped after 2017-09-25
3.02 1PC 1 HR 3.02 04108867 27.73 SGD
Shipped after 2017-09-25
3.03 1PC 1 HR 3.03 04108885 27.73 SGD
Shipped after 2017-09-25
ADD TO CART

Related Products