Buy more than* S$200* and get FREE SHIPPING

Hand reamer

Chamfer Length T (mm)
8
Blade Diameter Tolerance (mm)
J5 0 - +0.005
Shank Diameter Tolerance (mm)
-0.02 - -0.05
Shank Length l2 (mm)
30
Blade Length l1 (mm)
40
Shank Diameter d (phi mm)
3.9
Blade Diameter D (phi mm)
3.99
Overall Length L (mm)
80
Number of Blades
6
Material
High-speed-steel (HSS)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HR 3.99 04110802 31.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products