Buy more than* S$200* and get FREE SHIPPING

Hand reamer

Chamfer Length T (mm)
9
Blade Diameter Tolerance (mm)
J5 0 - +0.005
Shank Diameter Tolerance (mm)
-0.02 - -0.05
Shank Length l2 (mm)
30
Blade Length l1 (mm)
40
Shank Diameter d (phi mm)
4
Overall Length L (mm)
80
Number of Blades
6
Material
High-speed-steel (HSS)
...see all>
Product Options
ADD TO CART
Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.01 1PC 1 HR 4.01 04110976 30.99 SGD
In stock
4.02 1PC 1 HR 4.02 04110994 30.99 SGD
In stock
4.05 1PC 1 HR 4.05 04111055 30.99 SGD
In stock
ADD TO CART

Related Products