Buy more than* S$200* and get FREE SHIPPING

Hand reamer

Chamfer Length T (mm)
10
Shank Length l2 (mm)
35
Blade Length l1 (mm)
45
Shank Diameter d (phi mm)
5
Overall Length L (mm)
90
Number of Blades
6
...see all>
Product Options
ADD TO CART
Blade Diameter Tolerance (mm) Shank Diameter Tolerance (mm) Blade Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter Tolerance (mm) Shank Diameter Tolerance (mm) Blade Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
J5 0-+0.005 -0.02--0.05 5.05 - 1pc 1 HR 5.05 04113121 30.60 SGD
In stock
J5 0-+0.005 - 5.08 - 1pc 1 HR 5.08 04113182 30.60 SGD
Shipped after 2017-11-30
J5 0 - +0.005 -0.02 - -0.05 5.01 High-speed-steel (HSS) 1PC 1 HR 5.01 04113042 30.60 SGD
In stock
J5 0 - +0.005 -0.02 - -0.05 5.02 High-speed-steel (HSS) 1PC 1 HR 5.02 04113067 30.60 SGD
In stock
ADD TO CART

Related Products