Buy more than* S$200* and get FREE SHIPPING

Hand reamer

Chamfer Length T (mm)
10
Shank Length l2 (mm)
38
Blade Length l1 (mm)
50
Shank Diameter d (phi mm)
5.9
Overall Length L (mm)
100
Number of Blades
6
...see all>
Product Options
ADD TO CART
Blade Diameter D (phi mm) Shank Diameter Tolerance (mm) Material Blade Diameter Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter D (phi mm) Shank Diameter Tolerance (mm) Material Blade Diameter Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.98 - - J5 0-+0.005 1pc 1 HR 5.98 04114984 32.99 SGD
Shipped after 2018-05-28
5.99 -0.02 - -0.05 High-speed-steel (HSS) J5 0 - +0.005 1PC 1 HR 5.99 04115002 32.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products