Buy more than* S$200* and get FREE SHIPPING

Hand reamer

4.33 (3)
Chamfer Length T (mm)
10
Shank Length l2 (mm)
38
Blade Length l1 (mm)
50
Shank Diameter d (phi mm)
6
Overall Length L (mm)
100
Number of Blades
6
...see all>
Product Options
ADD TO CART
Blade Diameter Tolerance (mm) Shank Diameter Tolerance (mm) Blade Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter Tolerance (mm) Shank Diameter Tolerance (mm) Blade Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
J5 0-+0.005 - 6.03 - 1pc 1 HR 6.03 04115115 34.99 SGD
Shipped after 2018-05-31
J5 0-+0.005 - 6.04 - 1pc 1 HR 6.04 04115133 34.99 SGD
Shipped after 2018-05-30
J5 0 - +0.005 -0.02 - -0.05 6.01 High-speed-steel (HSS) 1PC 1 HR 6.01 04115072 34.99 SGD
In stock
J5 0 - +0.005 -0.02 - -0.05 6.02 High-speed-steel (HSS) 1PC 1 HR 6.02 04115097 34.99 SGD
In stock
J5 0 - +0.005 -0.02 - -0.05 6.05 High-speed-steel (HSS) 1PC 1 HR 6.05 04115151 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Clean drill holes
3
From Japan
On 2016-04-11 17:58:54
Although the taste of use at the beginning is good, it does not last long, but it is well used. As the size is not quite else, I plan to keep buying.
This review is about item#04115151.
Modification of the delivered product, maintenance, etc.
5
From Japan
On 2016-02-04 14:46:06
I think that it is an easy-to-use product. Regarding price, since the size is 0.01 mm increments, it is somewhat expensive, but we decided to purchase. I think that I was glad I bought it.
This review is about item#04115115.
Finish machining of 6.04 hole
5
From Japan
On 2013-11-14 21:39:25
We processed it at the removal cost - 0.1. It finished clean.
This review is about item#04115133.

Related Products