Buy more than* S$200* and get FREE SHIPPING

Hand reamer

Chamfer Length T (mm)
10
Blade Diameter Tolerance (mm)
J5 0 - +0.005
Shank Diameter Tolerance (mm)
-0.02 - -0.05
Shank Length l2 (mm)
38
Blade Length l1 (mm)
50
Shank Diameter d (phi mm)
6.3
Blade Diameter D (phi mm)
6.35
Overall Length L (mm)
100
Number of Blades
6
Material
High-speed-steel (HSS)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HR 6.35 04115754 33.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products