Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hand reamer

5.00 (1)
Chamfer Length T (mm)
12
Shank Length l2 (mm)
42
Blade Length l1 (mm)
60
Shank Diameter d (phi mm)
8
Overall Length L (mm)
115
Number of Blades
6
...see all>
Product Options
ADD TO CART
Blade Diameter Tolerance (mm) Shank Diameter Tolerance (mm) Blade Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter Tolerance (mm) Shank Diameter Tolerance (mm) Blade Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
J5 0-+0.005 -0.02--0.05 8.03 - 1pc 1 HR 8.03 04119132 41.99 SGD
In stock
J5 0 - +0.005 -0.02 - -0.05 8.01 High-speed-steel (HSS) 1PC 1 HR 8.01 04119096 41.99 SGD
In stock
J5 0 - +0.005 -0.02 - -0.05 8.02 High-speed-steel (HSS) 1PC 1 HR 8.02 04119114 41.99 SGD
In stock
J5 0 - +0.005 -0.02 - -0.05 8.05 High-speed-steel (HSS) 1PC 1 HR 8.05 04119175 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Finish blind hole
5
From Japan
On 2013-10-17 21:49:29
It was good without any problem.
This review is about item#04119114.

Related Products