Buy more than* S$200* and get FREE SHIPPING

Single-Direction Thrust Ball Bearing No. 51100 Series

4.68 (19)
...see all>
Product Options
ADD TO CART
Dimention D1 (phimm) Chamfer Dimensions r (mm) Outside Diameter D (phi mm) 2014 TRUSCO Published Page Type Width T (mm) TRUSCO Part Number Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Dimension d1(phi mm) Thickness T (mm) Inside Diameter d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimention D1 (phimm) Chamfer Dimensions r (mm) Outside Diameter D (phi mm) 2014 TRUSCO Published Page Type Width T (mm) TRUSCO Part Number Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Dimension d1(phi mm) Thickness T (mm) Inside Diameter d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
82(minimum) 1(minimum) 105 1-1541 Single direction thrust ball bearing 19 263-7383 141[14400] 44.5[4550] 105(maximum) 19 80   1PC 1 51116 00347094 35.99 SGD
Shipped after 2018-06-01
- - 145 - - 25 - - - - - 110   1PC 1 51122 08192703 189.99 SGD
Shipped after 2018-11-02
- - 42 - - - - - - - - 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51105YP5 08837683 48.99 SGD
Shipped after 2018-06-01
- - 90 - - - - - - - - 65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51113YP5 08837771 119.99 SGD
Shipped after 2018-06-01
72(min) 1(min) 95 1-1541 - 18 263-7367 127[12900] 43.0[4400] 95(max) 18 70   1PC 1 51114 00347076 26.99 SGD
Shipped after 2018-05-28
- - 30 - - 9 - - - - - 17 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51103J 08769126 -
Discontinued
[x]
- - 100 - - 19 - - - - - 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51115P5 08837796 119.99 SGD
Shipped after 2018-06-01
- - 110 - - 19 - - - - - 85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51117YP5 08837841 139.99 SGD
Shipped after 2018-06-01
- - 120 - - 35 - - - - - 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51118YP5 08837875 189.99 SGD
Shipped after 2018-06-01
- - 47 - - - - - - - - 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51106YP4 08837692 67.99 SGD
Shipped after 2018-06-01
- - 52 - - - - - - - - 35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51107J 08769214 17.99 SGD
Shipped after 2018-06-01
- - 65 - - - - - - - - 45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51109YP5 08837735 69.99 SGD
Shipped after 2018-06-01
- - 95 - - - - - - - - 70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51114YP5 08837787 119.99 SGD
Shipped after 2018-06-01
87(min) 1(min) 110 1-1541 - 19 263-7391 150[15300] 46.0[4700] 110(max) 19 85   1PC 1 51117 00347103 36.99 SGD
Shipped after 2018-05-28
- - 35 - - - - - - - - 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51104YP5 08837674 42.99 SGD
Shipped after 2018-06-01
- - 70 - - - - - - - - 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51110YP5 08837744 69.99 SGD
Shipped after 2018-06-01
- - 85 - - - - - - - - 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51112YP5 08837762 96.99 SGD
Shipped after 2018-06-01
- - 28 - - 9 - - - - - 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51102YP5 08837656 42.99 SGD
Shipped after 2018-06-01
- - 52 - - - - - - - - 35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51107YP5 08837717 49.99 SGD
Shipped after 2018-06-01
11 (minimum) 0.3 (minimum) 24 - Single type thrust ball bearings 9 263-7227 14.0[1420] 10.0[1020] 24 (maximum) 9 10   1PC 1 51100 00346936 7.99 SGD
Shipped after 2018-05-28
13 (Minimum) 0.3 (Minimum) 26 - Single type thrust ball bearings 9 263-7235 15.4[1570] 10.3[1050] 26 (Maximum) 9 12   1PC 1 51101 00346945 7.99 SGD
Shipped after 2018-05-28
16 (Minimum) 0.3 (Minimum) 28 - Single type thrust ball bearings 9 263-7243 16.8[1710] 10.5[1070] 28 (Maximum) 9 15   1PC 1 51102 00346954 8.99 SGD
Shipped after 2018-05-28
18 (Minimum) 0.3 (Minimum) 30 - Single type thrust ball bearings 9 263-7251 18.2[1850] 10.8[1100] 30 (Maximum) 9 17   1PC 1 51103 00346963 7.99 SGD
Shipped after 2018-05-28
21 (minimum) 0.3 (minimum) 35 - Single type thrust ball bearings 10 263-7260 24.7[2520] 14.2[1450] 35 (maximum) 10 20   1PC 1 51104 00346972 7.99 SGD
Shipped after 2018-05-28
26 (Minimum) 0.6 (Minimum) 42 - Single type thrust ball bearings 11 263-7278 37.0[3800] 19.6[1990] 42 (Maximum) 11 25   1PC 1 51105 00346981 8.99 SGD
Shipped after 2018-05-28
32 (Minimum) 0.6 (Minimum) 47 - Single type thrust ball bearings 11 263-7286 42.0[4300] 20.4[2080] 47 (Maximum) 11 30   1PC 1 51106 00346997 9.99 SGD
Shipped after 2018-05-28
37 (minimum) 0.6 (minimum) 52 - Single type thrust ball bearings 12 263-7294 44.5[4550] 20.4[2080] 52 (maximum) 12 35   1PC 1 51107 00347006 9.99 SGD
Shipped after 2018-05-28
42 (Minimum) 0.6 (Minimum) 60 - Single type thrust ball bearings 13 263-7308 63.0[6400] 26.9[2740] 60 (Maximum) 13 40   1PC 1 51108 00347015 11.99 SGD
Shipped after 2018-05-28
47 (Minimum) 0.6 (Minimum) 65 - Single type thrust ball bearings 14 263-7316 69.0[7050] 27.9[2840] 65 (Maximum) 14 45   1PC 1 51109 00347024 13.99 SGD
Shipped after 2018-05-28
52 (Minimum) 0.6 (Minimum) 70 - Single type thrust ball bearings 14 263-7324 75.5[7700] 28.8[2930] 70 (Maximum) 14 50   1PC 1 51110 00347033 14.99 SGD
Shipped after 2018-05-28
57 (Minimum) 0.6 (Minimum) 78 - Single type thrust ball bearings 16 263-7332 93.0[9500] 35.0[3550] 78 (Maximum) 16 55   1PC 1 51111 00347042 20.99 SGD
Shipped after 2018-05-28
62 (Minimum) 1 (Minimum) 85 - Single type thrust ball bearings 17 263-7341 113[11500] 41.5[4200] 85 (Maximum) 17 60   1PC 1 51112 00347051 22.99 SGD
Shipped after 2018-05-28
67 (minimum) 1 (minimum) 90 - Single type thrust ball bearings 18 263-7359 117[12000] 41.5[4250] 90 (maximum) 18 65   1PC 1 51113 00347067 22.99 SGD
Shipped after 2018-05-28
77 (Minimum) 1 (Minimum) 100 - Single type thrust ball bearings 19 263-7375 136[13900] 44.5[4550] 100 (Maximum) 19 75   1PC 1 51115 00347085 29.99 SGD
Shipped after 2018-05-28
92 (minimum) 1 (minimum) 120 - Single type thrust ball bearings 35 263-7405 190[19400] 59.5[6100] 120 (maximum) 22 90   1PC 1 51118 00347112 44.99 SGD
Shipped after 2018-05-28
102 (Minimum) 1 (Minimum) 135 - Single type thrust ball bearings 25 263-7413 268[27300] 85.0[8700] 135 (Maximum) 25 100   1PC 1 51120 07078863 66.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 14
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.68
19 Customer Reviews
The reviews are automatic translation.
Motorbike front fork
4
From Japan
On 2018-02-15 20:54:52
I use it to escape the twist of the front fork spring of the bike. Since the outer diameter of the bearing purchased this time was 24 mm and the outer diameter of the spring was about 22.5 mm Bearings and washers We got 1 mm less outside diameter and put them in the inner pipe. I got better feeling comfortable ride!
This review is about item#346936.
In a mixer like Miso
5
From Japan
On 2017-10-23 18:03:28
The part I used before was ruined and deteriorated, the central part collapsed and the sphere was taken off The one I purchased this time was thought that the sphere was made in a stable form so it was very good. I was able to use the mixer smoothly
This review is about item#346997.
Y, s top gear bearing spanker.
4
From Japan
On 2017-10-02 15:02:42
The performance is the same and it is cheaper than Yamaha's genuine products, so it is Ok. If there is a weatherproof product, I would like to purchase it.
This review is about item#346945.
Machine
3
From Japan
On 2017-03-05 15:17:22
I ordered it because it is early so I will continue to do it
This review is about item#347024.
Motorcycle restoration before World War II · (in gearbox)
5
From Japan
On 2016-12-06 18:25:38
I thought that it was cheap even if putting a mailing cost. However, I think that it may be better to send it in a smaller container for transporting Takkyubin from the issue of the amount.
This review is about item#346936.
Replacement of rotating spindle bearing spindle
5
From Japan
On 2016-10-03 20:38:13
Since it was abnormal noise when the rotary chair rotated for more than 20 years, it exchanged for this item which is similar in size. The abnormal noise also disappeared and it started to move smoothly. Because it is a Japanese manufacturer's item, I am not worried about durability, but it is a wait-and-see.
This review is about item#346945.
For rotation exhibition of art objects
5
From Japan
On 2016-09-04 18:18:24
It is inexpensive and demonstrates the desired performance. I appreciate the high precision and cheapness made in Japan.
This review is about item#347006.
Agricultural machines
5
From Japan
On 2016-08-02 17:19:32
While it is a product of the same manufacturer, there is a difference in price between genuine parts and genuine parts. When I found it was feeling I found a treasure
This review is about item#00346981.
Turntable bearing exchange
5
From Japan
On 2016-04-13 18:19:12
Used to replace bearings broken guide due to deterioration NTN made bearings are not bad Has no movement without any haze.
This review is about item#00346945.
Used for drilling machine 45 years ago
5
From Japan
On 2015-01-30 13:48:01
I used it to replace the bearings used for the spindle of the old drilling machine. Sound also becomes quiet and rotation is smooth. Purchased at this price, the repair cost also increased cheaply.
This review is about item#00346963.

Related Products