Buy more than* S$200* and get FREE SHIPPING

Single-Direction Thrust Ball Bearing No. 51200 Series

5.00 (7)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Chamfer Dimensions r (mm) Weight (g) Outside Diameter D (phi mm) Material Width T (mm) Type Standard Static Rating Load KN ([kgf]) TRUSCO Part Number Standard Dynamic Load Rating KN ([kgf]) Dimension d1(phi mm) Thickness T (mm) Inside Diameter d (phi mm) Dimention D1 (phimm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Chamfer Dimensions r (mm) Weight (g) Outside Diameter D (phi mm) Material Width T (mm) Type Standard Static Rating Load KN ([kgf]) TRUSCO Part Number Standard Dynamic Load Rating KN ([kgf]) Dimension d1(phi mm) Thickness T (mm) Inside Diameter d (phi mm) Dimention D1 (phimm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 73 High carbon-chromium bearing steel 20 - - - - - - 45 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51209YP5 08838015 98.99 SGD
Shipped after 2018-05-02
1-1541 1(min) 870 110 High carbon-chromium bearing steel 27 - 209[21300] 263-7570 77.5[7900] 110(max) 27 75 77(min)   1PC 1 51215 00347304 45.99 SGD
In stock
1-1541 1(min) 920 115 High carbon-chromium bearing steel 28 - 218[22300] 263-7588 78.5[8000] 115(max) 28 80 82(min)   1PC 1 51216 00347313 52.99 SGD
In stock
1-1541 1.1(min) 1700 135 High carbon-chromium bearing steel 35 - 325[33000] 263-7600 117[11900] 135(max) 35 90 93(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51218 00347331 78.99 SGD
In stock
- - - 68 High carbon-chromium bearing steel 19 - - - - - - 40 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51208YP5 08838006 85.99 SGD
Shipped after 2018-05-02
- - - 78 High carbon-chromium bearing steel 22 - - - - - - 50 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51210YP5 08838024 119.99 SGD
Shipped after 2018-05-02
- - - 170 High carbon-chromium bearing steel 39 - - - - - - 120 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51224 08838076 259.99 SGD
Shipped after 2018-05-02
1-1541 1(min) 790 105 High carbon-chromium bearing steel 27 - 199[20200] 263-7561 76.0[7750] 105(max) 27 70 72(min)   1PC 1 51214 00347295 44.99 SGD
In stock
1-1541 1(min) 680 95 High carbon-chromium bearing steel 26 - 179[18200] 263-7545 73.5[7500] 95(max) 26 60 62(min)   1PC 1 51212 00347277 36.99 SGD
In stock
- - - 52 High carbon-chromium bearing steel - - - - - - - 30 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51206YP5 08837972 66.99 SGD
Shipped after 2018-05-02
- - - - - - - - - - - - - -   1PC 1 51213 00347286 42.99 SGD
In stock
1-1541 0.6(minimum) 30 28 Highcarbon-chromiumbearingsteel 11 Single direction thrust ball bearing 19.0[1940] 263-7430 13.2[1340] 28(maximum) 11 12 14(minimum)   1PC 1 51201 00347164 8.99 SGD
In stock
- - - 215 High carbon-chromium bearing steel 50 - - - - - - 150 153(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51230 08192843 629.99 SGD
Shipped after 2018-05-02
- - - 300 High carbon-chromium bearing steel 63 - - - - - - 220 224(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51244 08192904 1,819.99 SGD
Shipped after 2018-05-02
- - - 270 High carbon-chromium bearing steel 62 - - - - - - 190 194(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51238 08192886 1,059.99 SGD
Shipped after 2018-05-02
- - - 280 High carbon-chromium bearing steel 62 - - - - - - 200 204(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51240 08192895 1,249.99 SGD
Shipped after 2018-05-02
- - - 360 High carbon-chromium bearing steel 79 - - - - - - 260 263(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51252 08192922 2,579.99 SGD
Shipped after 2018-05-02
- - - 380 High carbon-chromium bearing steel 80 - - - - - - 280 284(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51256 08192931 3,219.99 SGD
Shipped after 2018-05-02
- - - 250 High carbon-chromium bearing steel 56 - - - - - - 180 183(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51236 08192877 929.99 SGD
Shipped after 2018-05-02
1-1541 1(minimum) 1250 125 Highcarbon-chromiumbearingsteel 31 Single direction thrust ball bearing 264[26900] 263-7596 95.5[9700] 125(maximum) 31 85 88(minimum)   1PC 1 51217 00347322 67.99 SGD
Shipped after 2018-05-02
- - - 225 High carbon-chromium bearing steel 51 - - - - - - 160 163(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51232 08192852 719.99 SGD
Shipped after 2018-05-02
- - - 240 High carbon-chromium bearing steel 55 - - - - - - 170 173(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51234 08192861 799.99 SGD
Shipped after 2018-05-02
- - - 26 High carbon-chromium bearing steel - - - - - - - 10 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51200J 08769266 17.99 SGD
Shipped after 2018-05-02
- - - 32 High carbon-chromium bearing steel - - - - - - - 15 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51202J 08769284 17.99 SGD
Shipped after 2018-05-02
- - - 35 High carbon-chromium bearing steel - - - - - - - 17 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51203J 08769293 17.99 SGD
Shipped after 2018-05-02
- 0.6 (Minimum) - 26 High carbon chromium bearing steel 11 Single type thrust ball bearings 17.1[1740] 263-7421 12.7[1290] 26 (Maximum) 11 10 12 (Minimum)   1PC 1 51200 00347155 8.99 SGD
In stock
- 0.6 (minimum) - 32 High carbon chromium bearing steel 12 Single type thrust ball bearings 24.8[2530] 263-7448 16.6[1690] 32 (maximum) 12 15 17 (minimum)   1PC 1 51202 00347173 9.99 SGD
In stock
- 0.6 (Minimum) - 35 High carbon chromium bearing steel 12 Single type thrust ball bearings 27.3[2780] 263-7456 17.2[1750] 35 (Maximum) 12 17 19 (Minimum)   1PC 1 51203 00347182 9.99 SGD
In stock
- 0.6 (minimum) - 40 High carbon chromium bearing steel 14 Single type thrust ball bearings 37.5[3850] 263-7464 22.3[2270] 40 (maximum) 14 20 22 (minimum)   1PC 1 51204 00347191 10.99 SGD
In stock
- 0.6 (Minimum) - 47 High carbon chromium bearing steel 15 Single type thrust ball bearings 50.5[5150] 263-7472 27.8[2830] 47 (Maximum) 15 25 27 (Minimum)   1PC 1 51205 00347207 11.99 SGD
In stock
- 0.6 (Minimum) - 52 High carbon chromium bearing steel 16 Single type thrust ball bearings 58.0[5950] 263-7481 29.3[2990] 52 (Maximum) 16 30 32 (Minimum)   1PC 1 51206 00347216 12.99 SGD
In stock
- 1 (Minimum) - 62 High carbon chromium bearing steel 18 Single type thrust ball bearings 78.0[7950] 263-7499 39.0[4000] 62 (Maximum) 18 35 37 (Minimum)   1PC 1 51207 00347225 16.99 SGD
In stock
- 1 (Minimum) - 68 High carbon chromium bearing steel 19 Single type thrust ball bearings 98.5[10000] 263-7502 47.0[4800] 68 (Maximum) 19 40 42 (Minimum)   1PC 1 51208 00347234 20.99 SGD
In stock
- 1 (Minimum) - 73 High carbon chromium bearing steel 20 Single type thrust ball bearings 105[10700] 263-7511 48.0[4850] 73 (Maximum) 20 45 47 (Minimum)   1PC 1 51209 00347243 22.99 SGD
In stock
- 1 (Minimum) - 78 High carbon chromium bearing steel 22 Single type thrust ball bearings 111[11400] 263-7529 48.5[4950] 78 (Maximum) 22 50 52 (Minimum)   1PC 1 51210 00347252 26.99 SGD
In stock
- 1 (minimum) - 90 High carbon chromium bearing steel 25 Single type thrust ball bearings 159[16200] 263-7537 69.5[7100] 90 (maximum) 25 55 57 (minimum)   1PC 1 51211 00347261 30.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
As it is a part, it is not used for work. "
5
From Japan
On 2017-12-24 06:43:30
I occasionally use it, but it was as planned as usual.
This review is about item#00347155.
For repairing machinery
5
From Japan
On 2016-10-14 20:50:31
There are no problems with NTN in goods, but even 1 to 2 items will come in cheaper than the usual parts shop soon, so I will change my mind to purchase it in the future (although the model number is different)
This review is about item#347243.
To the rotor of the rack oven
5
From Japan
On 2014-07-21 13:55:03
It was very good.
This review is about item#00347261.
I am using it in the reception of a dewatering machine.
5
From Japan
On 2013-04-22 10:45:38
I am using it without problems.
This review is about item#00347252.
Affiliation
5
From Japan
On 2012-10-15 16:52:42
Ikkinashi
This review is about item#00347207.
For use on a motorcycle
5
From Japan
On 2012-10-03 19:43:18
NTN can be used with confidence!
This review is about item#00347155.
Used for manufacturing jigs
5
From Japan
On 2012-02-22 14:19:41
After all the bearing is NTN.
This review is about item#00347191.

Related Products