Buy more than* S$200* and get FREE SHIPPING

Single-Direction Thrust Ball Bearing No. 51300 Series

...see all>
Product Options
ADD TO CART
Dimension d1(phi mm) Thickness T (mm) Inside Diameter d (phi mm) Dimention D1 (phimm) Chamfer Dimensions r (mm) Outside Diameter D (phi mm) Type Width T (mm) Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d1(phi mm) Thickness T (mm) Inside Diameter d (phi mm) Dimention D1 (phimm) Chamfer Dimensions r (mm) Outside Diameter D (phi mm) Type Width T (mm) Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
95(maximum) 31 50 52(minimum) 1.1(minimum) 95 Single direction thrust ball bearing 31 202[20600] 96.5[9850]   1PC 1 51310 00347444 40.99 SGD
In stock
- - 150 - - 250 - 80 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51330 08192965 1,189.99 SGD
Shipped after 2018-05-01
- - 160 - - 270 - 87 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51332 08192974 1,689.99 SGD
Shipped after 2018-05-01
- - 130 - - 225 - 75 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51326 08192947 899.99 SGD
Shipped after 2018-05-01
- - 170 - - 215 - 34 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51334 08192983 1,819.99 SGD
Shipped after 2018-05-01
115(max) 36 65 67(min) 1.1(min) 115 - 36 287[29300] 128[13000]   1PC 1 51313 00347471 75.99 SGD
In stock
140(max) 44 80 82(min) 1.5(min) 140 - 44 425[43000] 176[18000] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51316 00347505 149.99 SGD
Shipped after 2018-04-26
- - 25 - - 52 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51305P5 08838112 66.99 SGD
Shipped after 2018-05-01
- - 45 - - 85 - 28 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51309P5 08838146 129.99 SGD
Shipped after 2018-05-01
78(max) 26 40 42(min) 1(min) 78 - 26 135[13700] 69.0[7050]   1PC 1 51308 00347426 25.99 SGD
In stock
125(max) 40 70 72(min) 1.1(min) 125 - 40 340[34500] 148[15100]   1PC 1 51314 00347487 86.99 SGD
Shipped after 2018-04-26
150(max) 49 85 88(min) 1.5(min) 150 - 49 490[50000] 201[20500] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51317 00347514 179.99 SGD
Shipped after 2018-04-26
105(max) 35 55 57(min) 1.1(min) 105 - 35 246[25100] 119[12200]   1PC 1 51311 00347453 54.99 SGD
Shipped after 2018-04-26
135(max) 44 75 77(min) 1.5(min) 135 - 44 395[40500] 171[17400] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51315 00347496 109.99 SGD
Shipped after 2018-05-01
85(max) 28 45 47(min) 1(min) 85 - 28 163[16700] 80.0[8150]   1PC 1 51309 00347435 35.99 SGD
In stock
110(max) 35 60 62(min) 1.1(min) 110 - 35 267[27200] 123[12600]   1PC 1 51312 00347462 62.99 SGD
Shipped after 2018-04-26
155(max) 50 90 93(min) 1.5(min) 155 - 50 490[50000] 198[20200] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 51318 00347523 169.99 SGD
Shipped after 2018-04-26
60(max) 21 30 32(min) 1(min) 60 - 21 78.5[8000] 43.0[4350]   1PC 1 51306 00347401 17.99 SGD
In stock
52 (Maximum) 18 25 27 (Minimum) 1 (Minimum) 52 Single type thrust ball bearings 18 61.5[6250] 35.5[3650]   1PC 1 51305 00347392 14.99 SGD
In stock
68 (maximum) 24 35 37 (minimum) 1 (minimum) 68 Single type thrust ball bearings 24 105[10700] 55.5[5650]   1PC 1 51307 00347417 21.99 SGD
In stock
ADD TO CART

Related Products