Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Width B (mm) Outside Diameter D (phi mm) Inner Diameter (phi mm) Standard Dynamic Load Rating (kN) Outer Diameter (phi mm) Standard static Load Rating (kN) Contact Angle (Degree) Chamfer Dimension r1 (mm) Type Point of Action a (mm) Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Chamfer Dimensions r (mm) Inside Diameter d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width B (mm) Outside Diameter D (phi mm) Inner Diameter (phi mm) Standard Dynamic Load Rating (kN) Outer Diameter (phi mm) Standard static Load Rating (kN) Contact Angle (Degree) Chamfer Dimension r1 (mm) Type Point of Action a (mm) Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Chamfer Dimensions r (mm) Inside Diameter d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 100 - - 100 - 30 1 (minimum) Single row 33 39.5[4050] 51[5200] 1.5 (minimum) 55   1PC 1 7211 00340575 32.99 SGD
Shipped after 2018-01-22
11 35 - - - - 15 - Single row - - - - 15   1PC 1 7202CP5 00340207 28.99 SGD
Shipped after 2018-01-26
14 47 - - - - 40 0.6 (minimum) Single row 21.5 7.70[785] 13.3[1360] 1 (minimum) 20   1PC 1 7204B 00340252 12.99 SGD
Shipped after 2018-01-22
34 180 - - 180 - 30 ° 1.1(min) - 57.5 126[12800] 144[14700] 2.1(min) 100   1PC 1 7220 00340934 129.99 SGD
Shipped after 2018-01-23
21 100 - 46.5 100 36.0 40 ° - - - - - - 55   1PC 1 7211B 00340593 31.99 SGD
Shipped after 2018-01-23
25 130 - - 130 - 40 - - - - - - 75   1PC 1 7215B 00340751 57.99 SGD
N/A
9 30 - - - - - - - - - - - 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7200CP4 08810444 40.99 SGD
Shipped after 2018-01-26
19 85 - - 85 - 30 0.6(min) - 28.5 28.7[2930] 39.5[4050] 1.1(min) 45   1PC 1 7209 00340471 23.99 SGD
Shipped after 2018-01-23
22 110 - - 110 - 30 ° 1(min) - 36 49.0[5000] 61.5[6300] 1.5(min) 60   1PC 1 7212 00340611 42.99 SGD
Shipped after 2018-01-23
23 120 - - 120 - 30 ° 1(min) - 38 58.0[5900] 70.5[7150] 1.5(min) 65   1PC 1 7213 00340654 44.99 SGD
Shipped after 2018-01-23
24 125 - - 125 - 30 ° 1(min) - 40 63.5[6500] 76.5[7800] 1.5(min) 70   1PC 1 7214 00340697 49.99 SGD
Shipped after 2018-01-23
32 170 - - 170 - 30 ° 1.1(min) - 54.5 118[12000] 133[13600] 2.1(min) 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7219 00340891 109.99 SGD
Shipped after 2018-01-26
9 30 - - - - 15 - - - - - - 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7200CP5 00340146 27.99 SGD
Shipped after 2018-01-26
23 120 - - 120 - 40 ° - - - - - - 65   1PC 1 7213B 00340672 44.99 SGD
Shipped after 2018-01-23
32 170 - - 170 - 40 ° - - - - - - 95   1PC 1 7219B 00340916 109.99 SGD
Shipped after 2018-01-23
- 40 - - - - - - - - - - - 17 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7203CG/GNP4 08811004 51.99 SGD
Shipped after 2018-01-26
- 40 - - - - - - - - - - - 17 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7203CP4 08810986 48.99 SGD
Shipped after 2018-03-01
10 32 - 7.60 - 3.95 30 - - - - - - 12   1PC 1 7201 00340155 8.99 SGD
Shipped after 2018-01-26
10 32 - 7.00 - 3.65 40 - - - - - - 12   1PC 1 7201B 00340164 11.99 SGD
Shipped after 2018-01-23
10 32 - - - - 15 - - - - - - 12   1PC 1 7201CP5 00340173 27.99 SGD
Shipped after 2018-01-26
11 35 - 8.35 - 4.35 40 - - - - - - 15   1PC 1 7202B 00340191 10.99 SGD
Shipped after 2018-01-22
- 32 - - - - - - - - - - - 12   1PC 1 7201BG 08768794 15.99 SGD
Shipped after 2018-01-23
- 40 - - - - - - - - - - - 17   1PC 1 7203BG 08768821 17.99 SGD
Shipped after 2018-01-23
- 47 - - - - - - - - - - - 20   1PC 1 7204BG 08768855 18.99 SGD
Shipped after 2018-01-23
- 47 - - - - - - - - - - - 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7204T2P5 08811101 41.99 SGD
Shipped after 2018-01-26
18 80 - - 80 - 30 0.6(min) - 26.5 25.1[2560] 35.5[3600] 1.1(min) 40   1PC 1 7208 00340426 22.99 SGD
Shipped after 2018-01-24
20 90 - - 90 - 30 0.6(min) - 30 31.5[3200] 41.5[4200] 1.1(min) 50   1PC 1 7210 00340523 26.99 SGD
Shipped after 2018-01-23
28 150 - - 150 - 30 ° 1(min) - 48 88.5[9050] 99.5[10100] 2(min) 85   1PC 1 7217 00340812 83.99 SGD
Shipped after 2018-01-23
12 40 - 11.0 - 6.10 40 - - - - - - 17   1PC 1 7203B 00340225 10.99 SGD
Shipped after 2018-01-24
12 40 - - - - 15 - - - - - - 17 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7203CP5 00340234 38.99 SGD
Shipped after 2018-01-26
14 47 - - - - 15 - - - - - - 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7204CP5 00340261 38.99 SGD
Shipped after 2018-01-26
15 52 - - - - 15 - - - - - - 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7205CP5 00340313 41.99 SGD
Shipped after 2018-01-25
16 62 - 20.5 62 13.5 40 - - - - - - 30   1PC 1 7206B 00340347 15.99 SGD
Shipped after 2018-01-22
18 80 - 32.0 80 23.0 40 - - - - - - 40   1PC 1 7208B 00340444 23.99 SGD
Shipped after 2018-01-24
18 80 40 - 80 - 15 - - - - - - 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7208CP5 00340462 66.99 SGD
Shipped after 2018-01-26
26 140 - - 140 - 40 ° - - - - - - 80   1PC 1 7216B 00340794 75.99 SGD
Shipped after 2018-01-23
28 150 - - 150 - 40 ° - - - - - - 85   1PC 1 7217B 00340837 83.99 SGD
Shipped after 2018-01-23
34 180 - - 180 - 40 ° - - - - - - 100   1PC 1 7220B 00340952 129.99 SGD
Shipped after 2018-01-23
40 215 - - - - - - - - - - - 120   1PC 1 7224 08814601 319.99 SGD
Shipped after 2018-01-23
42 250 - - - - - - - - - - - 140 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7228 08814766 509.99 SGD
Shipped after 2018-01-26
45 270 - - - - - - - - - - - 150   1PC 1 7230 08814845 739.99 SGD
Shipped after 2018-01-23
48 290 - - - - - - - - - - - 160 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7232 08814881 809.99 SGD
Shipped after 2018-01-26
- 47 - - - - - - - - - - - 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7204BL1 08768846 25.99 SGD
Shipped after 2018-01-26
- 62 - - - - - - - - - - - 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7206BL1 08811722 31.99 SGD
Shipped after 2018-01-26
- 62 - - - - - - - - - - - 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7206BL1G 08811747 29.99 SGD
Shipped after 2018-01-26
- 62 - - - - - - - - - - - 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7206CP4 08811783 65.99 SGD
N/A
- 62 - - - - - - - - - - - 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7206T2P4 08811634 70.99 SGD
Shipped after 2018-01-26
- 72 - - - - - - - - - - - 35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7207CG/GNP4 08812027 75.99 SGD
Shipped after 2018-01-26
20 90 - - - - - - - - - - - 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7210CP4 08812745 109.99 SGD
Shipped after 2018-01-26
20 90 - - - - - - - - - - - 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7210T2P4 08812666 109.99 SGD
Shipped after 2018-01-26
20 90 - - - - - - - - - - - 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7210T2P5 08812675 92.99 SGD
Shipped after 2018-01-26
21 100 - - - - - - - - - - - 55 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7211CP4 08812946 129.99 SGD
Shipped after 2018-02-01
21 100 - - - - - - - - - - - 55 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7211CP5 08812964 109.99 SGD
Shipped after 2018-01-26
21 100 - - - - - - - - - - - 55 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7211T2P5 08812894 109.99 SGD
Shipped after 2018-01-26
22 110 - - - - - - - - - - - 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7212CG/GNP4 08813165 149.99 SGD
Shipped after 2018-01-26
23 120 - - - - - - - - - - - 65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7213CG/GNP4 08813341 189.99 SGD
Shipped after 2018-01-26
25 130 - - - - - - - - - - - 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7215CG/GNP4 08813777 239.99 SGD
Shipped after 2018-01-26
25 130 - - - - - - - - - - - 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7215CP4 08813752 229.99 SGD
Shipped after 2018-01-26
26 140 - - - - - - - - - - - 80   1PC 1 7216BG 08813901 82.99 SGD
Shipped after 2018-01-23
26 140 - - - - - - - - - - - 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7216BL1 08813892 93.99 SGD
Shipped after 2018-01-26
26 140 - - - - - - - - - - - 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7216BL1G 08813917 97.99 SGD
Shipped after 2018-01-26
26 140 - - - - - - - - - - - 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7216CP4 08813953 269.99 SGD
Shipped after 2018-01-26
26 140 - - - - - - - - - - - 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7216CP5 08813962 179.99 SGD
Shipped after 2018-01-26
28 150 - - - - - - - - - - - 85   1PC 1 7217BG 08814066 90.99 SGD
Shipped after 2018-01-23
28 150 - - - - - - - - - - - 85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7217BL1 08814075 119.99 SGD
Shipped after 2018-01-26
30 160 - - - - - - - - - - - 90   1PC 1 7218BG 08814163 109.99 SGD
Shipped after 2018-01-23
30 160 - - - - - - - - - - - 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7218BL1 08814172 139.99 SGD
Shipped after 2018-01-26
34 180 - - - - - - - - - - - 100   1PC 1 7220BG 08814391 119.99 SGD
Shipped after 2018-01-23
34 180 - - - - - - - - - - - 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7220BL1 08814382 179.99 SGD
Shipped after 2018-01-26
34 180 - - - - - - - - - - - 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7220CP4 08814425 459.99 SGD
Shipped after 2018-01-26
34 180 - - - - - - - - - - - 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7220CP5 08814434 329.99 SGD
Shipped after 2018-01-26
36 190 - - - - - - - - - - - 105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7221B 08814486 139.99 SGD
Shipped after 2018-01-26
38 200 - - - - - - - - - - - 110   1PC 1 7222B 08814547 179.99 SGD
Shipped after 2018-01-23
42 250 - - - - - - - - - - - 140 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7228B 08814802 499.99 SGD
Shipped after 2018-01-26
42 250 - - - - - - - - - - - 140 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7228CP5 08814827 1,149.99 SGD
Shipped after 2018-01-26
45 270 - - - - - - - - - - - 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7230B 08814854 739.99 SGD
Shipped after 2018-01-26
45 270 - - - - - - - - - - - 150   1PC 1 7230BG 08814863 779.99 SGD
Shipped after 2018-01-23
48 290 - - - - - - - - - - - 160   1PC 1 7232B 08814897 809.99 SGD
Shipped after 2018-01-23
48 290 - - - - - - - - - - - 160 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7232BG 08814906 829.99 SGD
Shipped after 2018-01-26
52 310 - - - - - - - - - - - 170 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7234B 08814933 949.99 SGD
Shipped after 2018-01-26
34 180 - - - - - - - - - - - 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TS3-7220BL1G 08814407 209.99 SGD
Shipped after 2018-01-26
25 130 - - 130 - 30 ° 1(min) - 42.5 68.5[7000] 79[8050] 1.5(min) 75   1PC 1 7215 00340733 53.99 SGD
Shipped after 2018-01-23
9 30 - 5.00 - 2.52 40 - - - - - - 10   1PC 1 7200B 00340137 10.99 SGD
Shipped after 2018-01-23
20 90 50 - 90 - 15 - - - - - - 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7210CP5 00340566 88.99 SGD
Shipped after 2018-01-26
9 30 - - - - - - - - - - - 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7200BG 08768785 15.99 SGD
Shipped after 2018-01-26
14 47 - - - - 30 0.6 (Minimum) Single row 17 8.40(855) 14.5(1480) 1 (Minimum) 20   1PC 1 7204 00340243 12.99 SGD
Shipped after 2018-01-22
15 52 - 14.8 - 9.40 40 - Single row - - - - 25   1PC 1 7205B 00340295 13.99 SGD
Shipped after 2018-01-22
11 35 - 9.05 - 4.70 30 - Single row - - - - 15   1PC 1 7202 00340182 10.99 SGD
Shipped after 2018-01-22
15 52 - - - - 30 0.6 (minimum) Single row 19 10.3(1050) 16.2(1650) 1 (minimum) 25   1PC 1 7205 00340277 14.99 SGD
Shipped after 2018-01-22
9 30 - 5.45 - 2.74 30 - Single row - - - - 10   1PC 1 7200 00340121 8.99 SGD
Shipped after 2018-01-22
16 62 - - - - 30 0.6 (Minimum) Single row 21.5 14.8[1510] 22.5[2300] 1 (Minimum) 30   1PC 1 7206 00340322 15.99 SGD
Shipped after 2018-01-22
19 85 - 36.0 85 26.2 40 - Single row - - - - 45   1PC 1 7209B 00340496 24.99 SGD
Shipped after 2018-01-23
22 110 - 56 110 44.5 40 degree 1 Single row 47.5 44.5(4550) 56(5700) 1.5 (minimum) 60   1PC 1 7212B 00340636 39.99 SGD
Shipped after 2018-01-23
40 230 - - - - - - - - - - - 130 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7226P5 08190585 1,149.99 SGD
Shipped after 2018-01-26
17 72 - - 72 - 30 0.6(minimum) Single row 24 20.1[2050] 29.7[3050] 1.1(minimum) 35   1PC 1 7207 00340374 17.99 SGD
Shipped after 2018-01-22
36 190 - - - - - - - - - - - 105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7221 08190095 139.99 SGD
Shipped after 2018-01-26
38 200 - - - - - - - - - - - 110 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7222 08190104 189.99 SGD
Shipped after 2018-01-26
12 40 - - - - 30 0.3(minimum) Single row 14.5 6.60(675) 12.0(1220) 1(minimum) 17   1PC 1 7203 00340216 10.99 SGD
Shipped after 2018-01-22
17 72 - 27.1 72 18.4 40 - Single row - - - - 35   1PC 1 7207B 00340392 17.99 SGD
Shipped after 2018-01-22
20 90 - 37.5 90 28.6 40 - Single row - - - - 50   1PC 1 7210B 00340541 28.99 SGD
Shipped after 2018-01-24
- 52 - - - - - - - - - - - 25   1PC 1 7205BG 08811451 21.99 SGD
Shipped after 2018-01-23
- 52 - - - - - - - - - - - 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7205CG/GNP5 08811503 44.99 SGD
Shipped after 2018-01-26
23 120 - - - - - - - - - - - 65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7213BL1G 08813305 85.99 SGD
Shipped after 2018-01-26
24 125 - - - - - - - - - - - 70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7214L1 08813427 88.99 SGD
Shipped after 2018-01-26
25 130 - - - - - - - - - - - 75   1PC 1 7215BG 08813691 64.99 SGD
Shipped after 2018-01-23
25 130 - - - - - - - - - - - 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7215BL1 08813707 99.99 SGD
Shipped after 2018-01-26
28 150 - - - - - - - - - - - 85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7217CP4 08814084 309.99 SGD
Shipped after 2018-01-26
30 160 - - - - - - - - - - - 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7218CP4 08814206 349.99 SGD
Shipped after 2018-01-26
30 160 - - - - - - - - - - - 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7218L1 08814145 129.99 SGD
Shipped after 2018-01-26
32 170 - - - - - - - - - - - 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7219CP4 08814312 409.99 SGD
Shipped after 2018-01-26
38 200 - - - - - - - - - - - 110 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7222CP4 08814556 799.99 SGD
Shipped after 2018-01-26
40 215 - - - - - - - - - - - 120 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7224CP4 08814653 1,039.99 SGD
Shipped after 2018-01-26
40 215 - - - - - - - - - - - 120 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7224CP5 08814662 779.99 SGD
Shipped after 2018-01-26
40 230 - - - - - - - - - - - 130 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7226B 08814705 429.99 SGD
Shipped after 2018-01-26
40 230 - - - - - - - - - - - 130 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7226CP4 08814732 1,299.99 SGD
Shipped after 2018-01-26
40 230 - - - - - - - - - - - 130 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7226CP5 08814741 909.99 SGD
Shipped after 2018-01-26
17 72 35 - 72 - 15 - - - - - - 35   1PC 1 7207CP5 00340417 51.99 SGD
Shipped after 2018-01-26
30 160 - - 160 - 40 ° - - - - - - 90   1PC 1 7218B 00340873 92.99 SGD
Shipped after 2018-01-23
- 35 - - - - - - - - - - - 15   1PC 1 7202BG 08768803 16.99 SGD
Shipped after 2018-01-23
- 35 - - - - - - - - - - - 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7202CG/GNP4 08810785 48.99 SGD
Shipped after 2018-01-26
- 35 - - - - - - - - - - - 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7202CP4 08810776 46.99 SGD
Shipped after 2018-01-26
- 47 - - - - - - - - - - - 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7204BL1G 08768864 24.99 SGD
Shipped after 2018-01-26
- 52 - - - - - - - - - - - 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7205CP4 08811485 60.99 SGD
Shipped after 2018-02-01
- 52 - - - - - - - - - - - 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7205T2P5 08811354 45.99 SGD
Shipped after 2018-01-26
- 62 - - - - - - - - - - - 30   1PC 1 7206BG 08811731 23.99 SGD
Shipped after 2018-01-23
19 85 - - - - - - - - - - - 45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7209CG/GNP4 08812544 96.99 SGD
Shipped after 2018-01-26
19 85 - - - - - - - - - - - 45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7209CP4 08812535 91.99 SGD
Shipped after 2018-01-26
19 85 - - - - - - - - - - - 45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7209T2P5 08812456 80.99 SGD
Shipped after 2018-01-26
20 90 - - - - - - - - - - - 50   1PC 1 7210BG 08812727 38.99 SGD
Shipped after 2018-01-23
26 140 - - 140 - 30 ° 1(min) - 45 76.0[7750] 89[9100] 2(min) 80   1PC 1 7216 00340776 69.99 SGD
Shipped after 2018-01-23
30 160 - - 160 - 30 ° 1(min) - 51 103[10500] 118[12000] 2(min) 90   1PC 1 7218 00340855 92.99 SGD
Shipped after 2018-01-23
16 62 - - 62 - 15 - - - - - - 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7206CP5 00340365 45.99 SGD
Shipped after 2018-01-26
19 85 45 - 85 - 15 - - - - - - 45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7209CP5 00340514 69.99 SGD
Shipped after 2018-01-26
- 47 - - - - - - - - - - - 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7204CP4 08811241 61.99 SGD
Shipped after 2018-01-26
- 47 - - - - - - - - - - - 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7204T2P4 08811092 60.99 SGD
Shipped after 2018-01-26
- 72 - - - - - - - - - - - 35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7207CP4 08812011 77.99 SGD
Shipped after 2018-01-26
- 80 - - - - - - - - - - - 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7208L1 08812142 38.99 SGD
Shipped after 2018-01-26
22 110 - - - - - - - - - - - 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7212CP5 08813174 98.99 SGD
Shipped after 2018-01-26
23 120 - - - - - - - - - - - 65   1PC 1 7213BG 08813296 56.99 SGD
Shipped after 2018-01-23
23 120 - - - - - - - - - - - 65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7213BL1 08813287 74.99 SGD
Shipped after 2018-01-26
24 125 - - - - - - - - - - - 70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7214BL1 08813472 82.99 SGD
Shipped after 2018-01-26
24 125 - - - - - - - - - - - 70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7214CG/GNP4 08813533 219.99 SGD
Shipped after 2018-01-26
24 125 - - 125 - 40 ° - - - - - - 70   1PC 1 7214B 00340715 49.99 SGD
Shipped after 2018-01-23
- 32 - - - - - - - - - - - 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7201CP4 08810557 41.99 SGD
Shipped after 2018-01-26
- 72 - - - - - - - - - - - 35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7207T2P4 08811932 78.99 SGD
Shipped after 2018-01-26
- 80 - - - - - - - - - - - 40   1PC 1 7208BG 08812264 29.99 SGD
Shipped after 2018-01-23
- 80 - - - - - - - - - - - 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7208T2P4 08812151 93.99 SGD
Shipped after 2018-01-26
19 85 - - - - - - - - - - - 45   1PC 1 7209BG 08812517 31.99 SGD
Shipped after 2018-01-23
- 72 - - - - - - - - - - - 35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7207T2P5 08811941 58.99 SGD
Shipped after 2018-01-26
- 80 - - - - - - - - - - - 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 7208CP4 08812307 87.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Change of milling machine bearings
4
From Japan
On 2015-04-23 21:28:06
I am fulfilling the function of the bearing with the same type order, but I do not know the intended use so quickly, so I think if there are advice sites such as bearing features, usage examples, etc.
This review is about item#00340322.
Part of automatic lathe (spindle)
5
From Japan
On 2014-07-18 13:13:10
If there is a cover so that grease oil does not scatter (if it is rotating at high speed, oil will run out)
This review is about item#00340365.

Related Products