Buy more than* S$200* and get FREE SHIPPING

Steel plate round flange type unit

5.00 (1)
...see all>
Product Options
ADD TO CART
Standard Dynamic Load Rating (kN) TRUSCO Part Number Standard static Load Rating (kN) Dimensions A1 (mm) Dimension H (mm) Dimensions J (mm) Shaft Diameter (phi mm) Dimensions N (mm) Dimensions B (mm) Dimension S (mm) Unit Weight (kg) Dimensions A (mm) Mounting Bolt Nominal Designation Bearing Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Dynamic Load Rating (kN) TRUSCO Part Number Standard static Load Rating (kN) Dimensions A1 (mm) Dimension H (mm) Dimensions J (mm) Shaft Diameter (phi mm) Dimensions N (mm) Dimensions B (mm) Dimension S (mm) Unit Weight (kg) Dimensions A (mm) Mounting Bolt Nominal Designation Bearing Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ASPF202-010 08883192 21.99 SGD
Shipped after 2018-05-25
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ASPF205-014 08883217 24.99 SGD
Shipped after 2018-05-25
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ASPF205-100 08883226 24.99 SGD
Shipped after 2018-05-25
9.60 - 4.60 4 81 63.5 17 7.1 22 6 0.2 14 M6 AS203   1pc 1 ASPF203 00406113 11.99 SGD
In stock
12.8 - 6.65 4 90 71.5 20 9 25 7 0.3 16 M8 AS204   1pc 1 ASPF204 00406122 12.99 SGD
Shipped after 2018-05-23
14.0 - 7.85 4 95 76 25 9 27 7.5 0.3 18 M8 AS205   1pc 1 ASPF205 00406131 14.99 SGD
In stock
25.7, 25.7, 25.7 - 15.3, 15.3, 15.3 5.2, 5.2, 5.2 122, 122, 122 100, 100, 100 35, 35, 35 11, 11, 11 34, 34, 34 8.5, 8.5, 8.5 0.7, 0.7, 0.7 20, 20, 20 M10, M10, M10 AS207, AS207, AS207   1pc 1 ASPF207 00406156 22.99 SGD
Shipped after 2018-05-23
29.1, 29.1, 29.1 - 17.8, 17.8, 17.8 6.8, 6.8, 6.8 148, 148, 148 119, 119, 119 40, 40, 40 13.5, 13.5, 13.5 38, 38, 38 9, 9, 9 1.1, 1.1, 1.1 21, 21, 21 M12, M12, M12 AS208, AS208, AS208   1pc 1 ASPF208 00406165 27.99 SGD
Shipped after 2018-05-23
9.60, 9.60, 9.60 - 4.60, 4.60, 4.60 4, 4, 4 81, 81, 81 63.5, 63.5, 63.5 12, 12, 12 7.1, 7.1, 7.1 22, 22, 22 6, 6, 6 0.2, 0.2, 0.2 14, 14, 14 M6, M6, M6 AS201, AS201, AS201   1pc 1 ASPF201 00406095 12.99 SGD
Shipped after 2018-05-23
9.60, 9.60, 9.60 819-7198, 819-7198, 819-7198 4.60, 4.60, 4.60 4, 4, 4 81, 81, 81 63.5, 63.5, 63.5 15, 15, 15 7.1, 7.1, 7.1 22, 22, 22 6, 6, 6 0.2, 0.2, 0.2 14, 14, 14 M6, M6, M6 AS202, AS202, AS202   1pc 1 ASPF202 00406104 12.99 SGD
Shipped after 2018-05-23
19.5, 19.5, 19.5 819-7201, 819-7201, 819-7201 11.3, 11.3, 11.3 5.2, 5.2, 5.2 113, 113, 113 90.5, 90.5, 90.5 30, 30, 30 11, 11, 11 29, 29, 29 8, 8, 8 0.5, 0.5, 0.5 18, 18, 18 M10, M10, M10 AS206, AS206, AS206   1pc 1 ASPF206 00406147 21.99 SGD
Shipped after 2018-05-23
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ASPF207-104 08883244 35.99 SGD
Shipped after 2018-05-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement due to damaged bearings on the screw shaft of the rice-drying machine
5
From Japan
On 2013-10-15 09:09:01
Since it is a genuine product, there is nothing wrong with it
This review is about item#00406122.

Related Products

NTN

NTN