Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions B (mm) Dimensions L (mm) Material (Unit) Shaft Hole Classification Dimension S (mm) Load Classification Unit Weight (kg) Shape Allowable Load (kN) Shaft Diameter (phi mm) 2014 TRUSCO Published Page Dimensions A (mm) TRUSCO Part Number Dimensions H1 (mm) Mounting Bolt Nominal Designation Dimensions A1 (mm) Bearing Number Dimensions J (mm) Standard Dynamic Load Rating (kN) Dimensions N (mm) Standard static Load Rating (kN) Designation Number of the Bearing Housing Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions L (mm) Material (Unit) Shaft Hole Classification Dimension S (mm) Load Classification Unit Weight (kg) Shape Allowable Load (kN) Shaft Diameter (phi mm) 2014 TRUSCO Published Page Dimensions A (mm) TRUSCO Part Number Dimensions H1 (mm) Mounting Bolt Nominal Designation Dimensions A1 (mm) Bearing Number Dimensions J (mm) Standard Dynamic Load Rating (kN) Dimensions N (mm) Standard static Load Rating (kN) Designation Number of the Bearing Housing Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 59 Steel plate Cylindrical bore shape 6 For light load 0.1 Sebum flange type unit Radial: 2.70 17 1-1564 14 224-7712 49 M6 4 AS203 63.5 9.6 7.1 4.6 PFL203 81   1PC 1 ASPFL203 00406192 11.99 SGD
Shipped after 2018-05-28
22 59 Steel Cylindricalbore 6 LightLoad 0.1 Sebum flange type unit Radial: 2.70 15 1-1564 14 224-7704 49 M6 4 AS202 63.5 9.6 7.1 4.6 PFL203 81   1PC 1 ASPFL202 00406183 11.99 SGD
Shipped after 2018-05-28
22 59 Steel Cylindricalbore 6 LightLoad 0.1 Sebum flange type unit Radial: 2.70 12 1-1564 14 224-7691 49 M6 4 AS201 63.5 9.6 7.1 4.6 PFL203 81   1PC 1 ASPFL201 00406174 11.99 SGD
Shipped after 2018-05-28
- - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASPFL202-010 08883271 19.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASPFL205-014 08883314 -
Discontinued
[x]
34 94 Steel Cylindrical bore 8.5 Light Load 0.5 - Radial: 6.00 35 - 20 - 81 M10 5.2 AS207 100 25.7 11 15.3 PFL207 122   1PC 1 ASPFL207 00406235 24.99 SGD
Shipped after 2018-05-28
38 100 Steel Cylindrical bore 9 Light Load 0.8 - Radial: 6.00 40 - 21 - 91 M12 6.8 AS208 119 29.1 13.5 17.8 PFL208 148   1PC 1 ASPFL208 00406244 27.99 SGD
Shipped after 2018-05-30
29 84 Steel Cylindrical bore 8 Light Load 0.4 - Radial: 5.00 30 - 18 - 71 M10 5.2 AS206 90.5 19.5 11 11.3 PFL206 113   1PC 1 ASPFL206 00406226 19.99 SGD
Shipped after 2018-05-28
25 67 Made from steel plate Cylindrical bore type 7 For light loads 0.2 Rhombus flange type unit Radial: 3.00 20 - 16 224-7721 56 M8 4 AS204 71.5 12.8 9 6.65 - 90   1PC 1 ASPFL204 00406201 12.99 SGD
Shipped after 2018-05-28
27 71 Made from steel plate Cylindrical bore type 7.5 For light loads 0.3 Rhombus flange type unit Radial: 4.00 25 - 18 224-7739 60 M8 4 AS205 76 14.0 9 7.85 - 95   1PC 1 ASPFL205 00406217 14.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
As a part for kids cart.
5
From Japan
On 2018-04-25 02:14:19
Purchased for children's racing carts, rear side bearings of kids carts. Because the standard is the same, it was a pon attachment. After exchanging noiseless, it came to run without thrill resistance.
This review is about item#00406217.
Scheduled to be used for remodeling of original CNC
4
From Japan
On 2017-12-11 19:12:02
I am satisfied that NTN's products can be purchased at a considerable discount.
This review is about item#406174.
During snow removal machine maintenance
5
From Japan
On 2016-10-12 09:48:42
Used for workers and underbody of snow-removing machine, painfully exchanged at a few years so it is inexpensive and can be replaced conveniently.
This review is about item#406217.
Machine
5
From Japan
On 2015-07-25 14:58:12
Quality can be relieved because it is a first-class manufacturer, and it will be very helpful because we will ship it the most on the day.
This review is about item#00406217.
To the bearing of machine
4
From Japan
On 2014-11-12 15:08:56
It is saved because famous manufacturer products can be purchased cheaply.
This review is about item#00406201.

Related Products