Buy more than* S$200* and get FREE SHIPPING

Pillow Blocks Pressed Steel Housing

4.67 (9)
Caution
Apply an allowance load only to the load stable in the state of the engine speed of 2400 rpm or less.
...see all>
Product Options
ADD TO CART
Shape Designation Number of the Bearing Housing Mounting Bolt Nominal Designation Shaft Diameter (phi mm) Dimensions H2(mm) Bearing Number TRUSCO Part Number Dimensions H1 (mm) Standard Dynamic Load Rating (kN) Dimensions J (mm) Standard static Load Rating (kN) Dimensions N (mm) Dimension H (mm) Dimensions B (mm) Dimensions L (mm) Material (Unit) Shaft Hole Classification Dimension S (mm) Cover Unit Weight (kg) Load Classification Grease Filler Nipple Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Designation Number of the Bearing Housing Mounting Bolt Nominal Designation Shaft Diameter (phi mm) Dimensions H2(mm) Bearing Number TRUSCO Part Number Dimensions H1 (mm) Standard Dynamic Load Rating (kN) Dimensions J (mm) Standard static Load Rating (kN) Dimensions N (mm) Dimension H (mm) Dimensions B (mm) Dimensions L (mm) Material (Unit) Shaft Hole Classification Dimension S (mm) Cover Unit Weight (kg) Load Classification Grease Filler Nipple Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASPP205-100 08882912 13.99 SGD
Shipped after 2018-05-01
- - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASPP202-010 08882876 12.99 SGD
Shipped after 2018-05-01
- - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASPP204-012 08882894 12.99 SGD
Shipped after 2018-05-01
- - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASPP205-014 08882903 13.99 SGD
Shipped after 2018-05-01
- - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASPP207-104 08882964 28.99 SGD
Shipped after 2018-05-01
Pillow block unit - M8 12 43.8 AS201 224-7542 3.2 9.60 68 4.60 9.5 22.2 22 86 Made from steel plate Cylindrical bore type 6 None 0.2 For light loads None 25   1PC 1 ASPP201 00406253 11.99 SGD
In stock
Pillow block unit - M8 15 43.8 AS202 224-7551 3.2 9.60 68 4.60 9.5 22.2 22 86 Made from steel plate Cylindrical bore type 6 None 0.1 For light loads None 25   1PC 1 ASPP202 00406262 11.99 SGD
In stock
Pillow block unit PP203 M8 17 43.8 AS203 224-7569 3.2 9.60 68 4.60 9.5 22.2 22 86 Made from steel plate Cylindrical bore type 6 None 0.1 For light loads None 25   1PC 1 ASPP203 00406271 11.99 SGD
Shipped after 2018-08-02
Pillow block unit PP204 M8 20 50.5 AS204 224-7577 3.2 12.8 76 6.65 9.5 25.4 25 98 Made of steel plate Cylindrical bore form 7 Without 0.2 For light load Without 32   1PC 1 ASPP204 00406287 13.99 SGD
In stock
Pillow block unit - M10 25 56.6 AS205 224-7585 4 14.0 86 7.85 11.5 28.6 27 108 Made from steel plate Cylindrical bore type 7.5 None 0.3 For light loads None 32   1PC 1 ASPP205 00406296 14.99 SGD
In stock
Pillow block unit - M10 30 66.3 AS206 224-7593 4 19.5 95 11.3 11.5 33.3 29 117 Made of steel plate Cylindrical bore form 8 Without 0.4 For light load Without 38   1PC 1 ASPP206 00406305 21.99 SGD
In stock
Pillow block unit - M10 35 78 AS207 224-7607 4.6 25.7 106 15.3 11.5 39.7 34 129 Made of steel plate Cylindrical bore form 8.5 Without 0.6 For light load Without 42   1PC 1 ASPP207 00406314 27.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Hobby car
5
From Japan
On 2016-08-22 18:49:57
High accuracy, no mistake quality.
This review is about item#406253.
Authoring a woodworking lathe
5
From Japan
On 2016-05-02 11:28:05
You are in the process of making a woodworking lathe often used for self-made machines with YouTube and others.
This review is about item#00406253.
Bearings of woodworking lathes
5
From Japan
On 2015-03-08 13:18:20
Using the electric dollar right now, making a woodworking lathe and a potter, it is small and very convenient to use.
This review is about item#00406253.
Used for various tools and tools
5
From Japan
On 2013-10-29 18:02:15
It was also very satisfied with the accuracy within the assumption.
This review is about item#00406262.
For maintenance purpose of machining exclusive use machine
3
From Japan
On 2013-09-27 13:18:33
Is it not going to be a little cheaper?
This review is about item#00406253.
Mechanical repair
5
From Japan
On 2013-07-11 18:53:55
Used for repairing old backhoes, movement has improved from the time of purchase.
This review is about item#00406296.
Roller part of crab squeezer
5
From Japan
On 2013-06-26 08:28:44
Previously, I had been procuring from the local, but because there is no stock and ordering, since the price is cheaper and the delivery date is earlier, it is saved.
This review is about item#00406271.
Shaft stripper shaft bearing
5
From Japan
On 2010-10-25 22:57:20
It was perfect for exchanging bearings for the shaft of Kumagaya's old bean stripping machine
This review is about item#00406262.
Pulley bearings
4
From Japan
On 2010-02-16 20:37:22
Although the operation of the bearing is satisfactory, it can be relieved that it can firmly fix a little more. I am satisfied as price consideration.
This review is about item#00406253.

Related Products