Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Made Pillow Shape Unit Unrefuel System

Cover
None
...see all>
Product Options
ADD TO CART
Weight (kg) Unit Classification Shaft Hole Classification 2014 TRUSCO Published Page Dimensions A (mm) Load Classification TRUSCO Part Number Mounting Bolt Nominal Designation Grease Filler Nipple Dimensions N1(mm) Dimension L1 (mm) Shaft Diameter (phi mm) Dimensions H2(mm) Bearing Number Dimensions H1 (mm) Standard Dynamic Load Rating (kN) Dimensions J (mm) Standard static Load Rating (kN) Dimensions N (mm) Dimension H (mm) Designation Number of the Bearing Housing Dimensions L (mm) Dimensions B (mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Unit Classification Shaft Hole Classification 2014 TRUSCO Published Page Dimensions A (mm) Load Classification TRUSCO Part Number Mounting Bolt Nominal Designation Grease Filler Nipple Dimensions N1(mm) Dimension L1 (mm) Shaft Diameter (phi mm) Dimensions H2(mm) Bearing Number Dimensions H1 (mm) Standard Dynamic Load Rating (kN) Dimensions J (mm) Standard static Load Rating (kN) Dimensions N (mm) Dimension H (mm) Designation Number of the Bearing Housing Dimensions L (mm) Dimensions B (mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.6 (Reference) Pillow unit Cylindrical bore (with set screws) - 30 For light loads - M10 Without grease nipple 14 42 20 64 F-UC204D1/LP03 11 9.9 95 6.65 12 33.3 PM204 120 31 12.7 1PC 1 F-UCPM204/LP03 00408782 91.99 SGD
Shipped after 2018-06-27
0.7 (Reference) Pillow Block Unit Cylindrical bore (with set screws) 1-1562 30 Light Load 323-9365 M10 No Grease Nipple 14 42 25 70 F-UC205D1/LP03 12 10.8 105 7.85 12 36.5 PM205 130 34.1 14.3 1PC 1 F-UCPM205/LP03 00408791 109.99 SGD
In stock
2.5 (Reference) Pillow Block Unit Cylindrical bore (with set screws) - 45 Light Load 323-9411 M16 No Grease Nipple 22 65 50 114 F-UC210D1/LP03 16 27.0 159 23.2 19 57.2 PM210 195 51.6 19 1PC 1 F-UCPM210/LP03 00408843 279.99 SGD
Shipped after 2018-06-27
2.1 (Reference) Pillow Block Unit Cylindrical bore (with set screws) - 40 Light Load 323-9403 M14 No Grease Nipple 20 60 45 105 F-UC209D1/LP03 14 25.2 146 20.4 17 54 PM209 180 49.2 19 1PC 1 F-UCPM209/LP03 00408834 279.99 SGD
Shipped after 2018-06-27
1.8 (Reference) Pillow Block Unit Cylindrical bore (with set screws) - 40 Light Load 323-9390 M14 No Grease Nipple 20 52 40 98 F-UC208D1/LP03 14 22.4 137 17.8 17 49.2 PM208 171 49.2 19 1PC 1 F-UCPM208/LP03 00408825 259.99 SGD
Shipped after 2018-06-28
1.3 (Reference) Pillow Block Unit Cylindrical bore (with set screws) - 38 Light Load 323-9381 M14 No Grease Nipple 20 54 35 92 F-UC207D1/LP03 14 19.7 127 15.3 17 47.6 PM207 161 42.9 17.5 1PC 1 F-UCPM207/LP03 00408816 219.99 SGD
Shipped after 2018-06-27
1.0 (Reference) Pillow block unit Cylindrical bore (with set screw) - 36 For light loads - M14 Without grease nipple 20 54 30 82 F-UC206D1/LP03 13 15.0 121 11.3 17 42.9 PM206 155 38.1 15.9 1PC 1 F-UCPM206/LP03 00408807 149.99 SGD
In stock
ADD TO CART

Related Products