Buy more than* S$200* and get FREE SHIPPING

Roller Follower

Dimensions C (mm)
14
Width B (mm)
15
...see all
Product Options
ADD TO CART
Seal Standard Static Rating Load (N [kgf]) Standard Dynamic Load Rating (N [kgf]) Inside Diameter d (phi mm) Dimensions e (mm) Dimension F (mm) Outside Diameter D (phi mm) Weight (kg) TRUSCO Part Number Outside Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Seal Standard Static Rating Load (N [kgf]) Standard Dynamic Load Rating (N [kgf]) Inside Diameter d (phi mm) Dimensions e (mm) Dimension F (mm) Outside Diameter D (phi mm) Weight (kg) TRUSCO Part Number Outside Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yes 10300[1050] 8050[820] 12 25 17 32 0.069 - Spherical shape 1PC 1 NATR12LL/3AS 08908575 41.32 SGD
Shipped after 2017-06-02
- 10300[1050] 8050[820] 12 25 17 32 0.069 225-1108 - 1pc 1 NATR12 05792577 27.18 SGD
Shipped after 2017-06-02
- 7700[785] 6900[705] 8 19 12 24 0.042 225-1060 - 1pc 1 NATR8 05792552 18.64 SGD
Shipped after 2017-05-29
ADD TO CART

Related Products