Buy more than* S$200* and get FREE SHIPPING

Precision Resin Mle Bearing Mle Type

4.54 (13)
Allowable Sliding Speed (m / min)
100
...see all>
Product Options
ADD TO CART
Outside Diameter D (phi mm) Operating Temperature Range (deg C) Type Wall Thickness T (mm) Collar Outer Diameter FD (mm) Inside Diameter d (phi mm) Length L(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) Operating Temperature Range (deg C) Type Wall Thickness T (mm) Collar Outer Diameter FD (mm) Inside Diameter d (phi mm) Length L(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 -200 to +260 Straight type 2 2 28 30   1PC 1 R-MLE2830 00445383 3.99 SGD
In stock
20 -200 to +260 Straight 1 1 18 20   1PC 1 R-MLE1820 00445015 2.99 SGD
Shipped after 2018-05-30
32 -200 to +260 Straight 2 2 28 20   1PC 1 R-MLE2820 00445365 2.99 SGD
Shipped after 2018-05-30
10 -200 to +260 - 1.0 1 8 7   1PC 1 R-MLE0807 00444586 0.99 SGD
Shipped after 2018-05-30
16 -200 to +260 Straight 1 1 14 12   1PC 1 R-MLE1412 00444823 1.99 SGD
In stock
23 -200 To + 260 Straight 1.5 1.5 20 10   1PC 1 R-MLE2010 00445051 1.99 SGD
Shipped after 2018-05-30
11 -200 To + 260 Straight 1 1 9 10   1PC 1 R-MLE0910 00444631 1.99 SGD
In stock
25 -200 to +260 - 1.5 1.5 22 25   1PC 1 R-MLE2225 00445155 2.99 SGD
Shipped after 2018-05-30
17 -200 To + 260 Straight 1 1 15 12   1PC 1 R-MLE1512 00444875 1.99 SGD
Shipped after 2018-05-30
9 -200 to +260 Straight 1 1 7 12   1PC 1 R-MLE0712 00444552 1.99 SGD
In stock
22 -200 to +260 Straight 1.5 1.5 19 15   1PC 1 R-MLE1915 00445042 1.99 SGD
In stock
34 -200 to +260 Straight 2 2 30 25   1PC 1 R-MLE3025 00445435 3.99 SGD
In stock
15 -200 to +260 Straight type 1 1 13 10   1PC 1 R-MLE1310 00444787 1.99 SGD
In stock
20 -200 to +260 Straight type 1 1 18 15   1PC 1 R-MLE1815 00445006 1.99 SGD
In stock
5 -200 to +260 - 1 1 3 5   1PC 1 R-MLE0305 00444376 0.99 SGD
Shipped after 2018-05-30
7 -200 to +260 - 1 1 5 4   1PC 1 R-MLE0504 00444437 0.99 SGD
Shipped after 2018-05-30
9 -200 to +260 - 1 1 7 5   1PC 1 R-MLE0705 00444525 1.99 SGD
Shipped after 2018-05-28
9 -200 to +260 - 1 1 7 10   1PC 1 R-MLE0710 00444543 1.99 SGD
In stock
10 -200 to +260 - 1 1 8 5   1PC 1 R-MLE0805 00444561 5.99 SGD
Shipped after 2018-05-30
12 -200 to +260 - 1 1 10 7   1PC 1 R-MLE1007 00444656 5.99 SGD
Shipped after 2018-05-30
15 -200 to +260 - 1 1 13 8   1PC 1 R-MLE1308 00444771 2.99 SGD
Shipped after 2018-05-28
17 -200 to +260 - 1 1 15 25   1PC 1 R-MLE1525 00444902 2.99 SGD
Shipped after 2018-05-28
25 -200 to +260 - 1.5 1.5 22 12   1PC 1 R-MLE2212 00445121 7.99 SGD
Shipped after 2018-05-30
25 -200 to +260 - 1.5 1.5 22 20   1PC 1 R-MLE2220 00445146 5.99 SGD
In stock
27 -200 to +260 - 1.5 1.5 24 30   1PC 1 R-MLE2430 00445216 5.99 SGD
Shipped after 2018-05-30
28 -200 to +260 - 1.5 1.5 25 12   1PC 1 R-MLE2512 00445234 2.99 SGD
Shipped after 2018-05-28
32 -200 to +260 - 2 2 28 10   1PC 1 R-MLE2810 00445331 2.99 SGD
Shipped after 2018-05-28
36 -200 to +260 - 2 2 32 20   1PC 1 R-MLE3220 00445505 5.99 SGD
Shipped after 2018-05-28
36 -200 to +260 - 2 2 32 50   1PC 1 R-MLE3250 00445557 9.99 SGD
Shipped after 2018-05-28
39 -200 to +260 - 2 2 35 15   1PC 1 R-MLE3515 00445584 3.99 SGD
Shipped after 2018-05-28
39 -200 to +260 - 2 2 35 20   1PC 1 R-MLE3520 00445593 3.99 SGD
Shipped after 2018-05-28
55 -200 to +260 - 2.5 2.5 50 12   1PC 1 R-MLE5012 00445855 6.99 SGD
Shipped after 2018-05-29
55 -200 to +260 - 2.5 2.5 50 25   1PC 1 R-MLE5025 00445882 6.99 SGD
Shipped after 2018-05-28
55 -200 to +260 - 2.5 2.5 50 60   1PC 1 R-MLE5060 00445934 13.99 SGD
Shipped after 2018-05-28
60 -200 to +260 - 2.5 2.5 55 25   1PC 1 R-MLE5525 00445961 8.99 SGD
Shipped after 2018-05-28
60 -200 to +260 - 2.5 2.5 55 30   1PC 1 R-MLE5530 00445977 11.99 SGD
Shipped after 2018-05-30
65 -200 to +260 - 2.5 2.5 60 35   1PC 1 R-MLE6035 00446056 10.99 SGD
Shipped after 2018-05-28
65 -200 to +260 - 2.5 2.5 60 40   1PC 1 R-MLE6040 00446065 -
Discontinued
[x]
65 -200 to +260 - 2.5 2.5 60 50   1PC 1 R-MLE6050 00446074 15.99 SGD
Shipped after 2018-05-28
70 -200 to +260 - 2.47 2.47 65 60   1PC 1 R-MLE6560 00446144 13.99 SGD
Shipped after 2018-05-28
25 -200 to +260 - 1.5 1.5 22 15   1PC 1 R-MLE2215 00445137 1.99 SGD
Shipped after 2018-05-30
32 -200 to +260 - 2 2 28 12   1PC 1 R-MLE2812 00445347 3.99 SGD
Shipped after 2018-05-28
34 -200 to +260 - 2 2 30 35   1PC 1 R-MLE3035 00445453 6.99 SGD
Shipped after 2018-05-28
36 -200 to +260 - 2 2 32 25   1PC 1 R-MLE3225 00445514 15.99 SGD
Shipped after 2018-05-28
36 -200 to +260 - 2 2 32 30   1PC 1 R-MLE3230 00445523 7.99 SGD
Shipped after 2018-05-28
36 -200 to +260 - 2 2 32 40   1PC 1 R-MLE3240 00445541 7.99 SGD
Shipped after 2018-05-30
39 -200 to +260 - 2 2 35 35   1PC 1 R-MLE3535 00445627 5.99 SGD
Shipped after 2018-05-28
39 -200 to +260 - 2 2 35 40   1PC 1 R-MLE3540 00445636 6.99 SGD
Shipped after 2018-05-28
39 -200 to +260 - 2 2 35 50   1PC 1 R-MLE3550 00445645 7.99 SGD
Shipped after 2018-05-28
42 -200 to +260 - 2 2 38 20   1PC 1 R-MLE3820 00445654 3.99 SGD
Shipped after 2018-05-28
44 -200 to +260 - 2 2 40 25   1PC 1 R-MLE4025 00445733 6.99 SGD
Shipped after 2018-05-28
44 -200 to +260 - 2 2 40 50   1PC 1 R-MLE4050 00445776 8.99 SGD
Shipped after 2018-05-28
50 -200 to +260 - 2.5 2.5 45 25   1PC 1 R-MLE4525 00445803 8.99 SGD
Shipped after 2018-05-30
50 -200 to +260 - 2.5 2.5 45 35   1PC 1 R-MLE4535 00445821 7.99 SGD
Shipped after 2018-05-28
50 -200 to +260 - 2.5 2.5 45 40   1PC 1 R-MLE4540 00445837 9.99 SGD
Shipped after 2018-05-30
55 -200 to +260 - 2.5 2.5 50 15   1PC 1 R-MLE5015 00445864 5.99 SGD
Shipped after 2018-05-28
55 -200 to +260 - 2.5 2.5 50 20   1PC 1 R-MLE5020 00445873 5.99 SGD
In stock
65 -200 to +260 - 2.5 2.5 60 20   1PC 1 R-MLE6020 00446031 9.99 SGD
Shipped after 2018-05-28
65 -200 to +260 - 2.5 2.5 60 30   1PC 1 R-MLE6030 00446047 11.99 SGD
Shipped after 2018-05-28
70 -200 to +260 - 2.47 2.47 65 15   1PC 1 R-MLE6515 00446101 9.99 SGD
Shipped after 2018-05-28
70 -200 to +260 - 2.47 2.47 65 50   1PC 1 R-MLE6550 00446135 13.99 SGD
Shipped after 2018-05-28
34 -200-+260 Straight 2 2 30 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R-MLE3015 00445417 2.99 SGD
Shipped after 2018-06-01
6 -200 to +260 - 1 1 4 8   1PC 1 R-MLE0408 00444421 0.99 SGD
In stock
7 -200 to +260 - 1 1 5 6   1PC 1 R-MLE0506 00444455 0.99 SGD
In stock
14 -200 to +260 - 1 1 12 6   1PC 1 R-MLE1206 00444717 1.99 SGD
Shipped after 2018-05-30
20 -200 to +260 - 1 1 18 10   1PC 1 R-MLE1810 00444981 2.99 SGD
Shipped after 2018-05-28
23 -200 to +260 - 1.5 1.5 20 12   1PC 1 R-MLE2012 00445067 7.99 SGD
Shipped after 2018-05-28
25 -200 to +260 - 1.5 1.5 22 10   1PC 1 R-MLE2210 00445112 6.99 SGD
Shipped after 2018-05-28
28 -200 to +260 - 1.5 1.5 25 10   1PC 1 R-MLE2510 00445225 1.99 SGD
Shipped after 2018-05-30
32 -200 to +260 - 2 2 28 25   1PC 1 R-MLE2825 00445374 3.99 SGD
Shipped after 2018-05-30
34 -200 to +260 - 2 2 30 12   1PC 1 R-MLE3012 00445401 3.99 SGD
Shipped after 2018-05-30
34 -200 to +260 - 2 2 30 40   1PC 1 R-MLE3040 00445462 5.99 SGD
Shipped after 2018-05-30
42 -200 to +260 - 2 2 38 25   1PC 1 R-MLE3825 00445663 6.99 SGD
Shipped after 2018-05-28
42 -200 to +260 - 2 2 38 40   1PC 1 R-MLE3840 00445697 8.99 SGD
Shipped after 2018-05-30
44 -200 to +260 - 2 2 40 12   1PC 1 R-MLE4012 00445706 3.99 SGD
Shipped after 2018-05-28
44 -200 to +260 - 2 2 40 15   1PC 1 R-MLE4015 00445715 3.99 SGD
In stock
44 -200 to +260 - 2 2 40 20   1PC 1 R-MLE4020 00445724 3.99 SGD
In stock
50 -200 to +260 - 2.5 2.5 45 20   1PC 1 R-MLE4520 00445794 7.99 SGD
Shipped after 2018-05-30
50 -200 to +260 - 2.5 2.5 45 50   1PC 1 R-MLE4550 00445846 8.99 SGD
Shipped after 2018-05-30
55 -200 to +260 - 2.5 2.5 50 30   1PC 1 R-MLE5030 00445891 7.99 SGD
Shipped after 2018-05-28
55 -200 to +260 - 2.5 2.5 50 50   1PC 1 R-MLE5050 00445925 12.99 SGD
Shipped after 2018-05-30
55 -200 to +260 - 2.5 2.5 50 80   1PC 1 R-MLE5080 00445943 16.99 SGD
Shipped after 2018-05-28
70 -200 to +260 - 2.47 2.47 65 40   1PC 1 R-MLE6540 00446126 12.99 SGD
Shipped after 2018-05-28
7 -200 to +260 - 1 1 5 5   1PC 1 R-MLE0505 00444446 3.99 SGD
Shipped after 2018-05-28
8 -200 to +260 - 1 1 6 7   1PC 1 R-MLE0607 00444491 1.99 SGD
Shipped after 2018-05-30
9 -200 to +260 - 1 1 7 7   1PC 1 R-MLE0707 00444534 1.99 SGD
Shipped after 2018-05-28
14 -200 to +260 - 1 1 12 8   1PC 1 R-MLE1208 00444726 1.99 SGD
Shipped after 2018-05-30
27 -200 to +260 - 1.5 1.5 24 25   1PC 1 R-MLE2425 00445207 3.99 SGD
Shipped after 2018-05-28
28 -200 to +260 - 1.5 1.5 25 15   1PC 1 R-MLE2515 00445243 2.99 SGD
Shipped after 2018-05-30
6 -200 to +260 - 1 1 4 4   1PC 1 R-MLE0404 00444403 2.99 SGD
Shipped after 2018-05-28
11 -200 to +260 - 1 1 9 7   1PC 1 R-MLE0907 00444622 1.99 SGD
Shipped after 2018-05-30
17 -200 to +260 - 1 1 15 8   1PC 1 R-MLE1508 00444857 1.99 SGD
Shipped after 2018-06-01
18 -200 to +260 - 1 1 16 10   1PC 1 R-MLE1610 00444911 1.99 SGD
In stock
20 -200 to +260 - 1 1 18 12   1PC 1 R-MLE1812 00444997 6.99 SGD
Shipped after 2018-10-01
27 -200 to +260 - 1.5 1.5 24 10   1PC 1 R-MLE2410 00445173 2.99 SGD
Shipped after 2018-05-28
27 -200 to +260 - 1.5 1.5 24 15   1PC 1 R-MLE2415 00445182 2.99 SGD
Shipped after 2018-05-28
34 -200 to +260 - 2 2 30 10   1PC 1 R-MLE3010 00445392 2.99 SGD
Shipped after 2018-05-28
36 -200 to +260 - 2 2 32 35   1PC 1 R-MLE3235 00445532 6.99 SGD
Shipped after 2018-05-28
39 -200 to +260 - 2 2 35 12   1PC 1 R-MLE3512 00445575 3.99 SGD
Shipped after 2018-05-28
44 -200 to +260 - 2 2 40 35   1PC 1 R-MLE4035 00445751 7.99 SGD
Shipped after 2018-05-28
50 -200 to +260 - 2.5 2.5 45 30   1PC 1 R-MLE4530 00445812 7.99 SGD
Shipped after 2018-05-28
55 -200 to +260 - 2.5 2.5 50 35   1PC 1 R-MLE5035 00445907 8.99 SGD
Shipped after 2018-05-28
55 -200 to +260 - 2.5 2.5 50 40   1PC 1 R-MLE5040 00445916 8.99 SGD
Shipped after 2018-05-28
60 -200 to +260 - 2.5 2.5 55 35   1PC 1 R-MLE5535 00445986 9.99 SGD
Shipped after 2018-05-28
60 -200 to +260 - 2.5 2.5 55 40   1PC 1 R-MLE5540 00445995 10.99 SGD
Shipped after 2018-05-28
60 -200 to +260 - 2.5 2.5 55 60   1PC 1 R-MLE5560 00446013 16.99 SGD
Shipped after 2018-05-30
65 -200 to +260 - 2.5 2.5 60 60   1PC 1 R-MLE6060 00446083 15.99 SGD
Shipped after 2018-05-30
65 -200 to +260 - 2.5 2.5 60 70   1PC 1 R-MLE6070 00446092 15.99 SGD
Shipped after 2018-05-28
70 -200 to +260 - 2.47 2.47 65 30   1PC 1 R-MLE6530 00446117 16.99 SGD
Shipped after 2018-05-28
70 -200 to +260 - 2.47 2.47 65 70   1PC 1 R-MLE6570 00446153 16.99 SGD
Shipped after 2018-05-28
5 -200 - +260 Straight type 1 1 3 6   1PC 1 R-MLE0306 00444385 0.99 SGD
In stock
6 -200 - +260 Straight type 1 1 4 6   1PC 1 R-MLE0406 00444412 5.99 SGD
Shipped after 2018-05-30
7 -200 - +260 Straight type 1 1 5 8   1PC 1 R-MLE0508 00444464 0.99 SGD
In stock
15 -200 - +260 Straight type 1 1 13 15   1PC 1 R-MLE1315 00444796 1.99 SGD
In stock
18 -200 - +260 Straight type 1 1 16 20   1PC 1 R-MLE1620 00444945 1.99 SGD
In stock
19 -200 - +260 Straight type 1 1 17 15   1PC 1 R-MLE1715 00444963 1.99 SGD
In stock
19 -200 - +260 Straight type 1 1 17 20   1PC 1 R-MLE1720 00444972 1.99 SGD
In stock
22 -200 - +260 Straight type 1.5 1.5 19 10   1PC 1 R-MLE1910 00445033 1.99 SGD
In stock
23 -200 - +260 Straight type 1.5 1.5 20 15   1PC 1 R-MLE2015 00445076 1.99 SGD
In stock
23 -200 - +260 Straight type 1.5 1.5 20 20   1PC 1 R-MLE2020 00445085 2.99 SGD
In stock
23 -200 - +260 Straight type 1.5 1.5 20 25   1PC 1 R-MLE2025 00445094 2.99 SGD
In stock
23 -200 - +260 Straight type 1.5 1.5 20 30   1PC 1 R-MLE2030 00445103 2.99 SGD
In stock
25 -200 - +260 Straight type 1.5 1.5 22 30   1PC 1 R-MLE2230 00445164 2.99 SGD
Shipped after 2018-05-30
28 -200 - +260 Straight type 1.5 1.5 25 20   1PC 1 R-MLE2520 00445252 2.99 SGD
In stock
28 -200 - +260 Straight type 1.5 1.5 25 25   1PC 1 R-MLE2525 00445261 2.99 SGD
In stock
28 -200 - +260 Straight type 1.5 1.5 25 30   1PC 1 R-MLE2530 00445277 3.99 SGD
In stock
28 -200 - +260 Straight type 1.5 1.5 25 35   1PC 1 R-MLE2535 00445286 3.99 SGD
In stock
28 -200 - +260 Straight type 1.5 1.5 25 40   1PC 1 R-MLE2540 00445295 4.99 SGD
Shipped after 2018-05-29
34 -200 - +260 Straight type 2 2 30 20   1PC 1 R-MLE3020 00445426 2.99 SGD
Shipped after 2018-05-30
34 -200 - +260 Straight type 2 2 30 30   1PC 1 R-MLE3030 00445444 3.99 SGD
In stock
39 -200 - +260 Straight type 2 2 35 25   1PC 1 R-MLE3525 00445602 3.99 SGD
Shipped after 2018-05-30
39 -200 - +260 Straight type 2 2 35 30   1PC 1 R-MLE3530 00445611 4.99 SGD
Shipped after 2018-05-30
8 -200 - +260 Straight type 1 1 6 5   1PC 1 R-MLE0605 00444473 0.99 SGD
Shipped after 2018-05-30
12 -200 - +260 Straight type 1 1 10 6   1PC 1 R-MLE1006 00444647 0.99 SGD
In stock
8 -200 - +260 Straight type 1 1 6 6   1PC 1 R-MLE0606 00444482 0.99 SGD
In stock
12 -200 - +260 Straight type 1 1 10 8   1PC 1 R-MLE1008 00444665 1.99 SGD
In stock
8 -200 - +260 Straight type 1 1 6 8   1PC 1 R-MLE0608 00444507 0.99 SGD
Shipped after 2018-05-30
12 -200 - +260 Straight type 1 1 10 10   1PC 1 R-MLE1010 00444674 1.99 SGD
In stock
8 -200 - +260 Straight type 1 1 6 10   1PC 1 R-MLE0610 00444516 0.99 SGD
In stock
12 -200 - +260 Straight type 1 1 10 12   1PC 1 R-MLE1012 00444683 1.99 SGD
In stock
44 -200 - +260 Straight type 2 2 40 30   1PC 1 R-MLE4030 00445742 4.99 SGD
In stock
12 -200 - +260 Straight type 1 1 10 15   1PC 1 R-MLE1015 00444692 1.99 SGD
In stock
10 -200 - +260 Straight type 1 1 8 6   1PC 1 R-MLE0806 00444577 0.99 SGD
In stock
12 -200 - +260 Straight type 1 1 10 20   1PC 1 R-MLE1020 00444701 1.99 SGD
In stock
44 -200 - +260 Straight type 2 2 40 40   1PC 1 R-MLE4040 00445767 6.99 SGD
In stock
10 -200 - +260 Straight type 1 1 8 8   1PC 1 R-MLE0808 00444595 0.99 SGD
Shipped after 2018-05-30
10 -200 - +260 Straight type 1 1 8 10   1PC 1 R-MLE0810 00444604 0.99 SGD
In stock
14 -200 - +260 Straight type 1 1 12 10   1PC 1 R-MLE1210 00444735 1.99 SGD
Shipped after 2018-05-30
10 -200 - +260 Straight type 1 1 8 12   1PC 1 R-MLE0812 00444613 0.99 SGD
In stock
14 -200 - +260 Straight type 1 1 12 12   1PC 1 R-MLE1212 00444744 1.99 SGD
In stock
14 -200 - +260 Straight type 1 1 12 15   1PC 1 R-MLE1215 00444753 1.99 SGD
In stock
14 -200 - +260 Straight type 1 1 12 20   1PC 1 R-MLE1220 00444762 1.99 SGD
In stock
16 -200 - +260 Straight type 1 1 14 10   1PC 1 R-MLE1410 00444814 1.99 SGD
Shipped after 2018-05-30
16 -200 - +260 Straight type 1 1 14 15   1PC 1 R-MLE1415 00444832 1.99 SGD
In stock
16 -200 - +260 Straight type 1 1 14 20   1PC 1 R-MLE1420 00444841 1.99 SGD
In stock
17 -200 - +260 Straight type 1 1 15 10   1PC 1 R-MLE1510 00444866 1.99 SGD
In stock
17 -200 - +260 Straight type 1 1 15 15   1PC 1 R-MLE1515 00444884 1.99 SGD
Shipped after 2018-06-01
17 -200 - +260 Straight type 1 1 15 20   1PC 1 R-MLE1520 00444893 1.99 SGD
In stock
18 -200 - +260 Straight type 1 1 16 12   1PC 1 R-MLE1612 00444927 1.99 SGD
In stock
18 -200 - +260 Straight type 1 1 16 15   1PC 1 R-MLE1615 00444936 1.99 SGD
In stock
18 -200 - +260 Straight type 1 1 16 25   1PC 1 R-MLE1625 00444954 1.99 SGD
In stock
20 -200 - +260 Straight type 1 1 18 25   1PC 1 R-MLE1825 00445024 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.54
13 Customer Reviews
The reviews are automatic translation.
Radial control parts bearing
3
From Japan
On 2017-07-30 20:43:53
It seems that there is little play when passing the shaft whether the inner diameter size is a little big. I think that this is something like this, but it will be helpful if you have a little more precision.
This review is about item#444421.
For motorcycles
5
From Japan
On 2017-07-22 06:46:11
I bought it by changing the suspension of the bike, the goods arrived soon.
This review is about item#00444604.
Bearing
3
From Japan
On 2017-03-24 18:12:49
There is no problem. In addition, I will purchase it if necessary.
This review is about item#445076.
Roller bearings
4
From Japan
On 2016-10-31 18:38:06
It is compact, lightweight, slippery and well satisfied. However, there is a step in the seam on the shaft side more than expected, and there is anxiety about durability.
This review is about item#444376.
Bearing inner diameter adjustment
5
From Japan
On 2016-06-09 17:05:38
It has sufficient strength and durability is likely to be. Even when I hammered with a hammer, there was hardness and I was relieved.
This review is about item#00444577.
Old bicycle repair
5
From Japan
On 2015-03-10 16:18:06
It is made in Japan. It has high accuracy and durability is also good. It is good to be easily available than anything because of consumables.
This review is about item#00444595.
Convert M10 hole to M8
5
From Japan
On 2014-11-27 09:31:26
I used it to use the V receiving collar of the racing stand on the swing arm of CBR 250 RR. Since the screw hole of the CBR's swing arm is M 8 with respect to M 8 and the hole of the V receiving collar and the attached bolt were M 10, this product was pressed into the V receiving collar and mounted with M 8 bolt. It was. Because I think that things are nothing in the home center etc., MonotaRO with stock in stock is attractive.
This review is about item#00444613.
Convert M10 hole to M8
5
From Japan
On 2014-11-27 09:28:14
I used it to use the V receiving collar of the racing stand on the swing arm of CBR 250 RR. Since the screw hole of the CBR's swing arm is M 8 with respect to M 8 and the hole of the V receiving collar and the attached bolt were M 10, this product was pressed into the V receiving collar and mounted with M 8 bolt. It was. Because I think that things are nothing in the home center etc., MonotaRO with stock in stock is attractive.
This review is about item#00444613.
I used the inner diameter of M12 as a color to match with M10.
5
From Japan
On 2014-06-25 15:31:52
After installation, not much time has passed yet, but it is good for now.
This review is about item#00444665.
Old car restore
5
From Japan
On 2014-04-12 16:05:31
I found a conforming dimension and I am deeply impressed. As a result, it was saved by economics and time.
This review is about item#00445173.

Related Products