Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Square Flange Unit Oil-Free Type

4.00 (2)
Caution
Since the bearing housing of UCF 201-204 is common, all of them use F204.
...see all>
Product Options
ADD TO CART
Designation Number of the Bearing Housing Cover Dimensions B (mm) Load Classification Dimension S (mm) Grease Filler Nipple Unit Weight (kg) Shape Dimensions A (mm) Shaft Diameter (phi mm) Mounting Bolt Nominal Designation Dimensions AO(mm) Bearing Number Dimensions A1(mm) Standard Dynamic Load Rating (kN) Dimensions A1 (mm) Standard static Load Rating (kN) Dimensions J (mm) Dimensions L (mm) Dimensions N (mm) Shaft Hole Classification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Designation Number of the Bearing Housing Cover Dimensions B (mm) Load Classification Dimension S (mm) Grease Filler Nipple Unit Weight (kg) Shape Dimensions A (mm) Shaft Diameter (phi mm) Mounting Bolt Nominal Designation Dimensions AO(mm) Bearing Number Dimensions A1(mm) Standard Dynamic Load Rating (kN) Dimensions A1 (mm) Standard static Load Rating (kN) Dimensions J (mm) Dimensions L (mm) Dimensions N (mm) Shaft Hole Classification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCF205LLJ 08867196 31.99 SGD
N/A
F213 No cover 65.1 Light Load 25.4 No Grease Nipple 5.5 (reference) - 50 65 - 69.7 UC213D1 30 57.5 22 40 149 187 19 Cylindrical bore   1PC 1 UCF213 00371454 109.99 SGD
Shipped after 2018-06-26
F215 No cover 77.8 Light Load 33.3 No Grease Nipple 6.9 (reference) - 56 75 - 78.5 UC215D1 34 66 22 49.5 159 200 19 Cylindrical bore *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCF215 00371551 119.99 SGD
Shipped after 2018-06-26
- No cover 49.2 Light Load 19 No Grease Nipple - - 38 45 M14 52.2 - 22 32.5 16 20.4 105 137 16 Cylindrical bore   1PC 1 UCF209 00371192 42.99 SGD
In stock
F211 No cover 55.6 Light Load 22.2 No Grease Nipple 3.6 (reference) - 43 55 - 58.4 UC211D1 25 43.5 18 29.2 130 162 19 Cylindrical bore   1PC 1 UCF211 00371314 62.99 SGD
Shipped after 2018-06-26
- No cover 65.1 Light Load 25.4 No Grease Nipple - - 48 60 M16 68.7 - 29 52.5 18 36 143 175 19 Cylindrical bore   1PC 1 UCF212 00371384 79.99 SGD
In stock
F218 No cover 96 Light Load 39.7 No Grease Nipple 11 (reference) - 68 90 - 96.3 UC218D1 40 96 24 71.5 187 235 23 Cylindrical bore *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCF218 00371707 259.99 SGD
Shipped after 2018-06-26
F216 No cover 82.6 Light Load 33.3 No Grease Nipple 8.1 (reference) - 58 80 - 83.3 UC216D1 34 72.5 22 53 165 208 23 Cylindrical bore *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCF216 00371603 139.99 SGD
Shipped after 2018-06-26
F217 No cover 85.7 Light Load 34.1 No Grease Nipple 9.3 (reference) - 63 85 - 87.6 UC217D1 36 83.5 24 64 175 220 23 Cylindrical bore *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCF217 00371655 219.99 SGD
Shipped after 2018-06-26
- No cover 31 Light Load 12.7 No Grease Nipple - - 25.5 17 M10 33.3 - 15 12.8 11 6.65 64 86 12 Cylindrical bore   1PC 1 UCF203 00370876 17.99 SGD
In stock
F214 No cover 74.6 Light Load 30.2 No Grease Nipple 6.1 (reference) - 54 70 - 75.4 UC214D1 31 62 22 44 152 193 19 Cylindrical bore   1PC 1 UCF214 00371506 119.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCF206LLJ 08867266 40.99 SGD
Shipped after 2018-06-28
- - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCF206U/1K 08867284 -
Discontinued
[x]
F204 With no covering 31 For light load 12.7 Without grease nipple 0.7 (reference) Square flange unit 25.5 12 M10 33.3 UC201D1 15 12.8 11 6.65 64 86 12 Cylindrical bore form   1PC 1 UCF201 00370772 18.99 SGD
In stock
- Without cover 38.1 For light loads 15.9 Without grease nipple - Square flange type unit 31 30 M10 40.2 - 18 19.5 13 11.3 83 108 12 Cylindrical bore type   1PC 1 UCF206 00371025 28.99 SGD
In stock
- Without cover 42.9 For light loads 17.5 Without grease nipple - Square flange type unit 34 35 M12 44.4 - 19 25.7 15 15.3 92 117 14 Cylindrical bore type   1PC 1 UCF207 00371077 31.99 SGD
In stock
F204 Without cover 31 For light loads 12.7 Without grease nipple 0.7 (reference) Square flange type unit 25.5 15 M10 33.3 UC202D1 15 12.8 11 6.65 64 86 12 Cylindrical bore type   1PC 1 UCF202 00370824 18.99 SGD
In stock
- With no covering 51.6 For light load 19 Without grease nipple - Square flange unit 40 50 M14 54.6 - 22 35 16 23.2 111 143 16 Cylindrical bore form   1PC 1 UCF210 00371262 49.99 SGD
In stock
- Without cover 31 For light loads 12.7 Without grease nipple - Square flange type unit 25.5 20 M10 33.3 - 15 12.8 11 6.65 64 86 12 Cylindrical bore type   1PC 1 UCF204 00370903 16.99 SGD
In stock
- Without cover 49.2 For light loads 19 Without grease nipple - Square flange type unit 36 40 M14 51.2 - 21 29.1 15 17.8 102 130 16 Cylindrical bore type   1PC 1 UCF208 00371147 39.99 SGD
In stock
- Without cover 34.1 For light loads 14.3 Without grease nipple - Square flange type unit 27 25 M10 35.8 - 16 14 13 7.85 70 95 12 Cylindrical bore type   1PC 1 UCF205 00370955 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of pallet washer
5
From Japan
On 2016-11-14 22:46:05
Goods are used several times, no problem, delivery is fast so good.
This review is about item#371147.
Conveyor bearing exchange
3
From Japan
On 2013-07-11 17:08:38
Because it is a bearing of a standard product, especially good or bad is nothing.
This review is about item#00370955.

Related Products