Buy more than* S$200* and get FREE SHIPPING

Oil-Free Formula Unit Round Flange With Spigot Joint

5.00 (1)
...see all>
Product Options
ADD TO CART
Shape Dimensions A (mm) Dimensions H3 (mm) Mounting Bolt Nominal Designation Dimension J1 (mm) Standard Dynamic Load Rating (kN) Dimensions A3 (mm) Standard static Load Rating (kN) Dimensions AO(mm) Dimensions L (mm) Dimensions A1(mm) Shaft Hole Classification Dimensions A1 (mm) Cover Dimensions J (mm) Load Classification Dimensions N (mm) Grease Filler Nipple Dimensions B (mm) Shaft Diameter (phi mm) Dimension S (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Dimensions A (mm) Dimensions H3 (mm) Mounting Bolt Nominal Designation Dimension J1 (mm) Standard Dynamic Load Rating (kN) Dimensions A3 (mm) Standard static Load Rating (kN) Dimensions AO(mm) Dimensions L (mm) Dimensions A1(mm) Shaft Hole Classification Dimensions A1 (mm) Cover Dimensions J (mm) Load Classification Dimensions N (mm) Grease Filler Nipple Dimensions B (mm) Shaft Diameter (phi mm) Dimension S (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inrowithroundflangetypeunit 38 105 M14 93.3 32.5 12 20.4 52.2 160 10 Cylindricalbore 26 Nocover 132 LightLoad 16 Mugreasenipple 49.2 45 19   1PC 1 UCFC209 00387493 51.99 SGD
Shipped after 2018-01-23
Spigot joint with round flange type unit 36 100 M12 84.8 29.1 10 17.8 51.2 145 11 Cylindrical bore shape 26 No cover 120 For light load 14 Grease nipple Mu 49.2 40 19   1PC 1 UCFC208 00387441 42.99 SGD
Shipped after 2018-01-19
- 58 170 M20 141.4 72.5 16 53.0 83.3 240 18 Cylindrical bore 42 No cover 200 Light Load 23 No Grease Nipple 82.6 80 33.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCFC216 00387904 179.99 SGD
Shipped after 2018-01-19
- 63 180 M20 147.1 83.5 18 64.0 87.6 250 18 Cylindrical bore 45 No cover 208 Light Load 23 No Grease Nipple 85.7 85 34.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCFC217 00387956 199.99 SGD
Shipped after 2018-01-19
- 68 190 M20 155.5 96.0 18 71.5 96.3 265 22 Cylindrical bore 50 No cover 220 Light Load 23 No Grease Nipple 96 90 39.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCFC218 00388001 259.99 SGD
Shipped after 2018-01-19
- 25.5 62 M10 55.2 12.8 5 6.65 33.3 100 10 Cylindrical bore 20.5 No cover 78 Light Load 12 No Grease Nipple 31 15 12.7   1PC 1 UCFC202 00387125 24.99 SGD
Shipped after 2018-01-19
- 25.5 62 M10 55.2 12.8 5 6.65 33.3 100 10 Cylindrical bore 20.5 No cover 78 Light Load 12 No Grease Nipple 31 17 12.7   1PC 1 UCFC203 00387177 24.99 SGD
Shipped after 2018-01-19
- 48 135 M16 113.1 52.5 12 36.0 68.7 195 17 Cylindrical bore 36 No cover 160 Light Load 19 No Grease Nipple 65.1 60 25.4   1PC 1 UCFC212 00387685 88.99 SGD
Shipped after 2018-01-19
- 50 145 M16 120.2 57.5 14 40.0 69.7 205 16 Cylindrical bore 36 No cover 170 Light Load 19 No Grease Nipple 65.1 65 25.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCFC213 00387755 109.99 SGD
Shipped after 2018-01-19
- 54 150 M16 125.1 62.0 14 44.0 75.4 215 17 Cylindrical bore 40 No cover 177 Light Load 19 No Grease Nipple 74.6 70 30.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCFC214 00387807 139.99 SGD
Shipped after 2018-01-19
- 56 160 M16 130.1 66.0 16 49.5 78.5 220 18 Cylindrical bore 40 No cover 184 Light Load 19 No Grease Nipple 77.8 75 33.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCFC215 00387852 139.99 SGD
Shipped after 2018-01-19
- 25.5 62 M10 55.2 12.8 5 6.65 33.3 100 10 Cylindrical bore 20.5 No cover 78 Light Load 12 No Grease Nipple 31 12 12.7   1PC 1 UCFC201 00387073 24.99 SGD
Shipped after 2018-01-19
- 40 110 M14 97.6 35.0 12 23.2 54.6 165 10 Cylindrical bore 28 No cover 138 Light Load 16 No Grease Nipple 51.6 50 19   1PC 1 UCFC210 00387563 57.99 SGD
In stock
- 43 125 M16 106.1 43.5 12 29.2 58.4 185 13 Cylindrical bore 31 No cover 150 Light Load 19 No Grease Nipple 55.6 55 22.2   1PC 1 UCFC211 00387615 75.99 SGD
Shipped after 2018-01-19
Mark brazing round flange type unit 25.5 62 M10 55.2 12.8 5 6.65 33.3 100 10 Cylindrical bore type 20.5 Without cover 78 For light loads 12 Without grease nipple 31 20 12.7   1PC 1 UCFC204 00387204 19.99 SGD
In stock
Mark brazing round-flange type unit 27 70 M10 63.6 14.0 6 7.85 35.8 115 10 Cylindrical bore form 21 With no covering 90 For light load 12 Without grease nipple 34.1 25 14.3   1PC 1 UCFC205 00387256 24.99 SGD
In stock
Mark brazing round flange type unit 31 80 M10 70.7 19.5 8 11.3 40.2 125 10 Cylindrical bore type 23 Without cover 100 For light loads 12 Without grease nipple 38.1 30 15.9   1PC 1 UCFC206 00387326 29.99 SGD
In stock
Mark brazing round flange type unit 34 90 M12 77.8 25.7 8 15.3 44.4 135 11 Cylindrical bore type 26 Without cover 110 For light loads 14 Without grease nipple 42.9 35 17.5   1PC 1 UCFC207 00387371 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of cleaning machine parts
5
From Japan
On 2017-01-06 09:29:30
I was looking for the same parts as those used in the machine and I could purchase it at your company. I was surprised at all that it was cheap, even such a thing. We will continue to use it. Thank you very much.
This review is about item#387493.

Related Products