Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Cover Dimension S (mm) Load Classification Unit Weight (kg) Grease Filler Nipple Dimensions A (mm) Shape Mounting Bolt Nominal Designation Shaft Diameter (phi mm) Dimensions AO(mm) Bearing Number Dimensions A1(mm) Standard Dynamic Load Rating (kN) Dimensions A1 (mm) Standard static Load Rating (kN) Dimensions J (mm) Dimension H (mm) Dimensions N (mm) Dimensions L (mm) Designation Number of the Bearing Housing Shaft Hole Classification Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cover Dimension S (mm) Load Classification Unit Weight (kg) Grease Filler Nipple Dimensions A (mm) Shape Mounting Bolt Nominal Designation Shaft Diameter (phi mm) Dimensions AO(mm) Bearing Number Dimensions A1(mm) Standard Dynamic Load Rating (kN) Dimensions A1 (mm) Standard static Load Rating (kN) Dimensions J (mm) Dimension H (mm) Dimensions N (mm) Dimensions L (mm) Designation Number of the Bearing Housing Shaft Hole Classification Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCFL206HT2 08873837 45.99 SGD
Shipped after 2018-02-23
No cover - Light Load - No Grease Nipple - - - 80 - - - - - - - - - - - Cylindrical bore - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCFL216 00379757 179.99 SGD
Shipped after 2018-02-23
No cover - Light Load - No Grease Nipple - - - 90 - - - - - - - - - - - Cylindrical bore - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCFL218 00379854 269.99 SGD
Shipped after 2018-02-26
No cover 25.4 Light Load 5.0 (reference) No Grease Nipple 50 - M20 65 69.7 UC213D1 30 57.5 22 40.0 210 258 23 155 FL213 Cylindrical bore 65.1   1PC 1 UCFL213 00379601 92.99 SGD
Shipped after 2018-02-21
No cover 30.2 Light Load 5.6 (reference) No Grease Nipple 54 - M20 70 75.4 UC214D1 31 62.0 22 44.0 216 265 23 160 FL214 Cylindrical bore 74.6   1PC 1 UCFL214 00379653 119.99 SGD
Shipped after 2018-02-21
No cover 19 Light Load - No Grease Nipple 38 - - 45 52.2 - 22 32.5 16 20.4 148 188 19 108 - Cylindrical bore 49.2   1PC 1 UCFL209 00379346 46.99 SGD
Shipped after 2018-02-21
No cover - Light Load - No Grease Nipple - - - 85 - - - - - - - - - - - Cylindrical bore - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCFL217 00379802 219.99 SGD
Shipped after 2018-02-26
No cover - Light Load - No Grease Nipple - - - 75 - - - - - - - - - - - Cylindrical bore - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCFL215 00379705 129.99 SGD
Shipped after 2018-02-21
No cover 19 Light Load 2.2 (reference) No Grease Nipple 40 - M16 50 54.6 UC210D1 22 35.0 16 23.2 157 197 19 115 FL210 Cylindrical bore 51.6   1PC 1 UCFL210 00379416 46.99 SGD
Shipped after 2018-02-21
No cover 22.2 Light Load 3.1 (reference) No Grease Nipple 43 - M16 55 58.4 UC211D1 25 43.5 18 29.2 184 224 19 130 FL211 Cylindrical bore 55.6   1PC 1 UCFL211 00379461 56.99 SGD
Shipped after 2018-02-21
No cover 25.4 Light Load 4.0 (reference) No Grease Nipple 48 - M20 60 68.7 UC212D1 29 52.5 18 36.0 202 250 23 140 FL212 Cylindrical bore 65.1   1PC 1 UCFL212 00379531 70.99 SGD
Shipped after 2018-02-21
Without cover 12.7 For light loads 0.6 (reference) Without grease nipple 25.5 Rhombus flange type unit M10 12 33.3 UC201D1 15 12.8 11 6.65 90 113 12 60 FL204 Cylindrical bore type 31   1PC 1 UCFL201 00378926 17.99 SGD
In stock
With no covering 12.7 For light load 0.6 (reference) Without grease nipple 25.5 Rhombic flange unit M10 15 33.3 UC202D1 15 12.8 11 6.65 90 113 12 60 FL204 Cylindrical bore form 31   1PC 1 UCFL202 00378971 17.99 SGD
In stock
Without cover 12.7 For light loads - Without grease nipple 25.5 Rhombus flange type unit M10 17 33.3 - 15 12.8 11 6.65 90 113 12 60 - Cylindrical bore type 31   1PC 1 UCFL203 00379023 17.99 SGD
In stock
Without cover 12.7 For light loads - Without grease nipple 25.5 Rhombus flange type unit M10 20 33.3 - 15 12.8 11 6.65 90 113 12 60 - Cylindrical bore type 31   1PC 1 UCFL204 00379057 15.99 SGD
In stock
With no covering 14.3 For light load - Without grease nipple 27 Rhombic flange unit M14 25 35.8 - 16 14.0 13 7.85 99 130 16 68 - Cylindrical bore form 34.1   1PC 1 UCFL205 00379102 17.99 SGD
In stock
Without cover 15.9 For light loads - Without grease nipple 31 Rhombus flange type unit M14 30 40.2 - 18 19.5 13 11.3 117 148 16 80 - Cylindrical bore type 38.1   1PC 1 UCFL206 00379172 26.99 SGD
In stock
Without cover 17.5 For light loads - Without grease nipple 34 Rhombus flange type unit M14 35 44.4 - 19 25.7 15 15.3 130 161 16 90 - Cylindrical bore type 42.9   1PC 1 UCFL207 00379224 32.99 SGD
In stock
Without cover 19 For light loads - Without grease nipple 36 Rhombus flange type unit M14 40 51.2 - 21 29.1 15 17.8 144 175 16 100 - Cylindrical bore type 49.2   1PC 1 UCFL208 00379294 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Used to fix rotating feathers
5
From Japan
On 2016-05-23 16:49:00
Monotaro is saved because orders ship quickly.
This review is about item#00379102.
Machine maintenance
5
From Japan
On 2015-12-13 17:59:43
I am satisfied with both price and quality. I want to purchase it from now on.
This review is about item#00379172.
Repair of work bench
5
From Japan
On 2015-08-18 21:22:18
It was the same as the replaced part, so it was able to be used without problems.
This review is about item#00379057.
Machine pulley bearings
5
From Japan
On 2015-06-17 20:24:09
I mean using no lubrication, so I use it with confidence.
This review is about item#00379102.
Mechanical structural parts
5
From Japan
On 2013-12-23 10:37:00
Since it is a prestigious manufacturer, it can be used with confidence without any problem.
This review is about item#00379023.

Related Products